We use cookies and similar tools necessary to enable you to make purchases and enhance your shopping experiences. We also use them to understand how customers use our services (for example, by measuring site visits) so we can make improvements. You can read our Cookie Policy for more information.
Strictly Necessary Cookies
Always Active
These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers d' experience.
Advertising
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
Recommendations
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
Functionality
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
Analytics
These cookies help us improve our website by collecting and reporting information on how you use it.
ZSI-Foster is an ISO 9001:2015 certified manufacturer of industrial pipe and tube clamping solutions. The extensive ZSI-Foster catalogue includes clampings, support systems, quick disconnects, blow guns, fittings, hoses and related accessories. ZSI beta clamps are made of steel with polypropylene cushioning that enables them to absorb high levels of shock, noise and vibration. These ZSI clamps are ideal for clamping pipes, hoses and electric cables in mobile and marine hydraulics, industrial pipe constructions and control systems. ZSI 2-hole cushioned clamps have thermoplastic elastomer cushions for providing resistance against oils, chemicals and most industrial cleaning compounds. These electro-galvanised gold and 304 stainless-steel cushioned clamps can attach with 2 standard fasteners on any flat surface to provide uniform spacing. ZSI HT18 cushioned clamp fits into a strut channel to quickly clamp and hold 1-1/8 inch metal pipes without removing other clamps or moving the base channel. Choose from a wide range of these ZSI, high-quality clamps and U-bolts on Raptor Supplies.
Pipe Hangers and ClampsSecurely support pipes while allowing for pipe expansion and contraction. Ideal for multiple line runs to absorb shocks and vibrations, reducing unwanted noise and preventing galvanic corrosion
(636 Products)
Some ZSi-Foster MPNs cross individual references to the equivalent Cooper B-Line, Ductmate, Miller by Honeywell models. So, if you're looking for a competitor item that is either out of stock or obsolete, Raptor Supplies has the equivalent ZSi-Foster cushion clamps, blow guns and quick disconnects available.
Shipping
These ZSi-Foster products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.
About Zsi-foster
ZSI-Foster is an ISO 9001:2015 certified manufacturer of industrial pipe and tube clamping solutions. The extensive ZSI-Foster catalogue includes clampings, support systems, quick disconnects, blow guns, fittings, hoses and related accessories. ZSI beta clamps are made of steel with polypropylene cushioning that enables them to absorb high levels of shock, noise and vibration. These ZSI clamps are ideal for clamping pipes, hoses and electric cables in mobile and marine hydraulics, industrial pipe constructions and control systems. ZSI 2-hole cushioned clamps have thermoplastic elastomer cushions for providing resistance against oils, chemicals and most industrial cleaning compounds. These electro-galvanised gold and 304 stainless-steel cushioned clamps can attach with 2 standard fasteners on any flat surface to provide uniform spacing. ZSI HT18 cushioned clamp fits into a strut channel to quickly clamp and hold 1-1/8 inch metal pipes without removing other clamps or moving the base channel. Choose from a wide range of these ZSI, high-quality clamps and U-bolts on Raptor Supplies.
Major Trade Names
Cush-A-Claw
ZSi-Foster Cush-A-Claw strut mount pipe support allows for quick and straightforward installation, saving time and effort. It is constructed with a high-quality TPE material, ensuring it won't rust and can be trusted for long-lasting performance. This pipe support is designed for grabbing and holdin...
g pipes, tubes, hoses and conduits in place. It is an ideal alternative to steel, stainless or galvanised clamps. Cush-A-Claw strut mount pipe support is non-conducting and prevents galvanic corrosion of dissimilar metals.
Bronco II Insulated Tube & Pipe Saddle
Bronco II insulated tube & pipe saddle is a versatile and reliable choice for supporting tube and pipe installations. Designed to offer a secure fit on either side of a channel, it simplifies installation with its moulded self-tapping screw location hole, requiring no assembly or tools. It is equip...
ped with extra-strength ribbed side walls, enhancing stability & structural integrity and ensuring dependable support. This pipe saddle features an enhanced safety lip, preventing insulation from crushing and tearing due to pipe movement, improving safety and reducing maintenance needs. This insulated tube & pipe saddle has a moulded self-tapping screw location hole, simplifying installation without the need for additional tools or assembly.
Zsi-foster Competitive Advantages
Snap-A-Saddle Pro
Snap-A-Saddle Pro insulated pipe saddle is ingeniously engineered to cater to pipe movement caused by thermal expansion and vibrations. Its innovative sliding design on both ends offers a simple and efficient solution for safeguarding pipes, enabling them to expand and vibrate without causing harm to their insulation. This exceptional product ensur...
es the prevention of issues like insulation tears, refrigerant leaks, condensation and freezing. This insulated pipe saddle offers UV resistance for durability in outdoor conditions, and have a wide operating temperature range from -40 to 178 degrees F. It has a non-adhesive surface that facilitates linear expansion of thermal insulation.
Frequently Asked Questions
How does the saddle's enhanced safety lip work to protect insulation?
The saddle's enhanced safety lip is designed to prevent insulation from getting crushed or torn due to pipe movement. It acts as a protective barrier, reducing the risk of damage.
Can the saddle withstand outdoor conditions?
Yes, it is UV resistant, meaning it can endure exposure to sunlight without degrading. This feature makes it suitable for both indoor and outdoor applications.
How does the saddle's universal mounting feature work?
The universal mounting feature of the saddle allows it to be securely fitted on either side of a channel, providing installation flexibility. It simplifies the setup process.