ZSI-FOSTER Beam Clamps

Filter

ZSI-FOSTER -

BCC V Series, Beam Clamps with Conduit Clip

ZSI BCC V Series beam clamps with conduit clips are designed to simplify the installation of conduit systems while ensuring maximum efficiency and reliability. They are suitable for various electrical applications in industrial facilities, commercial buildings and outdoor installations. These clamps offer a combo head screw for easily tightening them using common Robertson, Phillips or Slotted drivers. They have a 360-degree rotation capability of the conduit clip, allowing for optimal positioning and alignment of the conduit. These beam clamps are constructed from high-quality spring steel, ensuring excellent strength and durability. They further feature silva-guard finish, providing exceptional corrosion resistance.

StyleModelClip SizePrice (ex. VAT)
ABCC812VM-€10.66
ABCC24VM1 1/2"€11.83
ABCC20CM1 1/4"€11.74
ABCC16VM1"€11.07
ABCC32VM2"€12.02
StyleModelMaterialPrice (ex. VAT)
ABC81062PL-€16.97
ABC81050PL-€13.23
ABC81037PL-€12.22
ABC81050EGIron€14.22
ABC81037EGIron€12.60
ABC81062EGIron€17.95
StyleModelMaterialPrice (ex. VAT)
ABC9025EGIron€9.76
ABC91025EGIron€9.74
ABC9050EGIron€28.78
ABC9037EGIron€17.46
StyleModelMaterialPrice (ex. VAT)
ABC92037EGIron€11.81
ABC92025EGIron€9.97
StyleModelMaterialPrice (ex. VAT)
ABC8050EG-€11.81
ABC8075PL-€18.38
ABC8062PL-€15.70
ABC8050PL-€10.91
ABC8037PL-€9.59
ABC8062EGIron€17.21
ABC8037EGIron€11.03
ABC8075EGIron€20.02
StyleModelClip SizePrice (ex. VAT)
ABCC812HM-€10.66
ABCC24HM1 1/2"€11.83
ABCC20HM1 1/4"€11.74
ABCC16HM1"€11.07
ABCC32HM2"€12.02
ZSI-FOSTER -

Beam Clamp, 1/2 Inch Flange Thickness, Steel

ModelItemPrice (ex. VAT)
BCLCF3UPL€8.46

We are here to help!

Looking for a part not listed here?