ZSI-FOSTER Beta Clamp Assembly


ZSI hydraulics beta clamps are designed to secure pipes, tubes, hoses and electrical cables. They are suitable for industrial, mobile and marine hydraulics, general industrial pipe construction, press technology, instrumentation and control technology.

Filter
StyleModelTypeMaterialWidthTube SizeLengthHeightHardware MaterialPipe SizePrice (ex. VAT)
A
S2008-S-SS
SingleStainless Steel1 1/5"-1.65"-Stainless Steel-€40.34
B
S3012-S
SingleSteel1 1/5"3/4"-1.61"Steel-€8.05
A
S1004-S-SS
SingleStainless Steel1 1/5"1/4"1.41"1 1/4"Stainless Steel-€40.89
A
S2010-S-SS
SingleStainless Steel1.98"5/8"1 1/5"-Stainless Steel-€39.09
A
S3012-S-SS
SingleStainless Steel1 1/5"3/4"-1.61"Stainless Steel-€43.76
A
S3016-S-SS
SingleStainless Steel1 1/5"1"-1.61"Stainless Steel-€45.78
A
S2009-S-SS
SingleStainless Steel1.98"1/4"1 1/5"-Stainless Steel1/4"€42.16
A
S2011-S-SS
SingleStainless Steel1.98"3/8"1 1/5"1.54"Stainless Steel3/8"€41.37
A
S3014-S-SS
SingleStainless Steel1 1/5"-1 24/25"-Stainless Steel1/2"€45.99
A
S4017-S-SS
SingleStainless Steel1 1/5"3/4"2 7/25"1 22/25"Stainless Steel3/4"€51.93
B
S1004-S
SingleSteel1 1/5"1/4"1.41"-Steel-€6.78
B
S1006-S
SingleSteel1 1/5"3/8"1.41"1 1/4"Steel-€6.28
B
S2008-S
SingleSteel1 1/5"1/2"1.65"-Steel-€6.85
B
S2010-S
SingleSteel1 1/5"5/8"1.65"-Steel-€6.42
B
S3015-S
SingleSteel1 1/5"7/8"-1.61"Steel-€8.32
C
S3010H-S
SingleSteel1 1/5"0.93"1 24/25"1.61"Steel-€10.28
B
S3016-S
SingleSteel1 1/5"1"-1.61"Steel-€7.76
B
S5020-S
SingleSteel1 1/5"1 1/4"2.83"2 13/25"Steel-€10.18
B
S5024-S
SingleSteel1 1/5"-2.83"2 13/25"Steel-€10.38
B
S6032-S
SingleSteel1 1/5"2"3.46"2.83"Steel-€12.72
B
S2009-S
SingleSteel1.98"1/4"1 1/5"-Steel1/4"€6.42
B
S2011-S
SingleSteel1.98"3/8"1 1/5"-Steel3/8"€6.10
B
S3014-S
SingleSteel1 1/5"--1.61"Steel1/2"€7.93
B
S4017-S
SingleSteel1 1/5"3/4"2 9/25"1 22/25"Steel3/4"€10.39
B
S5021-S
SingleSteel1 1/5"-2.83"2 13/25"Steel1"€10.32
B
S5027-S
SingleSteel1 1/5"1 1/4"-2 13/25"Steel1 1/4"€10.30
B
S6030-S
SingleSteel1 1/5"1 1/2"3.46"2.83"Steel1 1/2"€14.70
A
S1006-S-SS
SingleStainless Steel1.69"3/8"1 1/5"-Stainless Steel-€38.81
C
S4012H-S
SingleSteel1 1/5"1.1"2 7/25"1 22/25"Steel-€11.23
C
S2006H-S
SingleSteel1.98"3/8"1 1/5"-Steel-€8.53
D
S2008-R
SingleSteel1 1/5"1/2"1.65"-Steel-€10.31
D
S5020-R
SingleSteel3 2/5"1 1/4"1 1/5"2 13/25"Steel-€12.83
D
S1004-R
SingleSteel1.69"1/4"1 1/5"-Steel-€9.85
D
S1006-R
SingleSteel1.69"3/8"1 1/5"1 1/4"Steel-€9.53
C
S2004H-S
SingleSteel1.98"1/4"1 1/5"1.54"Steel-€8.55
D
S2010-R
SingleSteel1.98"5/8"--Steel-€10.18
D
S3012-R
SingleSteel1 1/5"3/4"-1.61"Steel-€11.46
D
S3015-R
SingleSteel2.45"7/8"1 1/5"1.61"Steel-€11.05
D
S3016-R
SingleSteel1 1/5"1"--Steel-€11.05
D
S5024-R
SingleSteel1 1/5"1 1/2"2.83"2 13/25"Steel-€12.99
D
S6032-R
SingleSteel1 1/5"2"3.46"2.83"Steel-€16.76
D
S2009-R
SingleSteel1.98"1/4"1 1/5"-Steel1/4"€10.18
D
S2011-R
SingleSteel1.98"3/8"1 1/5"-Steel3/8"€10.19
D
S3014-R
SingleSteel1 1/5"1/2"-1.61"Steel1/2"€11.02
D
S5021-R
SingleSteel1 1/5"1"2.83"2 13/25"Steel1"€11.55
D
S5027-R
SingleSteel1 1/5"1 1/4"2.83"2 13/25"Steel1 1/4"€12.80
D
S6030-R
SingleSteel1 1/5"-3.46"2.83"Steel1 1/2"€17.01
E
T5020-S
TwinSteel-1 1/4"4.33"-Steel-€16.08
E
T2010-S
TwinSteel1 1/5"5/8"2 4/25"1.71"Steel-€9.85
E
T1004-S
TwinSteel1 1/5"1/4"1.45"1.69"Steel-€9.23
E
T3012-S
TwinSteel1 1/5"3/4"2 3/4"2.14"Steel-€11.55
E
T3015-S
TwinSteel1 1/5"7/8"2 3/4"2.14"Steel-€11.55
E
T3016-S
TwinSteel1 1/5"-2 3/4"2.14"Steel-€11.68
E
T2008-S
TwinSteel1 1/5"1/2"2 4/25"1.71"Steel-€9.70
E
T5024-S
TwinSteel1 1/5"1 1/2"4.33"-Steel-€15.66
E
T2009-S
TwinSteel2 4/25"1/4"1 1/5"1.71"Steel1/4"€9.86
E
T2011-S
TwinSteel2 4/25"3/8"1 1/5"1.71"Steel3/8"€11.31
E
T3014-S
TwinSteel1 1/5"1/2"2 3/4"2.14"Steel1/2"€11.62
E
T5021-S
TwinSteel4.33"-1 1/5"-Steel1"€16.32
E
T5027-S
TwinSteel4.33"1 1/4"1 1/5"-Steel1 1/4"€16.08
E
T1006-S
TwinSteel1 1/5"3/8"1.45"1.69"Steel-€8.45

Features

  • They feature welded plates that anchor clamps to machinery and steel work.
  • These clamps have ribs in the bore that absorbs shock and vibration in direction of the tube axis.
  • They come with upper and lower identical halves that allow quick installation and removal.
  • They are recommended for systems having less than 1500 psi without dynamic loads for preventing any potential damage.

Frequently Asked Questions

What is the purpose of a polypropylene cushion?

The beta clamp assembly features a polypropylene cushion that provides shock absorption, vibration dampening and noise-reducing properties.

Is the beta clamp available in other materials?

The beta clamp is also available in aluminium cushions for protection in higher heat applications (up to 500 degrees F).

How to install these beta clamps on the surface?

  • Common welded method: Install by welding the weld plate to existing steel.
  • Din Rail Mounting: Attach to C-rail using ZSI C-Rail nuts.
  • Strut Mounted: Attach to Wesanco Channel using the exclusive ZSI channel adapter nut.

We are here to help!

Looking for a part not listed here?