WESTWARD Electronic Torque Wrenches

Westward electronic torque wrenches, also known as digital torque wrenches, are designed to provide precise torque reading by measuring turning force electronically to avoid overtightening of fasteners. These wrenches are most commonly used to apply consistent torque on assembled products for safety and quality control.

Filter

WESTWARD -

Electronic Torque Wrenches

StyleModelDrive SizeHead TypeTorque Range (ft.-lb.)Torque Range (nm)Overall LengthTorque Range (in.-lbs.)Torque Measurement TypeTorque AdjustabilityPrice (ex. VAT)
A39WE111"Standard55 lbs.-ft. to 1106 lbs.-ft.75 N-m to 1500 N-m70 7/8"--Adjustable€1,495.23
RFQ
B4RYL81/2"Standard12.5 lbs.-ft. to 250.7 lbs.-ft.17 N-m to 340 N-m25 5/8"150 lbs. to 3009 lbs.In.-Lbs., Newton MeterAdjustable€312.13
C6PAG01/2"Interchangeable Ratcheting12.5 lbs.-ft. to 250.7 lbs.-ft.17 N-m to 340 N-m25 5/8"150 lbs. to 3009 lbs.Centimeter Kilogram, In.-Lbs.Adjustable With Tool€257.74
D6PAF61/4"Standard1.11 lbs.-ft. to 22.12 lbs.-ft.1.5 N-m to 30 N-m15 1/2"13.3 lbs. to 265.5 lbs.Centimeter Kilogram, In.-Lbs.Adjustable€302.99
E4RYL21/4"Standard1.11 lbs.-ft. to 22.12 lbs.-ft.1.5 N-m to 30 N-m15 3/8"13.3 lbs. to 265.5 lbs.-Adjustable€281.67
F39WE181/4"Flexible1.11 lbs.-ft. to 22.12 lbs.-ft.1.5 N-m to 30 N-m15 1/2"13.3 lbs. to 265.5 lbs.Foot-Pound, Newton MeterAdjustable€348.06
G6PAE81/4"Standard0.44 lbs.-ft. to 8.85 lbs.-ft.0.6 N-m to 12 N-m8 1/2"5.3 lbs. to 106.2 lbs.Centimeter Kilogram, In.-Lbs.Adjustable€293.15
H39WE123/4"Standard31.3 lbs.-ft. to 626.8 lbs.-ft.42.5 N-m to 850 N-m48"376 lbs. to 7521 lbs.In.-Lbs., Newton MeterAdjustable€1,178.51
I6PAF73/8"Interchangeable Ratcheting5 lbs.-ft. to 99.5 lbs.-ft.6.8 N-m to 135 N-m16 5/16"60 lbs. to 1195 lbs.Centimeter Kilogram, In.-Lbs.Adjustable With Tool€212.86
WESTWARD -

Electronic Torque and Angle Wrenches

StyleModelDrive SizeTorque Range (ft.-lb.)Torque Range (in.-lbs.)Torque Range (nm)Overall LengthTorque Range (kg. Cm.)Head TypeRatchetingPrice (ex. VAT)
A6PAG21/2"12.5 lbs.-ft. to 250.7 lbs.-ft.150 lbs. to 3009 lbs.17 N-m to 340 N-m26"173 Kg-cm to 3469 Kg-cmFlexibleYes€627.20
B6PAG13/8"5 lbs.-ft. to 99.5 lbs.-ft.60 lbs. to 1195 lbs.6.8 N-m to 135 N-m16 3/4"69 Kg-cm to 1378 Kg-cmFlexibleYes€512.28

We are here to help!

Looking for a part not listed here?