WESTWARD Combination Wrenches

Westward combination wrenches are manufactured with an open and a closed end; the latter loosens the stubborn nuts so that the open end can be used to quickly unscrew them. They are ideal for quick loosening and unscrewing of nuts and are available in high strength stainless steel / alloy steel / chrome vanadium / chrome vanadium steel variants.

Filter

WESTWARD -

Combination Wrenches

StyleModelFinishWrench Length StyleHead SizeOverall LengthBox End TypeOpening AngleMeasurement TypeNumber Of PointsPrice (ex. VAT)
A54RZ40Black OxideStandard1 5/8"22 3/4"Twelve Point Box End15°SAE12€89.43
B54RZ34Black OxideStandard11/32"5 3/4"Twelve Point Box End-12€7.37
C54RZ43Black OxideStandard1 13/16"24 1/8"Twelve Point Box End15°-12€104.32
D54RZ47Black OxideStandard21 mm-Twelve Point Box EndMetric12€27.32
E54RZ49Black OxideStandard23 mm11 7/8"Twelve Point Box EndMetric12€28.01
F54RZ45Black OxideStandard2"25 3/4"Twelve Point Box End15°SAE12€109.51
G54RZ48Black OxideStandard22 mm11 1/2"Twelve Point Box EndMetric12€36.02
H54RZ37Black OxideStandard1 3/8"18 3/4"Twelve Point Box End15°SAE12€80.57
I54RZ36Black OxideStandard1 5/16"18 3/4"Twelve Point Box End15°-12€63.65
J54RZ38Black OxideStandard1 7/16"19 5/8"Twelve Point Box End15°SAE12€87.89
K54RZ44Black OxideStandard1 7/8"25 3/4"Twelve Point Box End15°SAE12€108.03
L54RZ32Black OxideStandard1/4"4 7/8"Twelve Point Box EndSAE12€7.66
M54RZ35Black OxideStandard1 3/16"16 3/8"Twelve Point Box EndSAE12€40.34
N54RZ41Black OxideStandard1 11/16"22 3/4"Twelve Point Box End15°-12€89.40
O54RZ42Black OxideStandard1 3/4"24 1/8"Twelve Point Box End15°SAE12€104.17
P54RZ39Black OxideStandard1 1/2"19 5/8"Twelve Point Box End15°-12€88.03
Q54DG10Black OxideStandard----Metric12€431.35
R54RZ46Black OxideStandard6 mm4 7/8"Twelve Point Box EndMetric12€7.55
S54DG08Black OxideStandard-----12€321.94
T54RZ33Black OxideStandard5/16"5 3/8"Twelve Point Box End--12€7.09
U54RZ50Black OxideStandard24 mm12 3/8"Twelve Point Box End-Metric12€28.00
V54RY73ChromeStandard28 mm15 3/4"Twelve Point Box EndMetric12€48.76
W36A216ChromeStandard7/8"11 1/2"Twelve Point Box End15°SAE12€23.77
X54RY90ChromeStandard7 mm4 7/8"Spline Box EndMetric12€7.87
Y54RY74ChromeStandard29 mm16 1/4"Twelve Point Box EndMetric12€54.20
WESTWARD -

1/4 Inch Fixed Micrometer Torque Wrench

StyleModelInsulatedPrimary Scale IncrementsPrimary Scale RangeSecondary Scale RangeHead TypeFinishTether StyleOverall LengthPrice (ex. VAT)
A55JA91No1 lbs.-in.40 lbs.-in. to 200 lbs.-in.5.1 N-m to 23.2 N-mStandardChromeNot Tether Capable-€115.28
RFQ
B55JA94Yes0.5 lbs.-in.10 lbs.-in. to 60 lbs.-in.1.4 N-m to 6.5 N-mStandardChromeNot Tether Capable9 5/8"€102.62
RFQ
WESTWARD -

Combination Wrench 1-1/8 Inch 15-13/16 Inch Overall Length

StyleModelNumber Of PointsOffsetOpening TypeHead TypeWrench Length StyleOverall LengthMaterialFinishPrice (ex. VAT)
A36A286615°RoundedOffsetStandard15 3/4"Alloy SteelChrome€51.36
B36A22012RoundedOffsetStandard15 3/4"Alloy SteelChrome€51.15
WESTWARD -

Combination Wrench

StyleModelOpening TypeWrench Length StyleFinishOverall LengthHead SizeNumber Of PointsOffsetHead AnglePrice (ex. VAT)
A36A230RoundedStandardChrome7 7/8"-1215°15°€14.97
B36A198RoundedStandardSatin8 1/4"-1215°15°€15.09
C1EYG4RoundedStandardSatin26 1/4"2 1/16"1215°€143.50
D1EYH4RoundedStandardBlack Oxide7 3/4"9/16"1215°€14.92
E1EYH5RoundedStandardBlack Oxide8 1/2"5/8"1215°€14.57
F1EYH6RoundedStandardBlack Oxide9"11/16"1215°€22.19
E1EYJ4RoundedStandardBlack Oxide15 1/2"1 1/8"1215°€55.29
G36A186RoundedStandardSatin14 1/8"-1215°€40.84
B36A192RoundedStandardSatin6 1/4"-1215°15°€11.04
H36A208RoundedStandardChrome6 1/4"3/8"1215°€10.72
I1EYF6RoundedStandardSatin19 1/2"1 1/2"1215°€96.85
J36A214RoundedStandardChrome9 3/4"3/4"1215°€18.44
K36A222RoundedStandardChrome5 1/4"-1215°15°€8.87
L36A228RoundedStandardChrome7"-1215°15°€12.30
M36A234RoundedStandardChrome9 3/4"-1215°€17.05
E1EYH8RoundedStandardBlack Oxide10 5/8"13/16"1215°€21.11
E1EYJ5RoundedStandardBlack Oxide16 3/4"-1215°€64.03
E1EYK2RoundedStandardBlack Oxide6 3/4"-1215°€10.56
N1EYF7RoundedStandardSatin21 1/4"1 5/8"1215°€128.73
O1EYF5RoundedStandardSatin19 1/2"1 7/16"1215°€101.09
P33M579RoundedStandardChrome6 1/8"7/16"1215°15°€12.78
Q36A231RoundedStandardChrome8 1/4"-1215°15°€15.39
R36A183RoundedStandardSatin11 1/2"7/8"1215°€24.54
B36A189RoundedStandardSatin5 1/4"-1215°15°€9.93
B36A195RoundedStandardSatin7"-1215°15°€12.01
WESTWARD -

3/4 Inch Fixed Micrometer Torque Wrench

StyleModelOverall LengthInsulatedPrimary Scale RangeHead TypeFinishTether StyleMaterialTether CapablePrice (ex. VAT)
A55JA9335 11/16"Yes60 lbs.-ft. to 300 lbs.-ft.StandardChromeNot Tether Capable-Not Tether Capable€288.60
RFQ
B55JC0148 1/2"No120 lbs.-ft. to 600 lbs.-ft.StandardChromeNot Tether CapableAlloy SteelNot Tether Capable€341.90
RFQ
WESTWARD -

3/8 Inch Fixed Micrometer Torque Wrench

StyleModelOverall LengthPrimary Scale IncrementsPrimary Scale RangeSecondary Scale RangeHead TypeMaterialFinishTether StylePrice (ex. VAT)
A55JA9211 1/2"1 lbs.-in.40 lbs.-in. to 200 lbs.-in.5.1 N-m to 23.2 N-mStandardAlloy SteelChromeNot Tether Capable€108.45
RFQ
B55JA9517 1/16"0.5 lbs.-ft.20 lbs.-ft. to 100 lbs.-ft.30.5 N-m to 139 N-mStandardAlloy SteelChromeNot Tether Capable€97.00
RFQ
C55JA9717 1/16"0.5 lbs.-ft.10 lbs.-ft. to 80 lbs.-ft.17 N-m to 111.9 N-mStandardAlloy SteelChromeNot Tether Capable€113.17
RFQ
WESTWARD -

Combination Wrench, 12 Points, 30mm Head Size, 16-1/4 Inch Length, Steel

ModelItemPrice (ex. VAT)
54RZ20CH3PXA€43.08

We are here to help!

Looking for a part not listed here?