WEG Air Compressor Motors

A wide range of capacitor-equipped 230 V ODP motors ideal for driving air compressors with speeds up to 3600 rpm and power ratings ranging from 1 to 10 hp

Filter

-

Air Compressor Motor

StyleModelVoltageNameplate RpmRpm RangeMotor Enclosure DesignFrameMotor Shaft RotationService FactorHpPrice (ex. VAT)
A13470996115/208-230V AC3450 RPM3001-3600 RPMOpen Dripproof56Clockwise/Counter Clockwise11/2 hp€300.60
A13589373115/208-230V AC3490 RPM3001-3600 RPMOpen Dripproof56Clockwise/Counter Clockwise11 1/2 hp€410.82
B12882730230V AC3440 RPM3001-3600 RPMOpen Dripproof56HClockwise/Counter Clockwise1-€612.71
WEG -

ODP Foot mount, Commercial Duty Air Compressor Motor

StyleModelVoltageHpNameplate RpmFrameOverall LengthFull Load AmpsNominal EfficiencyLength Less ShaftPrice (ex. VAT)
A13488375115/208-230V AC1 hp3485 RPM5611 1/8"13.2/6.6-6.5A65.2%9 1/4"€372.16
B13470997115/208-230V AC2 hp3480 RPM-11 7/8"17.8/9.5-8.9A75.8%10"€497.40
B12882732208-230V AC3 hp3480 RPM56H12 11/16"12.7-13A78.6%9 13/16"€570.60
StyleModelHpNameplate RpmFrameOverall LengthFull Load AmpsNominal EfficiencyVoltageRpm RangePrice (ex. VAT)
A00436OS1DCDG56HZ4 hp3480 RPM56HZ14 1/4"16.8A81.7%230V AC3001-3600 RPM€623.96
A00636OS1XCD182/4Y6 3/8 hp3450 RPM182/415 11/16"23A83%230V AC3001-3600 RPM€724.32
WEG -

Air Compressor Motor, 5 hp, 230/460 V, 60 Hz, 3 phase, 184TC, 1800 rpm

ModelItemPrice (ex. VAT)
00518ET3EBMR184TC-SDB2QNQ€3,461.40

We are here to help!

Looking for a part not listed here?