WEG Metric Three Phase Motors

Filter

WEG -

Metric Motor

StyleModelVoltageFrameHpShaft Dia.Shaft LengthFull Load Amps @ 50hzNominal EfficiencyFrame MaterialPrice (ex. VAT)
A13734168230/460V AC100L1 1/2 hp28 mm60 mm4.6/2.3A87.5%Cast Aluminum€1,019.68
B05536ET3Y250S/MFF-W2460V AC250S/M75 hp60 mm140 mm100/94.4/96.9A94.5%Cast Iron€14,563.82
A13984024460V AC100L-28 mm60 mm10.3/6/5.8/9.9/5.7A88.5%Aluminum€1,173.86
A13984004460V AC90S1 1/2 hp24 mm50 mm2.4/4.1/2.3/4.1/2.4A86.5%Aluminum€687.23
A13984842460V AC132S-38 mm80 mm13.8/13.9/14.3A90.2%Aluminum€1,783.01
C13984840460V AC132S7 1/2 hp38 mm80 mm10/10.1/10.5A89.5%Aluminum€1,671.68
A13984020460V AC90L-24 mm50 mm4.4/7.56/4.37/7.81/4.52A86.5%Aluminum€1,046.34
C13984012460V AC90L-24 mm50 mm3.2/5.5/3.2/5.6/3.2A86.5%Aluminum€866.66
D01818ET3Y180MFF-W22460V AC180M25 hp42 mm110 mm30.6A93.6%Cast Iron€3,953.48
A13984841460V AC132M-38 mm80 mm13.7/14.1/14.4A91.7%Aluminum€1,536.00
A13984837460V AC112M5 1/2 hp28 mm60 mm7.5/7.6/7.8A88.5%Aluminum€1,208.37
A13984007460V AC90S-24 mm50 mm3.1/5.3/5.5/3.2A85.5%Aluminum€734.94
A13984006460V AC801 1/2 hp19 mm40 mm2.3/4/4.1/2.4A84%Aluminum€542.36
A11661300460V AC160L-42 mm110 mm17/17.2/17.4A89.5%Cast Iron€3,703.89
A13984829460V AC132S-38 mm80 mm5/5.2A89.5%Aluminum€1,609.97
E13984015460V AC100L-28 mm60 mm4.9/8.42/4.87/8.43/4.88A89.5%Aluminum€873.67
A13984010460V AC90L-24 mm50 mm3.2/5.5/3.2/5.6/3.2A86.5%Aluminum€768.53
A13984000460V AC90S-24 mm50 mm1.87/3.2/1.84/3.3/1.9A-Aluminum€787.19
A13984833460V AC132M5 1/2 hp38 mm80 mm9/9.2A89.5%Aluminum€1,733.27
A13984023460V AC100L-28 mm60 mm10.5/6.01/10.8/6.3/6.2A89.5%-€926.52
A13523076460V AC90S/L-24 mm50 mm1.4A85%Cast Aluminum€494.06
A13984831460V AC132M-38 mm80 mm7.4/7.41/7.48A86.5%Aluminum€1,934.10
C13984021460V AC--24 mm50 mm4.4/7.56/4.37/7.81/4.52A86.5%Aluminum€1,185.02
F00418ET3Y112M-W22460V AC112M5 1/2 hp28 mm60 mm8.09/8.2/8.47A88.5%Cast Iron€1,038.00
G01836ET3Y160LFF-W22460V AC160L25 hp42 mm110 mm32.8/33.3/34.3A92.4%Cast Iron€4,729.72

We are here to help!

Looking for a part not listed here?