High Temperature Lead WireFeature mica / PTFE insulation over a nickel-plated / silver-plated / nickel-clad conductor. Have a maximum operating temperature of 842 degrees F and suitable for internal wiring in commercial and industrial heaters, heat treating kilns, furnaces and food service equipment(50 Products)
Thermocouples AssembliesDesigned to measure temperature in confined spaces or hard-to-reach areas. Include magnetic, heavy-duty, low-temperature, general-purpose, lug style, ring, pipe clamp and spring adjustable thermocouples, as well as RTD probes. Offered in different probe and lead lengths(47 Products)
Flexible Strip HeatersUsed for heating batteries, machines, scanners, reservoirs, optical equipment and laminators in automotive, packaging and security sectors. Feature a low thermal mass heater for use in compact spaces and a thin, flexible heating element for resistance against moisture, fungus, ozone and radiation(152 Products)
Finned Strip HeatersCeramic insulated channel strip heaters featuring a stainless-steel sheath for durability and high temperature resistance (up to 1200 degrees Fahrenheit). Ideal for natural convection air heating in cabinet type ovens. Available in different watt densities and terminals(86 Products)
Thermocouple WireIdeal for manufacturing a thermocouple assembly or extending a thermocouple signal from an instrument or a probe to a measuring instrument, particularly over long distances. Work accurately over a specified temperature range(41 Products)
Immersion HeatersDesigned for conductive heat transfer in commercial dishwashers, food processors, fuel circulators and tank / duct heaters. Feature a high-wattage heating element for minimum losses along with optimum heat transfer. Offered in 55 - 560 deg F control range options(153 Products)
Cartridge HeatersHighly efficient cartridge heaters suitable for insertion in drilled holes and liquids for food processing and fluid heating services in hot runner moulds. Feature swaged construction for delivering high watt densities and a heavy-duty outer sheath for high thermal conductivity(249 Products)
Band HeatersIndustrial-grade band heaters designed for wrapping around cylindrical workpieces for heat transfer applications in drum heaters, extrusion dies, food service warming pots and blow moulding machines. Feature an adjustable metal strap for flexibility and ease of installation(112 Products)
Temperature ControllersIncludes digital and analogue temperature controllers commonly used in batch ovens, defrost equipment, thermoformers, extrusion machines, packaging machines and food service equipment(88 Products)
Strip HeatersDesigned to perform surface heating and process air heating in ovens, dies, moulds, drying cabinets and tanks. Available in 120 / 240 voltage ratings, parallel and offset terminals, and different mounting dimensions(78 Products)
Thermocouple AdaptersIncludes thermocouple adapters, clamps, jacks and plugs to install / manage wires, or to power a device. Used in kilns, diesel engines, thermostats and other temperature measuring processes. Available in different connection types(35 Products)
Enclosure HeatersSilicone rubber / tubular enclosure heaters used to maintain stable enclosure temperatures and to protect equipment and machinery against humidity, condensation, corrosion and low temperatures. Available in different power options and mounting dimensions(32 Products)
Electric Infrared Heater ElementsIdeal for radiating infrared heat energy for curing, warming and paint drying applications. Feature a heavy-duty heating element providing an operating life of more than 10000 hours and complete resistance against adverse environment and vibrations(29 Products)
Insulated Channel Strip HeatersCSA and RoHS compliant strip heaters with excellent thermal conductivity and dielectric strength to uniformly distribute heat to flat surfaces. Feature corrosion-resistant aluminised steel sheath to provide physical strength and high emissivity(27 Products)
Process Heater Element AccessoriesIncludes ceramic terminal blocks used in heater power and thermocouple wiring in high temperature locations, as well as for interfacing heater assemblies, CRA housings and ARA arrays with external line wiring(24 Products)
Line Voltage ThermostatsIdeal for maintaining steady temperature in homes, offices, garages or warehouses. Feature a single-pole, single-throw switch with open-on-rise / snap switching action, and have with a temperature control range of 32 - 570 degrees F(22 Products)
PartsIncludes terminal caps with 10-24 / 10-32 threads, terminal covers with 2-inline ports and single-pole, single-throw thermostats. Caps and covers are made from ceramic and are compatible with various Tempco heaters and thermostats.(6 Products)
Thermostat AccessoriesThe thermostat knob has graduated markings from 0 to 10 for precisely adjusting the temperature of air, gases or liquids in manufacturing, food service or industrial applications. Made of plastic to offer superior durability in harsh environments. Ideal for use with Tempco AD9KBF thermostats. (3 Products)