TEMPCO Thermocouples Assemblies

Designed to measure temperature in confined spaces or hard-to-reach areas. Include magnetic, heavy-duty, low-temperature, general-purpose, lug style, ring, pipe clamp and spring adjustable thermocouples, as well as RTD probes. Offered in different probe and lead lengths

Filter

StyleModelTypeThermocouple TypeLead LengthThermocouple ElementInsulation MaterialRing SizeTemp. LimitPrice (ex. VAT)
ATRW00106JType J12 ft.20 AWGFiberglass1/4"900°F€57.80
ATRW00113KType K4 ft.20 AWGFiberglass1/4"-€33.95
ATRW00114KType K12 ft.20 AWGFiberglass1/4"900°F€88.82
TEMPCO -

Thermocouple

StyleModelTypeMaterialSheath Size (in.)Thermocouple ElementProbe LengthThermocouple TypeInsulation MaterialTemp. LimitPrice (ex. VAT)
ARTD00361100 ohmsStainless Steel0.25"20 AWG6"-PTFE400°F€49.79
BTCP10220JStainless Steel0.188"20 AWG6 1/2"Type JFiberglass, Stainless Steel900°F€45.03
CTCS00015JSteel0.84"14 AWG18"Type JCeramic1200°F€177.08
DTCS00014JSteel0.84"14 AWG12"Type JCeramic1200°F€157.15
ETCS00012JStainless Steel0.84"14 AWG12"Type JCeramic1300°F€209.14
FMTA00803JStainless Steel0.188"20 AWG18"Type JMagnesium Oxide1300°F€71.35
GTCP10223JStainless Steel0.188"20 AWG6 1/2"Type JFiberglass, Stainless Steel900°F€65.02
HTCS00013JStainless Steel0.84"14 AWG18"Type JCeramic1300°F€209.62
ITCP10221JStainless Steel0.188"20 AWG6 1/2"Type JFiberglass, Stainless Steel900°F€51.69
JMTA00802JStainless Steel0.188"20 AWG12"Type JMagnesium Oxide1300°F€62.92
KTCP10222JStainless Steel0.188"20 AWG6 1/2"Type JFiberglass, Stainless Steel900°F€62.71
LMTA00804KInconel0.188"20 AWG12"Type KMagnesium Oxide2100°F€88.19
MTCS00016KInconel0.84"8 AWG18"Type KCeramic2100°F€619.15
NTCS00017KInconel0.84"8 AWG24"Type KCeramic2100°F€773.09
OMTA00805KInconel0.188"20 AWG18"Type KMagnesium Oxide2100°F€105.98
StyleModelTypeThermocouple TypeLead LengthMaterialThermocouple ElementProbe LengthError Accuracy (%)Insulation MaterialPrice (ex. VAT)
ATMW00017JType J6 ft.Stainless Steel20 AWG1 1/4"-0.75% to +0.75%PTFE€159.96
ATMW00018JType J12 ft.Stainless Steel20 AWG1 1/4"-0.75% to +0.75%PTFE€181.49
ATMW00019KType K6 ft.Stainless Steel20 AWG1 1/4"-0.75% to +0.75%PTFE€174.85
ATMW00020KType K144"Stainless Steel20 AWG1 1/4"-0.75% to +0.75%PTFE€209.93
StyleModelThermocouple TypeTypeLead LengthThermocouple ElementInsulation MaterialPlug Or Connector TypeTemp. LimitPrice (ex. VAT)
ATPW00033Type J-6 ft.20 AWGFiberglassFork Terminal900°F€40.66
ATPW00036Type JJ144"20 AWGFiberglassFork Terminal900°F€65.10
ATPW00035Type JJ144"20 AWGFiberglassFork Terminal900°F€64.48
ATPW00034Type JJ6 ft.20 AWGFiberglassFork Terminal900°F€41.58
ATPW00040Type KK144"20 AWGFiberglassFork Terminal900°F€100.98
ATPW00038Type KK6 ft.20 AWGFiberglassFork Terminal900°F€56.76
ATPW00039Type KK144"20 AWGFiberglassFork Terminal900°F€96.82
ATPW00037Type KK6 ft.20 AWGFiberglassFork Terminal900°F€56.15
TEMPCO -

Lug Style Thermocouple

StyleModelLead LengthTypeMaterialThermocouple ElementThermocouple TypeInsulation MaterialPlug Or Connector TypeTemp. LimitPrice (ex. VAT)
ATRW000234 ft.JCopper20 AWGType JFiberglass, Stainless SteelFork Terminal900°F€28.25
BTRW000248 ft.JCopper20 AWGType JFiberglass, Stainless SteelFork Terminal900°F€44.81
TEMPCO -

Rtd Probe 100 Ohm

StyleModelMaterialProbe LengthSheath Size (in.)Error Accuracy (%)Insulation MaterialTemp. LimitLead LengthTypePrice (ex. VAT)
ARTD00602Magnesium Oxide, PTFE12"0.188"-12% to +12%Magnesium Oxide1200°F72"100 ohms€119.29
ARTD00601Magnesium Oxide, PTFE6"0.188"-12% to +12%Magnesium Oxide1200°F72"100 ohms€111.72
ARTD00603Magnesium Oxide, PTFE18"0.188"-12% to +12%Magnesium Oxide1200°F72"100 ohms€147.13
BRTD00702PTFE, Stainless Steel6"0.25"-PTFE400°F-100 ohms€126.63
BRTD00727PTFE, Stainless Steel18"0.25"-PTFE400°F-100 ohms€143.70
BRTD00728PTFE, Stainless Steel24"0.25"-PTFE400°F-100 ohms€148.51
CRTD00576Stainless Steel12"0.188"-12% to +12%PTFE392°F96"100 ohms€59.95
DRTD00610Stainless Steel12"--12% to +12%PTFE392°F-100 ohms€118.22
DRTD00612Stainless Steel24"--12% to +12%PTFE392°F-100 ohms€127.55
BRTD00703Stainless Steel12"0.25"-PTFE400°F-100 ohms€134.61
CRTD00574Stainless Steel3"0.188"-12% to +12%PTFE392°F36"100 ohms€43.82
CRTD00575Stainless Steel6"0.188"-12% to +12%Fiberglass900°F72"100 ohms€52.01
TEMPCO -

Low Temperature Thermocouple, 3/16 x 6 Inch Probe, Split Leads, J Type, 6 ft Cable Lg

ModelItemPrice (ex. VAT)
TTW00065AF7EQU€33.74
TEMPCO -

Temperature Probe, 3-Wire Pt100 RTD0, 3/16 x 6 Inch Probe, Bare Wire, 6 ft Cable

ModelItemPrice (ex. VAT)
RTD00577AC9DWX€57.26
TEMPCO -

Thermocouple Mineral Insulated Assembly

ModelItemPrice (ex. VAT)
MTA01007DG3BAJ-
RFQ

We are here to help!

Looking for a part not listed here?