TEMPCO Cartridge Heaters

Highly efficient cartridge heaters suitable for insertion in drilled holes and liquids for food processing and fluid heating services in hot runner moulds. Feature swaged construction for delivering high watt densities and a heavy-duty outer sheath for high thermal conductivity

Filter

StyleModelWatt DensityLengthDiameterWattageLead LengthVoltageGradePrecision Sheath Dia. TolerancePrice (ex. VAT)
ALDC0194925 W/sq. in.2 1/2"1/4"40 W10"-304-0.002" to +0.002"€43.49
ALDC0001527 W/sq. in.-1/4"32 W10"-304-0.002" to +0.002"€34.58
ALDC0018328 W/sq. in.5"5/8"-10"-304-0.002" to +0.002"€53.09
ALDC0010628 W/sq. in.5"--10"-304-0.002" to +0.002"€50.93
ALDC0010728 W/sq. in.5"--10"240V AC304-0.002" to +0.002"€51.78
ALDC0195031 W/sq. in.3"1/4"-10"-304-0.002" to +0.002"€33.00
ALDC0000531 W/sq. in.3"3/16"45 W10"-304-0.002" to +0.002"€50.57
ALDC0005132 W/sq. in.4 1/2"3/8"-10"-304-0.002" to +0.002"€43.98
ALDC0010333 W/sq. in.4"-180 W10"-304-0.002" to +0.002"€44.75
ALDC0010433 W/sq. in.4"-180 W10"240V AC304-0.002" to +0.002"€43.84
ALDC0195234 W/sq. in.2 1/2"3/8"80 W10"-304-€33.96
ALDC0000234 W/sq. in.1 1/2"3/16"20 W10"-304-0.002" to +0.002"€39.30
ALDC0195134 W/sq. in.-3/8"-10"-304-0.002" to +0.002"€30.80
ALDC0003934 W/sq. in.3 1/2"3/8"120 W--304-0.002" to +0.002"€38.54
ALDC0002535 W/sq. in.6"1/4"-10"-304-0.002" to +0.002"€38.11
ALDC0002236 W/sq. in.4"1/4"-10"-304-0.002" to +0.002"€32.85
ALDC0017136 W/sq. in.3"5/8"175 W10"-304-0.002" to +0.002"€42.08
ALDC0009738 W/sq. in.3"--10"-304-0.002" to +0.002"€38.24
ALDC0006139 W/sq. in.6"3/8"-10"-304-0.002" to +0.002"€50.57
ALDC0009640 W/sq. in.2 1/2"-125 W10"-304-0.002" to +0.002"€34.29
TEMPCO -

Hi-Density Cartridge Heaters

StyleModelWatt DensityLead LengthLengthDiameterPrecision Sheath Dia. ToleranceWattageVoltageGradePrice (ex. VAT)
AHDC20586-12"8"3/8"-0.002" to +0.002"300 W-Grade 321€77.23
BHDC0036533 W/sq. in.10"7"3/8"-0.002" to +0.002"--Grade 321€62.19
AHDC2057933 W/sq. in.12"7"3/8"-0.002" to +0.002"-240V ACGrade 321€74.80
BHDC0036633 W/sq. in.10"7"3/8"-0.002" to +0.002"-240V ACGrade 321€62.16
BHDC0613033 W/sq. in.12"7"3/8"-0.002" to +0.002"--Grade 321€75.12
BHDC0989034 W/sq. in.12"10"--0.002" to +0.002"-240V ACGrade 321€101.64
CHDC2058734 W/sq. in.12"8"3/8"-0.002" to +0.002"300 W240V ACGrade 321€79.77
BHDC0038234 W/sq. in.10"8"3/8"-0.002" to +0.002"300 W-Grade 321€64.48
BHDC0067134 W/sq. in.10"10"--0.002" to +0.002"-240V ACGrade 321€90.39
BHDC0038334 W/sq. in.10"8"3/8"-0.002" to +0.002"300 W240V ACGrade 321€66.03
BHDC0064242 W/sq. in.10"8"--0.002" to +0.002"--Grade 321€70.53
AHDC2060842 W/sq. in.12"8"1/2"-0.002" to +0.002"--Grade 321€84.99
BHDC0064342 W/sq. in.10"8"--0.002" to +0.002"-240V ACGrade 321€72.73
AHDC2060942 W/sq. in.12"8"1/2"-0.002" to +0.002"-240V ACGrade 321€85.63
AHDC2059845 W/sq. in.12"4"1/2"-0.002" to +0.002"--Grade 321€60.87
AHDC2056946 W/sq. in.12"6"3/8"-0.002" to +0.002"300 W-Grade 321€66.40
AHDC1267946 W/sq. in.12"6"3/8"-0.002" to +0.002"300 W240V ACGrade 321€65.54
BHDC0034746 W/sq. in.10"6"3/8"-0.002" to +0.002"300 W-Grade 321€50.36
BHDC0034846 W/sq. in.10"6"3/8"-0.002" to +0.002"300 W240V ACGrade 321€51.47
AHDC2061847 W/sq. in.12"6"5/8"-0.002" to +0.002"-240V ACGrade 321€81.87
BHDC0005051 W/sq. in.10"3"1/4"-0.002" to +0.002"--Grade 321€38.44
BHDC0040854 W/sq. in.10"10"3/8"-0.002" to +0.002"600 W-Grade 321€67.80
BHDC0085954 W/sq. in.10"10"5/8"-0.002" to +0.002"1000 W240V ACGrade 321€109.53
BHDC0040954 W/sq. in.10"10"3/8"-0.002" to +0.002"600 W240V ACGrade 321€75.50
AHDC2058854 W/sq. in.12"10"3/8"-0.002" to +0.002"600 W240V ACGrade 321€92.14

We are here to help!

Looking for a part not listed here?