SPENCE

The brand's extensive product line includes control valves, direct-operated valves, regulators, safety relief valves, strainers, piping specialities, noise suppressors, insulating jackets and desuperheaters. Spence D50 Series pressure-reducing valves are self-acting control valves, designed for use in the water, steam, oil & gas industries to reduce any excess pressure in a system. These units automatically adjust the valve opening and adjust the pressure to keep it constant during pressure fluctuation. They are made of cast iron and have a maximum pressure and temperature rating of 200 psig and 400 degrees F, respectively. The brand's control valves provide great flow capacity and high-pressure control in HVAC systems, heating ducts, induction furnaces, heat exchangers and plating tanks.

See More

Request a Quote

Product Categories

SPENCE Steam Traps

Steam Traps(41 Products)

SPENCE Parts

PartsSPS repair kits comprising a diaphragm screw, pusher & pressure plates, a valve spring, a seat ring, a gasket, a stem, a screen, a disc, two stem nuts and three diaphragms.  Suitable for use with spring-actuated (D) pilots (8 Products)

SPENCE Pneumatic Globe Control Valves

Pneumatic Globe Control ValvesSpring-return valves suitable for use in bottle-washing machineries, plating tanks & induction furnaces. Feature a high-thrust, compact actuator to positively position plug in response to the control signal and a bolted diaphragm joint for high-pressure tightness (6 Products)

SPENCE Pressure Regulators

Pressure Regulators(54 Products)

SPENCE Thermowells And Thermometers

Thermowells And Thermometers316 SS / brass thermowells designed to protect thermometers or temperature probes from pressure, vibration, shock and corrosion in tanks and pipelines. Allow the probe to be removed without emptying the tank contents (4 Products)

SPENCE Vacuum Breakers

Vacuum Breakers(2 Products)

SPENCE Vent Valves

Vent Valves304 SS automatic vent valves designed for eliminating pockets of air from steam and water distribution systems. Can withstand temperatures between 33 and 240 deg F (1 Product)

Things To Consider

Cross-Reference Alternatives

Spence Valves MPNs cross individual references to the equivalent Vulcan Hart and Watts model numbers for pumps. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Spence products available.

Shipping

These Spence products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, the brand's items are delivered by courier shipment and air freight for minimum downtime.

About Spence

The brand's extensive product line includes control valves, direct-operated valves, regulators, safety relief valves, strainers, piping specialities, noise suppressors, insulating jackets and desuperheaters. Spence D50 Series pressure-reducing valves are self-acting control valves, designed for use in the water, steam, oil & gas industries to reduce any excess pressure in a system. These units automatically adjust the valve opening and adjust the pressure to keep it constant during pressure fluctuation. They are made of cast iron and have a maximum pressure and temperature rating of 200 psig and 400 degrees F, respectively. The brand's control valves provide great flow capacity and high-pressure control in HVAC systems, heating ducts, induction furnaces, heat exchangers and plating tanks.

Major Trade Names

Series 2000 Temperature Regulator

Series 2000 Temperature Regulator

Spence 2000 Series temperature regulators provide overtemperature protection in storage heaters and open-topped tanked heaters. These units feature a thermal system to control the flow of the media passing through its valve by responding to temperature fluctuations. They come with an Epoxy coated si...

ngle-piece channel frame for excellent corrosion resistance in all environment types.

K Series Control Valves

K Series Control Valves

Spence valves are designed for easy control of steam, water, gas and process applications in commercial and industrial processes. These units feature a sensor that provides a signal to the actuator of the control valve to open / close the orifice for obtaining the desired control. They are available...

in either direct or reverse-acting actuator variants.

Spence Desuperheaters

Spence Desuperheaters

These steam-atomising desuperheaters reduce and control the temperature of superheated steam with the help of controlled direct injection of cooling water. As the temperature increases, the control valve opens and provides a flow of cooling water through the Spence injector nozzle. They are made of ...

stainless steel and have a maximum temperature and pressure range of 750 degrees F and 600 psig, respectively.

Spence Drain Air Piping

Spence Drain Air Piping

These draining systems are thermodynamically designed to effectively remove condensate from compressed air systems with minimum air loss and rapid shutoff. They have stainless steel internal components for corrosion resistance and are freezeproof when installed in a vertical position with the outlet...

facing down. These units also feature a specially designed nylon muffler to eliminate noise and diffuse moisture and eliminate the need for discharge draining pipes.

Spence Competitive Advantages

Type E Valve

Type E Valve

Spence Type E valves are pilot-operated and have a single-seat design featuring compact construction, balanced metal, flexible diaphragms and the main spring to automatically stop liquid or gas flow at a pressure set point, maintaining safe pressure levels. They come with a 4A bleed port that restricts the flow and pressure built under the diaphrag...

m and a three-valve by-pass to facilitate inspection without interrupting services. The pilot can be mounted on either side of the main valve by using a 1/4 inch nipple and union (provided with the assembly) which easily connects the diaphragm chamber to the desired point of pressure control. They are capable of withstanding a maximum pressure and temperature rating of 600 psig and 600 degrees F, respectively.

Frequently Asked Questions

What are thermowells used for?

Thermowells are designed to guard temperature sensors like thermocouples, thermistors and bimetal thermometers against excessive pressure, velocity and corrosion.

What are the advantages of epoxy coating?

Epoxy coating is composed of an epoxy resin and a polyamine hardener. It is used on the metal surface to prevent the material from corrosion and provide shock resistance. It is easy to clean and maintain.

What is a temperature control valve?

A temperature control valve ensures that excessive heat does not lead to leaking or other damage. It reduces maintenance and also eliminates the possibility of injury due to steam leaks.