SPENCE Steam Traps

Interchangeable-pilot spring / inverted-bucket traps ideal for drip applications in steam mains / supply lines, sterilisers and unit heaters. Feature cast-iron construction with a repairable inline that has   maximum operating temperature and pressure of 450 deg F & 250 psi, respectively

Filter

StyleModelMax. Operating PressureDownstream Pressure RangeMax. Temp.(f)npt Connections (in.)TypeFnpt SizeNpt InletNpt OutletPrice (ex. VAT)
ASPS-30250 psig2 psi to 30 psi450°F1/4"Interchangeable Pilot Spring1/4"1/4"1/4"€662.06
ASPS-60251 psig5 psi to 60 psi406°F1/4"Interchangeable Pilot Spring1/4"1/4"1/4"€662.06
ASPS-175252 psig20 psi to 175 psi-1/4"Interchangeable Pilot Spring1/4"1/4"1/4"€662.06
SPENCE -

Steam Traps

StyleModelMax. Operating PressureCondensate CapacityTypePipe ConfigurationBody Material GradeDownstream Pressure RangeMax. Temp.End To End LengthPrice (ex. VAT)
A81S-CSD9--Inverted BucketStraightCast Iron0 psi to 250 psi--€467.86
BUMTC-T0C9A--Inverted BucketStraightStainless Steel-800°F2.812"€323.33
C85-C1G915 psi10000 lbs./hr.Inverted BucketStraightCast Iron0 psi to 15 psi450°F10 1/4"€2,039.50
C81S-C1E915 psi1060 lbs./hr.Inverted BucketStraightCast Iron0 psi to 15 psi450°F5.062"€467.86
C85-C1H915 psi10000 lbs./hr.Inverted BucketStraightCast Iron0 psi to 15 psi450°F10 1/4"€1,990.35
C84-C1F915 psi6500 lbs./hr.Inverted BucketStraightCast Iron0 psi to 15 psi450°F9"€1,690.68
C80S-C2C920 psi690 lbs./hr.Inverted BucketStraightCast Iron0 psi to 20 psi450°F5.062"€348.44
C80S-C2D920 psi690 lbs./hr.Inverted BucketStraightCast Iron0 psi to 20 psi450°F5.062"€348.44
C84-C4F930 psi6800 lbs./hr.Inverted BucketStraightCast Iron0 psi to 30 psi450°F9"€1,572.24
C81S-C4E930 psi1000 lbs./hr.Inverted BucketStraightCast Iron0 psi to 30 psi450°F5.062"€467.86
C85-C4G930 psi9800 lbs./hr.Inverted BucketStraightCast Iron0 psi to 30 psi450°F10 1/4"€1,964.79
C81S-C7E970 psi950 lbs./hr.Inverted BucketStraightCast Iron0 psi to 70 psi450°F5.062"€467.86
C80S-C8D980 psi690 lbs./hr.Inverted BucketStraightCast Iron0 psi to 80 psi450°F5.062"€348.44
C80S-C8C980 psi690 lbs./hr.Inverted BucketStraightCast Iron0 psi to 80 psi450°F5.062"€348.44
DCDS-T4G1A4M100 psi-ThermostaticStraightGrade 316L---€2,372.19
C85-C0G9100 psi10400 lbs./hr.Inverted BucketStraightCast Iron0 psi to 100 psi450°F10 1/4"€2,039.50
E81S-C9E9125 psi950 lbs./hr.Inverted BucketStraightCast Iron0 psi to 125 psi450°F5.062"€467.86
C80S-C9C9125 psi680 lbs./hr.Inverted BucketStraightCast Iron0 psi to 125 psi450°F5.062"€348.44
C80S-C9D9125 psi680 lbs./hr.Inverted BucketStraightCast Iron0 psi to 125 psi450°F5.062"€352.22
C84-C9F9125 psi6700 lbs./hr.Inverted BucketStraightCast Iron0 psi to 125 psi450°F9"€1,572.24
A85-CMH9130 psi-Inverted BucketStraightCast Iron0 psi to 130 psi--€1,964.79
C85-CMG9130 psi11000 lbs./hr.Inverted BucketStraightCast Iron0 psi to 130 psi450°F10 1/4"€1,964.79
C80S-CNC9150 psi570 lbs./hr.Inverted BucketStraightCast Iron0 psi to 150 psi450°F5.062"€348.44
C80S-CND9150 psi570 lbs./hr.Inverted BucketStraightCast Iron0 psi to 150 psi450°F5.062"€348.44
C85-CPG9180 psi10000 lbs./hr.Inverted BucketStraightCast Iron0 psi to 180 psi450°F10 1/4"€1,964.79

We are here to help!

Looking for a part not listed here?