SPENCE Pressure Regulators

Direct-acting and pilot-operated regulators ideal for use in district heating systems and single- / parallel-stage reduction stations to control pressure within the 3 - 150 psi range. Feature packless construction to eliminate leakage and stem wear and diaphragm-loaded steam passages for easy inspection

Filter

StyleModelInlet SizeOutlet SizeAdjustable Pressure RangePressure Adjustment RangeLengthMax. Temp.Price (ex. VAT)
AE-C1D9A1B1AM1--10 psi to 100 psi10 psi to 100 psi4 3/4"450°F€2,016.69
AE-C1D9A1B1AH1--3 psi to 20 psi3 psi to 20 psi4 3/4"450°F€2,019.39
AE-C1D9A1B1AN1--20 psi to 150 psi20 psi to 150 psi4 3/4"450°F€2,021.07
AE-C1G9A1B1AN11 1/2"1 1/2"20 psi to 150 psi20 psi to 150 psi7 1/4"450°F€2,885.84
AE-C1G9A1B1AM11 1/2"1 1/2"10 psi to 100 psi10 psi to 100 psi7 1/4"450°F€2,885.84
AE-C1G9A1B1AH11 1/2"1 1/2"3 psi to 20 psi3 psi to 20 psi7 1/4"450°F€2,885.84
AE-C1F9A1B1AM11 1/4"1 1/4"10 psi to 100 psi10 psi to 100 psi6 1/2"450°F€2,504.64
AE-C1F9A1B1AN11 1/4"1 1/4"20 psi to 150 psi20 psi to 150 psi6 1/2"450°F€2,516.03
AE-C1F9A1B1AH11 1/4"1 1/4"3 psi to 20 psi3 psi to 20 psi6 1/2"450°F€2,506.21
AE-C1E9A1B1AH11"1"3 psi to 20 psi3 psi to 20 psi-450°F€2,141.60
AE-C1E9A1B1AM11"1"10 psi to 100 psi10 psi to 100 psi-450°F€2,144.24
AE-C1E9A1B1AN11"1"20 psi to 150 psi20 psi to 150 psi-450°F€2,144.24
AE-C1C9A1B1AH11/2"1/2"3 psi to 20 psi3 psi to 20 psi4 3/8"450°F€1,931.82
AE-C1C9A1B1AM11/2"1/2"10 psi to 100 psi10 psi to 100 psi4 3/8"450°F€1,950.10
AE-C1C9A1B1AN11/2"1/2"20 psi to 150 psi20 psi to 150 psi-450°F€1,932.40
AE-C1H9A1B1AM12"2"10 psi to 100 psi10 psi to 100 psi7 1/2"450°F€3,549.41
AE-C1H9A1B1AH12"2"3 psi to 20 psi3 psi to 20 psi7 1/2"450°F€3,555.58
AE-C1H9A1B1AN12"2"20 psi to 150 psi20 psi to 150 psi7 1/2"450°F€3,555.58
AE-C1B9A1B1AM13/8"-10 psi to 100 psi10 psi to 100 psi4 3/8"450°F€1,924.41
StyleModelInlet SizeOutlet SizeLengthAdjustable Pressure RangePressure Adjustment RangeMax. Temp.
AD50-C1F9C1 1/4"1 1/4"7 1/2"10 psi to 30 psi10 psi to 30 psi400°F
RFQ
AD50-C1E9A1"1"7 1/2"3 psi to 15 psi3 psi to 15 psi400°F
RFQ
AD50-C1D9C3/4"-6"10 psi to 30 psi10 psi to 30 psi400°F
RFQ
StyleModelOutlet SizeInlet SizeSeal MaterialConnection TypeLengthAdjustable Pressure RangeMax. Temp.Gauge Port SizePrice (ex. VAT)
AE-C1J3A1B1AH12 1/2"2 1/2"Buna N, EPDM250 Flange x 250 Flange11"3 psi to 20 psi450°F1/4"€5,571.73
AE-C1J1A1B1AH12 1/2"2 1/2"EPDM, NBR125 Flange x 125 Flange11"3 psi to 20 psi450°F1/4"€5,064.50
AE-C1J1A1B1AK12 1/2"2 1/2"Buna N, EPDM125 Flange x 125 Flange11"5 psi to 50 psi450°F1/4"€5,064.50
AE-C1J1A1B1AN12 1/2"2 1/2"Buna N, EPDM125 Flange x 125 Flange11"20 psi to 150 psi450°F1/4"€5,064.50
AE-C1J1A1B1AM12 1/2"2 1/2"Buna N, EPDM125 Flange x 125 Flange11"10 psi to 100 psi450°F1/4"€5,064.50
AE-C1J3A1B1AM12 1/2"-Buna N, EPDM250 Flange x 250 Flange11"10 psi to 100 psi450°F1/4"€5,571.73
AE-C1J3A1B1AN12 1/2"2 1/2"Buna N, EPDM250 Flange x 250 Flange11"20 psi to 150 psi450°F1/4"€5,571.73
AE-C1J3A1B1AK12 1/2"2 1/2"Buna N, EPDM250 Flange x 250 Flange11"5 psi to 50 psi450°F1/4"€5,571.73
AE-C1K1A1B1AK13"3"Buna N, EPDM125 Flange x 125 Flange11 3/4"5 psi to 50 psi450°F1/4"€6,281.46
AE-C1K1A1B1AN13"3"Buna N, EPDM125 Flange x 125 Flange11 3/4"-450°F1/4"€6,281.46
AE-C1K1A1B1AM13"3"Buna N, EPDM125 Flange x 125 Flange11 3/4"10 psi to 100 psi450°F1/4"€6,281.46
AE-C1K3A1B1AH13"3"Buna N, EPDM250 Flange x 250 Flange11 3/4"3 psi to 20 psi450°F1/4"€6,856.18
AE-C1K3A1B1AN13"3"EPDM, NBRFlanged11 3/4"-450°F1/4"€6,856.18
AE-C1K3A1B1AK13"3"EPDM, NBRFlanged11 3/4"5 psi to 50 psi450°F1/4"€6,856.18
AE-C1K3A1B1AM13"3"Buna N, EPDM250 Flange x 250 Flange11 3/4"10 psi to 100 psi450°F-€6,856.18
AE-C1K1A1B1AH13"3"Buna N, EPDM125 Flange x 125 Flange-3 psi to 20 psi450°F1/4"€6,281.46
AE-C1L3A1B1AK14"4"Buna N, EPDM250 Flange x 250 Flange14 3/4"5 psi to 50 psi450°F1/4"€10,088.53
AE-C1L1A1B1AH14"4"Buna N, EPDM125 Flange x 125 Flange14 3/4"3 psi to 20 psi450°F1/4"€9,380.73
AE-C1L3A1B1AN14"4"Buna N, EPDM250 Flange x 250 Flange14 3/4"-450°F1/4"€10,088.53
AE-C1L1A1B1AM14"4"EPDM, NBR125 Flange x 125 Flange14 3/4"10 psi to 100 psi450°F1/4"€9,380.73
AE-C1L3A1B1AH14"4"Buna N, EPDM250 Flange x 250 Flange14 3/4"3 psi to 20 psi450°F1/4"€10,088.53
AE-C1L1A1B1AK14"4"Buna N, EPDM125 Flange x 125 Flange14 3/4"5 psi to 50 psi450°F1/4"€9,380.73
AE-C1L1A1B1AN14"4"Buna N, EPDM125 Flange x 125 Flange14 3/4"-450°F1/4"€9,380.73
AE-C1L3A1B1AM14"4"Buna N, EPDM250 Flange x 250 Flange14 3/4"10 psi to 100 psi450°F1/4"€10,088.53
AE-C1N1A1B1AH16"6"Buna N, EPDM125 Flange x 125 Flange19 3/4"3 psi to 20 psi450°F1/4"€18,292.80

We are here to help!

Looking for a part not listed here?