Pilot and Ignition ComponentsRobertshaw pilot & ignition systems or components facilitate igniting waste gases / off gases from offshore & onshore flares. They are used on natural gas systems. These systems also offer flame sensing devices to ensure automatic sequencing for igniting the waste gases.(76 Products)
Gas Water Heater ControlsDesigned for use in systems where the gas valve controls the water temperatures and pilot light. Equipped with safety valves to prevent the tank from bursting and capable of delivering heating capacities up to 45000 BtuH
(3 Products)
Thermostat AccessoriesRobertshaw thermostat accessories include temperature dials that are engineered to push up and down with the rise and fall of temperature, respectively. They feature plastic construction for structural rigidity and portability.(4 Products)
Gas ValvesRobertshaw LP / NG gas valves are designed for controlling the flow of gases, like oxygen, liquefied petroleum & natural gas. They are available in combination, fast / slow / standard opening and low capacity valve configurations, with inlet sizes ranging from 1/2 to 1 inch.(63 Products)
Class 2 TransformersOpen transformers ideal for use with digital controllers, gas controls, ignition systems, motor actuators & HVAC equipment. Provide thermal fuse protection by breaking the circuit under overload conditions and are available in 40, 48, 50 & 75 VA power ratings
(6 Products)
PartsIncludes stuffing box kits, ice maker valves, electric limit controls, gas valves, control switches, infinite switches, knobs, pilots and replacement coils. 5225 Series limit controls offer non-adjustable, factory calibrated temperature protection w/ negatively biased power element diaphragms(20 Products)
Duct Pressure SwitchesThese universal air pressure sensing switches are ideal for use with conditioned air filters, refrigeration coils or gas fired units. They feature field adjustable set points ranging from 0.10 to 10 in WC and a snap acting switch with 3 male, 90 deg quick connect terminals.(11 Products)
Furnace Ignitors ControlsThese ignition controls feature flame rectification with solid state logic & flame sensing to ensure proper working of an intermittent pilot ignition device. They are compatible with liquefied petroleum and natural gas, and can withstand burner firing rates up to 320000 BTUh.(8 Products)
Gas Appliance ControlsRobertshaw gas appliance controls include replacement accessories such as hot surface oven igniters, solenoid valves, incinerator pilots & thermostat kits for griddles / ovens, in addition to spark ignition modules that are suitable for use with the brand's various thermostats.(6 Products)