ROBERTSHAW Gas Valves

Robertshaw LP / NG gas valves are designed for controlling the flow of gases, like oxygen, liquefied petroleum & natural gas. They are available in combination, fast / slow / standard opening and low capacity valve configurations, with inlet sizes ranging from 1/2 to 1 inch.

Filter

ROBERTSHAW -

Unitrol 700 Series Bleed Control Gas Valves

StyleModelGas TypeTypePrice (ex. VAT)
A700-886--€422.49
B700-804Natural GasGas Valve€292.33
ROBERTSHAW -

1720 Series Thermomagnetic Safety Valves

StyleModelTypePrice (ex. VAT)
A1720-003-€301.34
B1720-004-€251.86
C1720-006-€277.36
D1720-005-€236.15
E1720-802Electromagnet Replacement Kit€231.58
F1720-801Electromagnet Replacement Kit€237.89
ROBERTSHAW -

700 Series 24 Volt Combination Gas Valves

StyleModelInlet SizeOutlet SizeTypeAmps AcLp Conversion KitInlet Pressure TapGas TypeAmbient Temp. RangePrice (ex. VAT)
A700-409--------€314.45
B700-442--------€647.37
C700-426--------€456.54
D700-4021/2"3/4"Fast Opening0.2AYesNoLiquid Propane, Natural Gas-40°F to +175°F€283.64
E700-4341/2"1/2"Slow Opening0.2ANoYesLiquid Propane, Natural Gas-40°F to +175°F€344.55
D700-4001/2"3/4"Fast Opening---Liquid Propane, Natural Gas-40°F to +175°F€193.79
D700-4063/4"3/4"Fast Opening0.2A--Liquid Propane, Natural Gas-40°F to +175°F€262.76
ROBERTSHAW -

700 Series Universal 2-Stage 24 Volt Gas Valves

StyleModelMPNPrice (ex. VAT)
A700-053700-053€657.73
B700-424700-424€364.43
ROBERTSHAW -

700 Series Universal Gas Valves, Pilot, Hot Surface & Direct Spark

StyleModelSide TapsGas TypeAmbient Temp. RangeInlet SizeOutlet SizePressure Setting RangeAmps AcCoil VoltagePrice (ex. VAT)
A700-057--------€653.21
B700-056--------€353.67
C700-059NoNatural Gas-40°F to +175°F1"1"4 in. wc0.55A24V€702.53
ROBERTSHAW -

720 Series 24 Volt Dual Gas Valves

StyleModelAmbient Temp. RangeSide TapsPressure Setting RangeTypeGas TypeIgnition TypeInlet SizeOutlet SizePrice (ex. VAT)
A720-403--------€295.47
B720-474--------€402.23
C720-472+40°F to +175°F-3.5 in. wc to 14 in. wcCombinationLiquid Propane, Natural GasStanding Pilot1/2"1/2"€244.15
D720-400-40°F to +175°FNo3.5 in. wcFast OpeningLiquid Propane, Natural GasStanding Pilot1/2"-€259.25
D720-406-40°F to +175°FNo3.5 in. wcFast OpeningLiquid Propane, Natural GasStanding Pilot--€210.71
D720-402-40°F to +175°FYes3.5 in. wcFast OpeningLiquid Propane, Natural GasStanding Pilot1/2"-€182.83
ROBERTSHAW -

720 Series Lever Actuated Gas Valves

StyleModelGas TypeAmbient Temp. RangeInlet SizePressure Setting RangeAmps AcCoil VoltageTypePrice (ex. VAT)
A720-050-------€319.69
B720-051-------€363.86
C720-070-------€296.10
D720-054--------
RFQ
E720-079Liquid Propane, Natural Gas-40°F to +175°F1/2"3.5 in. wc0.45A24VStandard Opening€277.20
ROBERTSHAW -

700 Series Millivolt Gas Valves

StyleModelSide TapsOutlet SizeGas TypeAmbient Temp. RangeIgnition TypeInlet SizePressure Setting RangeCoil VoltagePrice (ex. VAT)
A700-505--------€366.76
B700-503--------€369.32
C700-515--------€406.68
D700-522--------€677.68
E700-508--------€449.43
F700-501--------€341.09
G700-511---------
RFQ
H700-504--------€289.95
I700-507--------€425.20
J700-506No3/4"Natural Gas-40°F to +175°FStanding Pilot-3.5 in. wc750 mV€283.72
J700-502Yes1/2"Natural Gas-40°F to +175°FStanding Pilot1/2"3.5 in. wc750 mV€287.54
ROBERTSHAW -

700 Series Diaphragm/Solenoid Gas Valves

StyleModelMPNPrice (ex. VAT)
A700-422700-422€421.95
B700-513700-513€297.00
ROBERTSHAW -

700 Series Line Voltage Gas Valves

StyleModelAmps AcSide TapsGas TypeAmbient Temp. RangeInlet SizeOutlet SizeIgnition TypePressure Setting RangePrice (ex. VAT)
A700-464--------€424.00
B700-470--------€324.69
C700-452--------€353.75
D700-456--------€761.29
E700-4540.034ANoNatural Gas-40°F to +175°F3/4"3/4"Standing Pilot3.5 in. wc€328.49
ROBERTSHAW -

700 Series Gas Valves,Snap-Action and Snap-Throttle

StyleModelMPNPrice (ex. VAT)
A700-201700-201€556.97
B700-204700-204€499.30
C700-205700-205€510.99
ROBERTSHAW -

710 Series Low Capacity Gas Valves

StyleModelSide TapsOutlet SizeTypeAmbient Temp. RangeInlet SizeGas TypeInlet Pressure TapConnection TypePrice (ex. VAT)
A710-101--------€284.26
B710-201--------€378.50
C710-203--------€357.51
D710-503--------€327.54
E710-402--------€275.60
F710-511No3/8"Low Capacity-40°F to +175°F1/2"Liquid Propane, Natural GasYesCompression€268.65
G710-502Yes1/2"Standard Opening-40°F to +175°F1/2"Liquid Propane, Natural GasYesCompression€175.34
H710-205Yes1/2"Standard Opening-40°F to +175°F1/2"Liquid Propane, Natural GasYesCompression€283.95
I710-501Yes1/2"Standard Opening-40°F to +175°F1/2"-YesCompression€258.06
ROBERTSHAW -

Gas Valve, 3/8 Inch Body

ModelItemPrice (ex. VAT)
1710-111CT9CCG€64.24
ROBERTSHAW -

Gas Valve Kit Low Capacity 70000 Btuh

ModelItemPrice (ex. VAT)
710-296AD4UPG€272.84

We are here to help!

Looking for a part not listed here?