ROBERTSHAW Duct Pressure Switches

These universal air pressure sensing switches are ideal for use with conditioned air filters, refrigeration coils or gas fired units. They feature field adjustable set points ranging from 0.10 to 10 in WC and a snap acting switch with 3 male, 90 deg quick connect terminals.

Filter

ROBERTSHAW -

2374 Series Air Pressure Sensing Switches

StyleModelHeightWidthDepthPressure Setting RangeMounting Holes O.c.Differential PressureMounting OrientationMounting LocationPrice (ex. VAT)
A2374-5094 3/32"4 5/8"2 3/4"-3 3/4"-VerticalVertical€68.85
B2374-5084 3/32"4 5/8"3"-3 3/4"-VerticalVertical€82.51
C2374-4954"3 1/4"2 1/8"0.25 in. wc to 1 in. wc3 3/4"-VerticalVertical€54.60
D2374-4984"3 1/4"2 1/8"1 in. wc to 4 in. wc3 3/4"-VerticalVertical€54.99
E2374-5025 13/16"3 1/4"2 7/8"0.05 in. wc to 12 in. wc3 7/8"0.02 in. wc to 0.8 in. wcVerticalVertical€59.68
F2374-4996 1/8"3 11/32"3 1/4"0.05 in. wc to 12 in. wc3 7/8"0.02 in. wc to 0.8 in. wcVerticalVertical€67.00
G2374-5066 1/8"3 1/4"3 1/4"0.05 in. wc2 15/16"-VerticalVertical€59.85
F2374-5036 1/8"3 1/4"3 1/4"0.05 in. wc to 12 in. wc3 7/8"0.02 in. wc to 0.8 in. wcVerticalVertical€98.67
F2374-5006 1/8"3 11/32"3 1/4"0.05 in. wc to 12 in. wc3 7/8"0.02 in. wc to 0.8 in. wcVerticalVertical€88.40
H2374-5046 1/8"3 1/4"3 1/4"0.4 in. wc to 12 in. wc3 9/16"0.06 in. wc to 0.8 in. wcVerticalVertical€103.88
I2374-5076 1/8"3 1/4"3 1/4"0.06 in. wc to 0.8 in. wc3 9/16"-VerticalVertical-
RFQ

We are here to help!

Looking for a part not listed here?