OATEY

Oatey is an industry-leading manufacturer of more than 6000 high-quality plumbing products used by professional contractors and builders. The Oatey Products catalogue incorporates flashings, supply boxes, solvent cements, thread sealants, drain and waste system cleaners, AAVs and shower systems.
Oatey roof flashing is suitable for application where a water-tight seal is required around the plumbing vent pipe or outside wall penetrations. Oatey flashing is available in thermoplastic, aluminium and copper and can withstand a minimum continuous heat exposure of 180 degrees Fahrenheit. Choose from a wide range of these flashings and other Oatey plumbing products, such as toilet repair parts, loose absorbents and shower drains, on Raptor Supplies.

See More

Request a Quote

Product Categories

OATEY Roof Flashing

Roof FlashingThermoplastic roof flashings approved for Type B installations on plumbing vent pipes (2 - 4 inches) to provide a waterproof seal for roof penetrations. Ideal for roof pitches up to 45 degrees. Available in 2, 3 and 4 inch pipe sizes(3 Products)

OATEY Pipe Sealants

Pipe SealantsEasy-to-use fixture setting compounds designed to provide a waterproof seal, without causing shrinks or cracks between rigid surfaces like frames, faucets and basket strainers. Beige coloured plumber's putty (14 oz) available(1 Product)

OATEY Supply Valve Outlet Boxes

Supply Valve Outlet BoxesSuitable for ice makers or washing machines that require valves & waste drains fixed to the wall. Feature separate low-lead alloy valves and a polystyrene drain box to prevent system crossover. Available in copper sweat, CPVC solvent, PEX 1807 & PEX 1960 connection types(9 Products)

OATEY Register Boots

Register Boots(14 Products)

OATEY Pipe and Test Plugs

Pipe and Test PlugsCleanout repair plugs ideal for capping threaded pipes to prevent the entry of sewer gases. Feature brass construction capable of handling up to 50 ft of backpressure. Available in nominal sizes of 1.5, 2, 2.5, 3, 3.5 and 4 inches(11 Products)

OATEY Washing Machine Valves

Washing Machine ValvesQuarter turn washing machine valves for controlling the water supply outlet. Feature brass construction capable of withstanding pressure up to 100 PSI and an ergonomically designed alloy handle. Available in PEX 1960, PEX 1807, copper sweat and CPVC solvent connection types(8 Products)

OATEY Bell Traps and Drains

Bell Traps and DrainsIncludes floor drains, floor drain gates and general-purpose drains to be installed as plumbing fixtures to remove standing groundwater. Ideal for bathroom floors, sinks and showers. Available in PVC construction w/ plastic or stainless steel lids(7 Products)

OATEY ABS Pipe Fittings

ABS Pipe Fittings(6 Products)

OATEY Drain Components

Drain Components(3 Products)

OATEY Pipe Sealant Tape

Pipe Sealant Tape(3 Products)

OATEY Shower Drains

Shower DrainsDesigned for installation in showers and bathroom floors for draining water. Feature all plastic snap-in assembly ideal for Schedule 40DWV pipes. Solvent weld connection between drain and grid for durability. Also available in stainless steel grid variant(3 Products)

OATEY Nipple Caddies

Nipple CaddiesHigh-density polyethylene nipple caddies featuring a unique bottom design to keep nipples out of water or other liquids. Tested at -40 degrees F and can withstand acids, harsh chemicals and oils. Available in 66 and 77 compartment options(2 Products)

OATEY Abrasive Rolls

Abrasive Rolls(1 Product)

OATEY Access Doors

Access Doors(1 Product)

OATEY Faucet Repair Parts

Faucet Repair PartsGasket kits comprising three 6 x 6 sq.inch trimmable gaskets made from cork, neoprene and rubber. Ideal for use with plumbing faucets, fixtures or flush valves(1 Product)

OATEY Loose Absorbents

Loose AbsorbentsLiquilock gel spill control solidifiers for preventing drips or leaks when removing toilet fixtures. Feature acrylic polymer composition capable of solidifying in water within 4 - 5 minutes. Available in a container size of 0.6 oz(1 Product)

OATEY Parts

PartsIncludes jumbo wax gaskets designed to prevent leaks by forming a water-tight connection. Ideal for floor-mounted, back-outlet toilet drainage fittings and urinals. Resistant to moisture, vermin, odours, gases and acids. Provide universal fit(1 Product)

OATEY Pipe Hanger Strap

Pipe Hanger Strap(1 Product)

OATEY Soldering Flux

Soldering Flux(1 Product)

OATEY Solders

Solders(1 Product)

OATEY Water Suction and Discharge Hoses

Water Suction and Discharge HosesCorrugated hoses featuring EPDM tubes that have double-ply spiralled polyester reinforcements capable of handling temperatures up to 180 degrees F. Ideal for use with washing machines and dishwashers(1 Product)

OATEY Water Supply Stops

Water Supply Stops(1 Product)

About Oatey

Oatey is an industry-leading manufacturer of more than 6000 high-quality plumbing products used by professional contractors and builders. The Oatey Products catalogue incorporates flashings, supply boxes, solvent cements, thread sealants, drain and waste system cleaners, AAVs and shower systems.
Oatey roof flashing is suitable for application where a water-tight seal is required around the plumbing vent pipe or outside wall penetrations. Oatey flashing is available in thermoplastic, aluminium and copper and can withstand a minimum continuous heat exposure of 180 degrees Fahrenheit. Choose from a wide range of these flashings and other Oatey plumbing products, such as toilet repair parts, loose absorbents and shower drains, on Raptor Supplies.