OATEY Pipe And Test Plugs

Cleanout repair plugs ideal for capping threaded pipes to prevent the entry of sewer gases. Feature brass construction capable of handling up to 50 ft of backpressure. Available in nominal sizes of 1.5, 2, 2.5, 3, 3.5 and 4 inches

Filter

OATEY -

Inflatable Blocking Plugs with Bypass

StyleModelFor Pipe SizeFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterMaximum Back Pressure (air)Maximum Back Pressure (water)Deflated Dia.Deflated LengthBody Surface StylePrice (ex. VAT)
A2620382 1/2"2 1/4"2 3/4"15 psi35 ft.2.07"5.7"Textured€341.10
B3111286", 7", 8", 9", 10", 11", 12"5 1/2"12 1/4"15 psiNot Applicable5.41"25"Smooth€1,229.05
C26901810", 11", 12"9 1/4"12 1/4"11 psi25 ft.8.81"17 1/4"Textured€950.40
OATEY -

Inflatable Blocking Plugs

StyleModelFor Pipe SizeFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterDeflated Dia.Deflated LengthApplicationContains Pressure ValveFor Maximum Pipe SizePrice (ex. VAT)
A3100884" to 8"3.95"8 1/4"3.41"23"For General Plumbing (6 In Dia. Or Less), For Underground Waterworks (Above 6 In Dia.)No8"€712.75
B2121288" – 12"7"12 1/4"6.85"18 1/2"For Underground Waterworks (Above 6 In Dia.)Yes12"€1,244.36
OATEY -

Recessed Head Cleanout Plugs

Oatey cleanout plugs are designed for capping threaded pipes to prevent sewer gases from leaking out. They feature brass construction & finely machined threads for ensuring durability and tapped, countersunk design with raised square head for ease of installation using slip-joint pliers. Choose from an extensive range of these cleanout plugs, available for 1.5 - 4 inch pipe sizes.

StyleModelNominal SizeNominal Pipe SizeMaterialPlug TypePrice (ex. VAT)
A42740--BrassRecessed Head€10.27
A42744--BrassRecessed Head€34.02
A427422 1/2"-BrassRecessed Head€18.84
A427412"2"BrassRecessed Head€10.96
A427433"3"BrassRecessed Head€22.52
A427454"4"BrassRecessed Head€39.72

We are here to help!

Looking for a part not listed here?