OATEY Washing Machine Valves

Quarter turn washing machine valves for controlling the water supply outlet. Feature brass construction capable of withstanding pressure up to 100 PSI and an ergonomically designed alloy handle. Available in PEX 1960, PEX 1807, copper sweat and CPVC solvent connection types

Filter

OATEY -

Washing Machine Brass Alloy Valves

Oatey faucet balls are suitable for washing machine outlet boxes, designed to provide safe, water supply shut off access for washing machines. These single lever valves have a long shank and feature brass / copper construction for withstanding up to 100 psi pressure and patented twist-connect valve mounting design for allowing left or right hand drain installation, depending upon the application requirement.

StyleModelHandle ColorBody MaterialMax. PressurePrice (ex. VAT)
A38978-Brass100 psi€44.55
B38871BlueBrass100 psi€45.41
B38969BlueBrass-€43.90
B38880BlueBrass100 psi€46.86
C38870RedBrass100 psi€45.41
B38965RedBrass100 psi€47.32
C38977RedBrass100 psi€44.55
B38881RedBrass100 psi€45.88

We are here to help!

Looking for a part not listed here?