MILWAUKEE

The company's product catalogue includes a wide range of drilling and fastening tools, metalworking & woodworking tools, drain cleaning products, vacuums & fans, rivet tools, transfer pumps and electrical crimpers. Milwaukee angle grinders feature a powerful motor (up to 4 hp), delivering a maximum speed of 6600 rpm for faster grinding and offering high overload protection against equipment damage due to overheating. They incorporate a spiral bearing to transfer maximum torque to the workpiece and epoxy-coated motor windings to extend durability. They further feature a 2-finger trigger switch for continuous operation and an ergonomic handle for comfortable hand positions and less operator fatigue. These grinders can easily convert into a sander with the help of a backing pad and disc (sold separately) to offer greater tool versatility.

See More

Request a Quote

Product Categories

MILWAUKEE Angle Grinders

Angle GrindersDesigned to grind metal, rout out mortar, as well as sand, polish and sharpen materials. Feature X-large paddle switches with lock-on system for easy operation and a multi-port exhaust which efficiently reduces motor burn-up by venting hot air out of the grinder (4 Products)

MILWAUKEE Parts

PartsMilwaukee parts and accessories include brass slugs, brushes, chucks, blade pulley tires, screw LH threads, replacement blades, carbon brushes, die holder assemblies and more for repairing and enhancing the performance of Milwaukee power tools.(105 Products)

MILWAUKEE Reciprocating Saws

Reciprocating SawsSawzall Series reciprocating saws with 360-degree rotating handles for continuous rotation without going back to starting position. Feature a variable speed trigger to deliver 0 to 3000 strokes per minute, a speed dial for making repetitive cuts and a Quik-Lok blade clamp for easy blade changes.(27 Products)

MILWAUKEE Hammer Drill Bits

Hammer Drill BitsCarbide-tipped masonry drill bits suitable for delivering precise starts and fast grinding in concrete, brick and block. Feature a wide flute design for faster dust removal, less heat and more holes per charge. Available in 3- and 4-cutter designs to prevent lock-up in rebar, reducing downtime.(180 Products)

MILWAUKEE Coring Bits

Coring BitsInclude core bits, core pins, guide plate and core bit extension for increased drilling precision in masonry and concrete applications. Reduce bit walk during operation and maintain stability. Ideal for creating large holes in bricks, blocks and concrete.(24 Products)

MILWAUKEE Test Instrument Carrying Cases

Test Instrument Carrying CasesDesigned for holding test and measurement accessories. Feature two compartments with a three-sided zipper enclosure for quick access to items and a strong nylon strap to hang the accessory case. Include Roll-Up pouches with Velcro closure for easy organisation and identification of accessories. (4 Products)

MILWAUKEE Reciprocating Saw Blades

Reciprocating Saw BladesSawzall Series blades to cut wood, tree branches & roots. Feature a 3 TPI design for quick cutting and embedded carbide teeth to withstand underground abrasives. Selected models feature a honeycomb pattern for increased blade rigidity and Tough Neck ribs to prevent tang breakage.(185 Products)

MILWAUKEE Cable Bits

Cable BitsFeatureextra-long, flexible steel shaft to reach behind the wall with maximum precision and ease during installation of small wire systems. Equipped with holes on both ends for pulling the wire through after drilling (6 Products)

MILWAUKEE Linesman Pliers

Linesman PliersUsed by electricians to straighten, cut, grip, twist and pull wires in electrical systems. Feature iron carbide cutting edge for making sharp cuts and comfortable handle grips that do not dig into hands during extended use. Made of forged alloy steel for added strength and rust resistance.(1 Product)

MILWAUKEE Nut Setters and Bit Holders

Nut Setters and Bit HoldersFeature a strong magnetic tip for a secure grip and unyielded bit engagement. Equipped with a C-ring to retain an insert bit and colour-coded rings for quick & easy identification on the jobsite. Offer heat-treated, proprietary steel construction for strong resistance against twisting or warping. (52 Products)

MILWAUKEE Impact Bits

Impact BitsUsed with impact drivers for performing high-torque applications. Feature a unique tip geometry that absorbs peak torque and offers precise fit to prevent the tip from stripping or wobbling during operation. Available in steel construction for withstanding high-impact shock and vibrations. (73 Products)

MILWAUKEE Hole Saw Kits

Hole Saw KitsInclude metal cutting hole saws for use with standard power drills. Ideal for cutting materials like steel, cast iron, wood, fibreglass and more. Feature all-access slots with clear visibility for accurate placement & faster chip ejection and a sturdy case for storage & transport convenience.(21 Products)

MILWAUKEE Tool Belts Work Belts Aprons and Suspenders

Tool Belts Work Belts Aprons and SuspendersFeature puncture-resistant pockets for storing, organising and providing quick access to tools & accessories in the jobsite. Selected models have integrated carry handles with suspension, allowing the belt to be easily removed, stored and transported. Units are padded for all-day comfort.(8 Products)

MILWAUKEE Caulk Guns

Caulk Guns(6 Products)

MILWAUKEE Nut Drivers

Nut DriversIdeal for removing rusted and stripped bolts. Equipped with a universal driver head and deep well sockets that fit and drive multiple fasteners, eliminating the need for separate tools. Forged steel construction with chrome plated finish offers durability and rust protection.(11 Products)

MILWAUKEE Borescope

Borescope(3 Products)

MILWAUKEE Screwdriver Bit Set

Screwdriver Bit SetSuitable for drilling metal, plastic and wood in high torque applications. Feature alloy steel construction for resistance to shock, optimised tip geometry to absorb peak torque and prevent breakage and precise fit on the tool to reduce stripping or wobbling during operation. (28 Products)

MILWAUKEE Heat Guns

Heat GunsErgonomic heat guns suitable for thawing frozen pipes, stripping paint, removing flooring or upholstering. Feature a digital / dial control to provide variable temperature adjustments, as well as stay-cool handles and heat shields for maximum comfort during continuous operation. (1 Product)

MILWAUKEE Digital Multimeters

Digital MultimetersCAT III-rated digital metres for accurate measurement in various commercial and industrial applications. Feature large backlit display for clear readings, rugged over-moulding for increased gripping power and proprietary rail system for mounting accessories. (2 Products)

MILWAUKEE Punch Driver Sets

Punch Driver SetsExact Series punches & dies create quick punch holes in mild & stainless steel material. Include notches on the punches for better grip during threading / de-threading and slug ports on the dies for optimal slug removal. Units engraved with a size ID to permit easy punch & die selection.(4 Products)

MILWAUKEE Step Drill Bit Sets

Step Drill Bit SetsUsed for drilling small and large-diameter holes in plastic and steel. Feature a Rapid Strike tip for delivering quick starts with less heat generation. Integrated with laser-engraved reference marks for user convenience & accuracy and Secure-Grip shanks to reduce bit slippage during the operation.(6 Products)

MILWAUKEE Impact Sockets

Impact SocketsMade of proprietary steel and heat treated for maximum strength and impact resistance in heavy-duty applications. Feature thin wall construction for easy access to tight spaces and 6-point deep wells for unyielding fastener engagement. Designed for use with compatible impact wrenches.(364 Products)

MILWAUKEE Sockets

Sockets(213 Products)

MILWAUKEE Cut-Resistant Gloves

Cut-Resistant Gloves(206 Products)

MILWAUKEE Masonry Drill Bits

Masonry Drill Bits(170 Products)

MILWAUKEE Tools

Tools(166 Products)

MILWAUKEE Hard Hats

Hard Hats(142 Products)

MILWAUKEE Traffic Safety Vests

Traffic Safety Vests(141 Products)

MILWAUKEE Hole Saws

Hole SawsTungsten / bi-metal grit hole saws for use in metals, wood & plastic. Feature all access slot design for quick plug removal and thermoset coating to reduce friction. Selected models have brazed edges for superior joint strength and diamond retention when cutting abrasive materials.(135 Products)

MILWAUKEE Hole Cutters

Hole CuttersIdeal for cutting holes into steel, stainless steel, cast iron and aluminium when used with electromagnetic drill presses. Feature carbide teeth with alternating cutting geometry for making faster and more accurate cuts and a spring-loaded, self-ejecting pin to permit faster plug removal. (125 Products)

MILWAUKEE Rotary Hammer Accessories

Rotary Hammer AccessoriesInclude scaling chisels, rotary bit adapters, adapter grease & spline adapters. Metal chisels provide quick cleaning of concrete, dust, scale, cuts troughs and certain asphalts. Chuck kits include a 1/2 inch three-jawed chuck, an SDS-to-thread chuck adapter, a chuck key and screws.(108 Products)

MILWAUKEE Annular Cutters

Annular CuttersSteel cutters featuring carbide teeth and an alternating tooth form geometry for cutting cleaner holes in steel, stainless steel and cast iron (up to 1/2 inches thick). Annular cutters in thin-wall construction (up to 2 inch diameter) also available (89 Products)

MILWAUKEE Crimping Tool Dies

Crimping Tool Dies(77 Products)

MILWAUKEE Combination Wrenches

Combination Wrenches(71 Products)

MILWAUKEE Wood Drilling Bits

Wood Drilling BitsFeature a centre feed screw that pilots the bit into the workpiece without applying too much pressure while providing faster boring for clean, smooth holes. Coated with rust inhibitor for use in all weather conditions.(59 Products)

Things To Consider

Cross-Reference Alternatives

Milwaukee MPNs cross individual references to the equivalent Dewalt and Westward for hammer drill bits and die grinders. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Milwaukee products available.

Shipping

These Milwaukee products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Milwaukee items are delivered by courier shipment and air freight for minimum downtime.

About Milwaukee

The company's product catalogue includes a wide range of drilling and fastening tools, metalworking & woodworking tools, drain cleaning products, vacuums & fans, rivet tools, transfer pumps and electrical crimpers. Milwaukee angle grinders feature a powerful motor (up to 4 hp), delivering a maximum speed of 6600 rpm for faster grinding and offering high overload protection against equipment damage due to overheating. They incorporate a spiral bearing to transfer maximum torque to the workpiece and epoxy-coated motor windings to extend durability. They further feature a 2-finger trigger switch for continuous operation and an ergonomic handle for comfortable hand positions and less operator fatigue. These grinders can easily convert into a sander with the help of a backing pad and disc (sold separately) to offer greater tool versatility.

Major Trade Names

Sawzall Reciprocating Saws

Sawzall Reciprocating Saws

These saws come with a Powerstate brushless motor, providing up to 3000 spm (stroke per minute) and a 1-1/4 inch stroke length for faster material removal. These lightweight saws come with a selectable cut brake feature that monitors the load on the tool and automatically stops the blade as it exits...

the material. They include a Quik-Lok blade clamp for quick blade changes & offer unlimited customisation of cut speed & trigger ramp through the ONE-Key App.

PACKOUT XL tool boxes

PACKOUT XL tool boxes

These durable boxes are constructed with impact-resistant polymers and offer metal-reinforced corners to withstand harsh working conditions. They have an IP65-rated weather seal to protect tools and accessories from rain and debris. They feature an interior organiser tray to neatly organise tools an...

d heavy-duty latches to keep the supplies safe from vandalism. The PACKOUT modular storage system allows customised storage for easy transportation of tools, materials and other jobsite supplies, offering a maximum load capacity of 100 lb.

MX FUEL Concrete Vibrator

MX FUEL Concrete Vibrator

It is designed to eliminate air pockets by vigorously shaking the freshly poured concrete. This battery-powered vibrator eliminates extension cords, thereby reducing tripping hazards on-site. It has the ability to consolidate up to 45 cubic yards per charge. The wireless remote facility allows the o...

perator to turn the machine on from up to 30 feet. It is also compatible with the ONE-KEY app to track, manage and secure the equipment from mobile devices or computers.

AX Carbide Teeth Cutting Blades

AX Carbide Teeth Cutting Blades

These blades are suitable for pruning and cutting through clean wood, tree branches and roots. They are made of carbide, offering durability and the ability to withstand underground abrasives (rocks, sand, dirt). They have a low-blade profile to allow fast cuts above and below the ground and large g...

ullets to avoid debris buildup. These blades are available in lengths of 6, 9 and 12 inches.

Milwaukee Competitive Advantages

REDLITHIUM Battery Technology

REDLITHIUM Battery Technology

Milwaukee cordless tools utilise a REDLITHIUM battery pack that provides instant power at the jobsite without the need to run extension cords and generators. This battery pack has a single-piece cell carrier that offers a full enclosure to protect cells from environmental conditions and an onboard battery fuel gauge to display the remaining power. ...

They are integrated with patented REDLINK PLUS intelligence to protect the pack in abusive situations, providing optimum performance and monitoring cells for maximum service life.

Frequently Asked Questions

What is Milwaukee's TRUEVIEW lighting technology?

The TRUEVIEW lighting technology by Milwaukee provides brightness and clarity without distorting colours. It uses high-quality LEDs and optics to provide an accurate and clear lighting environment for any application. This high-output lighting is available in warm, neutral and cool colour options.

What is the function of the Milwaukee caulk gun?

This powerful cordless gun delivers caulk / adhesives with the most accurate bead control without wasting adhesive due to spills. It uses constant flow technology that eliminates motor oscillation for steady dispensing and even beads at all viscosity levels.

What is the use of a heated TOUGHSHELL jacket?

Milwaukee heated TOUGHSHELL jackets are powered by the brand's patented M12 REDLITHIUM batteries. They use carbon fibre heating elements to create heat and distribute it to front, back and hand pockets, providing comfort in cold weather conditions. They are made of polyester fabric that provides wind & water resistance to increase the durability of heating elements.