MILWAUKEE Annular Cutters

Steel cutters featuring carbide teeth and an alternating tooth form geometry for cutting cleaner holes in steel, stainless steel and cast iron (up to 1/2 inches thick). Annular cutters in thin-wall construction (up to 2 inch diameter) also available

Filter

MILWAUKEE -

Steel Cutters

StyleModelDiameterShank Dia.Cutting DepthPrice (ex. VAT)
A49-57-80810.812"1/2"-€129.21
B49-57-806811/16"1/2"1"€128.49
MILWAUKEE -

Hss Annular Cutter

StyleModelCutting DepthDiameterShank Dia.Price (ex. VAT)
A49-59-05621"0.562"3/4"€61.25
B49-59-09371"0.938"3/4"€83.25
C49-59-06251"5/8"3/4"€65.75
A49-59-10001"1"3/4"€88.66
D49-59-05001"1/2"3/4"€60.22
A49-59-08751"7/8"3/4"€81.31
A49-59-08121"0.812"3/4"€78.36
A49-59-07501"3/4"3/4"€74.29
A49-59-06871"11/16"3/4"€73.55
E49-59-20632"5/8"3/4"€84.61
E49-59-20692"11/16"3/4"€87.34
E49-59-20752"3/4"3/4"€92.48
E49-59-20812"0.812"3/4"€97.51
F49-59-20892"7/8"3/4"€104.02
F49-59-20942"0.938"3/4"€110.00
F49-59-21002"1"3/4"€114.97
E49-59-20562"0.562"3/4"€82.25
MILWAUKEE -

Annular Cutters

StyleModelFinishDecimal EquivalentMaterialCutting DepthDiameterMax. Cutting DepthPrimary Material ApplicationPilot Pin IncludedPrice (ex. VAT)
A49-59-1062---1"1.062"---€91.95
B49-59-2113---2"1 1/8"---€141.36
C49-59-1125---1"1 1/8"---€91.71
D49-59-2200---2"2"---€260.87
D49-59-2194---2"1.938"---€259.00
D49-59-2188---2"1 7/8"---€241.89
E49-59-2181---2"1 13/16"---€228.33
E49-59-2175---2"1 3/4"---€234.25
E49-59-2169---2"1.688"---€213.54
E49-59-2163---2"1 5/8"---€209.89
E49-59-2150---2"1 1/2"---€190.49
E49-59-2144---2"1.438"---€188.75
E49-59-2138---2"1 3/8"---€171.67
E49-59-2131---2"1.312"---€168.38
B49-59-2125---2"1 1/4"---€160.13
B49-59-2119---2"1.188"---€162.31
E49-59-2156---2"----€193.01
B49-59-2106---2"1.062"---€125.94
C49-59-1500---1"1 1/2"---€151.17
C49-59-1187---1"1.188"---€99.67
F49-59-2050---2"1/2"---€74.18
C49-59-1250---1"1.071"---€108.27
C49-59-1312----1.312"---€117.22
C49-59-1375----1 3/8"---€133.98
C49-59-1437---1"1.438"---€132.63

We are here to help!

Looking for a part not listed here?