MILWAUKEE Rotary Hammer Accessories

Include scaling chisels, rotary bit adapters, adapter grease & spline adapters. Metal chisels provide quick cleaning of concrete, dust, scale, cuts troughs and certain asphalts. Chuck kits include a 1/2 inch three-jawed chuck, an SDS-to-thread chuck adapter, a chuck key and screws.

Filter

MILWAUKEE -

Sds Plus Demolition

StyleModelBlade WidthOverall LengthLengthPrice (ex. VAT)
A48-62-6010-10"10"€25.05
B48-62-60201 1/2"10"10"€35.88
C48-62-60153/4"10"10"€23.89
MILWAUKEE -

Sds Plus Core Adapter

StyleModelLengthPrice (ex. VAT)
A48-03-35458"€58.05
B48-03-35558"€73.43
A48-03-355112"€69.85
B48-03-356112"€81.50
MILWAUKEE -

Sds Plus Adapter

StyleModelOverall LengthLengthPrice (ex. VAT)
A48-20-698012 1/2"-€68.28
A48-20-698229 1/2"29 1/2"€85.10
MILWAUKEE -

SDS Max Adapters

Milwaukee SDS Max adapters are ideal for fast & accurate drilling with the help of a rotary hammer drill. These drill bit adapters feature an SDS shank for fitting into a spring-loaded chuck, allowing hammer drilling in stone & concrete and breaking them into tiny granules with minimum efforts. They come equipped with a rotational drive with sliding keyways to mate with the keys in the chuck, thereby preventing the drill bits to fall out with excessive vibrations and high-torque transmissions. Choose from an extensive range of SDS Max adapters with sizes ranging from 12-1/2 to 82-1/2 inches on Raptor Supplies.

StyleModelOverall LengthLengthPrice (ex. VAT)
A48-20-6962-29 1/2"€86.31
A48-20-696012 1/2"-€69.29
A48-20-696443"43"€106.06
A48-20-696663"63"€143.22
RFQ
A48-20-696882 1/2"82 1/2"€168.64
RFQ
MILWAUKEE -

Spline Adapter

StyleModelLengthOverall LengthPrice (ex. VAT)
A48-20-697012 1/2"12 1/2"€71.11
A48-20-697229 1/2"-€94.18
MILWAUKEE -

Drill Bits

StyleModelMaterialOverall LengthFinishDecimal EquivalentDrill Bit SizeMax. Drilling DepthPrimary Material ApplicationShank Dia.Price (ex. VAT)Pkg. Qty.
A48-20-4050Carbide10"Bright, Uncoated0.51/2"5"Concrete-€49.091
B48-20-3983Carbide36"Bright, Uncoated1.3751 3/8"31"Concrete0.703"€381.071
C48-20-3905Carbide28"Bright, Uncoated0.51/2"23"Concrete0.703"€113.941
C48-20-3903Carbide17"-0.51/2"12"Concrete0.703"€76.561
D48-20-3954Carbide21"Bright, Uncoated11"17"Concrete0.703"€129.801
D48-20-3953Carbide17"Bright, Uncoated11"12"Concrete0.703"€120.541
B48-20-3990Carbide23"Bright, Uncoated1.56251 9/16"18"Concrete0.703"€255.511
B48-20-3984Carbide23"Bright, Uncoated1.43751 7/16"18"Concrete0.703"€230.131
B48-20-3975Carbide17"Bright, Uncoated1.3751 3/8"12"Concrete0.703"€180.851
C48-20-3909Carbide60"Bright, Uncoated0.51/2"54"Concrete0.703"€413.571
D48-20-3967Carbide36"Bright, Uncoated1.1251 1/8"31"Concrete0.703"€343.271
D48-20-3972Carbide23"Bright, Uncoated1.251 1/4"18"Concrete0.703"€169.301
E48-20-9092Carbide6"Bright, Uncoated0.15625/32"4"-1/4"€11.731
F48-20-9090Carbide4"Bright, Uncoated0.15625/32"2"Concrete1/4"-1
RFQ
G48-20-8870Carbide4"Bright, Uncoated0.15625/32"2"Concrete, Masonry--1
RFQ
H48-20-9096Carbide6"Bright, Uncoated0.18753/16"4"Concrete1/4"€12.101
I48-20-8876Carbide6"Bright, Uncoated0.18753/16"4"Concrete, Masonry1/4"€13.831
C48-20-3906Carbide36"Bright, Uncoated0.51/2"31"Concrete0.703"€183.071
J48-20-3942Carbide21"Bright, Uncoated0.843727/32"17"Concrete0.703"€143.921
A48-20-4062Carbide10"Bright, Uncoated0.6255/8"5"Concrete3/4"€54.151
K48-20-7344Carbide12"Bright, Uncoated0.31255/16"10"Concrete0.406"€28.541
A48-20-4081Carbide16"Bright, Uncoated0.812513/16"11"Concrete3/4"€78.781
L48-20-4418Carbide22"Bright, Uncoated1.751 3/4"17"Concrete3/4"€280.381
L48-20-4330Carbide10"Bright, Uncoated0.753/4"-Concrete3/4"€82.221
L48-20-4410Carbide22"Bright, Uncoated1.3751 3/8"17"Concrete3/4"€208.981
MILWAUKEE -

Connection Adapter

ModelItemPrice (ex. VAT)Pkg. Qty.
48-20-6950AD6KZW€459.721
MILWAUKEE -

Sds Plus Tile Chisel 9-1/2 In

ModelItemPrice (ex. VAT)Pkg. Qty.
48-62-6030AD6KZU€32.461
MILWAUKEE -

Sds Plus To Chuck Adapter

ModelItemPrice (ex. VAT)Pkg. Qty.
48-66-1370AD6LAK€109.481
MILWAUKEE -

Spline To Sds-max Adapter

ModelItemPrice (ex. VAT)Pkg. Qty.
48-03-3015AD6LAJ€121.001
MILWAUKEE -

Sds Plus Mortar Scraper Tool 7 In

ModelItemPrice (ex. VAT)Pkg. Qty.
48-62-6035AD6KZV€19.951
MILWAUKEE -

Adapter Grease

ModelItemPrice (ex. VAT)Pkg. Qty.
49-08-5385AD6KZX€19.191
MILWAUKEE -

Rotary Hammer Adapter

ModelItemPrice (ex. VAT)Pkg. Qty.
48-03-3025AD3KPK€144.491

We are here to help!

Looking for a part not listed here?