LINCOLN Grease Guns

Filter

LINCOLN -

14-1/2 oz. Cartridge Capacity Pistol Grip Grease Gun

StyleModelMax. Operating PressureNozzle Extension TypeTube MaterialTool LengthStrokes Per Oz.Tube ColorGrease Gun Handle StyleCartridge CapacityPrice (ex. VAT)
AG1136000 psiFlex HoseMetal15 1/2"34BlackPistol Grip14.5 oz.€60.32
B11326000 psiRigid PipeMetal15 1/2"33BluePistol Grip14.5 oz.€80.28
C11336000 psiFlex HoseMetal15 1/2"33BluePistol Grip14.5 oz.€84.06
D1134CLR7500 psi-Polycarbonate17 1/2"33-Pistol Grip14.5 oz.€186.05
E11347500 psi-Metal15 1/2"33BluePistol Grip14.5 oz.€107.84
LINCOLN -

Lever Grease Guns : Portable & Manual Operating Mechnaism

Lincoln grease guns are designed for lubricating components and reducing the frictional losses in automobiles and industrial machinery. These hand-operated grease guns feature a heavy-duty steel lever for pumping the grease from barrel to the tube and a barrel for housing either the grease tube (cartridge) or the bulk supply. They are further integrated with 18-inch flexible / rigid hose for positioning the connector onto the intended spot and a follower rod, with a spring mechanism, for inserting a new grease tube. They can handle operating pressures ranging between 3000 & 10000 psi and are available in polycarbonate & metal tube materials on Raptor Supplies.

StyleModelNozzle Extension TypeMax. Operating PressureBulk CapacityTube MaterialPipe LengthTool LengthTube ColorStrokes Per Oz.Price (ex. VAT)
A1147Flex Hose10000 psi16 oz.Metal-21 3/4"Blue33€70.05
B1142CLRRigid Pipe7500 psi16 oz.Polycarbonate2"--33€132.59
CG102Rigid Pipe8000 psi16 oz.Metal6"21 3/4"Black34€45.11
D1145Rigid Pipe4000 psi, 7000 psi21 oz.Metal6"25 1/4"Silver-€150.04
E1013Rigid Pipe4000 psi, 7000 psi-Metal6"22 7/8"Silver-€88.93
F1035Rigid Pipe7000 psi21 oz.Metal6"27 1/4"Silver25€313.12
G1142Rigid Pipe10000 psi16 oz.Metal6"21 3/4"Blue33€53.61
H1148Rigid Pipe10000 psi16 oz.Metal6"21 3/4"Blue33€78.38
F1037Rigid Pipe3000 psi21 oz.Metal6"27 1/4"-9€302.69
LINCOLN -

Mini Grease Gun Pistol Grip 3500 Psi

ModelItemPrice (ex. VAT)
G110AB9KRA€39.68
LINCOLN -

Grease Gun Lever 7500 Psi 21 Oz.

ModelItemPrice (ex. VAT)
1151AC9YHB€91.73
LINCOLN -

Grease Gun

ModelItemPrice (ex. VAT)
AC2440CR9MPW€494.25

We are here to help!

Looking for a part not listed here?