LINCOLN Grease Pumps

Filter

LINCOLN -

Grease Gun Filler Pump

StyleModelFits Container SizeVolume Per StrokePrice (ex. VAT)
A129625 lbs. to 50 lbs.1 oz.€157.46
B500120 lbs.1 oz.€762.37
LINCOLN -

Grease Pumps

Lincoln grease pumps are ideal for transferring low-to-medium viscosity grease from drums to reservoirs using an operating lever, with stroke volume ranging between 0.303 oz & 1.5 oz. These hand-operated bucket pumps provide lubrication to moving components like bearings, hubs, pins & fittings for excellent working under immense pressure. They feature drum covers for separating impurities from the grease and a water separator for preventing humidity from damaging the pump assembly. Choose from a wide range of these portable bucket grease pumps, available in hose lengths of 4 & 5 feet on Raptor Supplies.

StyleModelGrease TypeVolume Per MinuteMax. PressureHose LengthAir Motor SizeVolume Per StrokePrice (ex. VAT)
A1292---5 ft.-0.303 oz.€633.73
BG400---4 ft.-1.5 oz.€90.02
C2004Grease, High Viscosity Fluids157 cu. in.7500 psi-4 1/4"-€7,179.05
D1910NLGI #1 & 2172 cu. in.7500 psi-4 1/4"-€8,397.74
E918NLGI #1 & 280 cu. in.7500 psi5 ft.2 1/2"-€2,466.67
F1418NLGI #1 & 290 cu. in.7500 psi5 ft.2 1/2"-€2,443.76
G1426NLGI #1 & 290 cu. in.-5 ft.2 1/2"-€2,461.79
D1903NLGI #1 & 2210 cu. in.8000 psi-4 1/4"-€9,254.26
D1904NLGI #1 & 2120 cu. in.7500 psi-4 1/4"-€8,662.69
H926NLGI #1 & 280 cu. in.7500 psi5 ft.2 1/2"-€2,461.63
LINCOLN -

Grease Pump With Container 40 Lb.

ModelItemPrice (ex. VAT)
1275AF2VBM€1,525.19

We are here to help!

Looking for a part not listed here?