LENOX TOOLS Hacksaw And Coping Saw Blades

Hacksaw / PVC saw blades having bi-metal / carbon steel construction to cut through metal objects such as steel fasteners, copper tubing and iron pipes, as well as to cut wood, plastic and PVC. Available in a maximum length of 18 inches

Filter

LENOX TOOLS -

PVC / ABS Plastic Pipe Hand Saw Blades

Lenox plastic pipe hand saw blades provide a replacement to worn out or damaged blades of Lenox plastic pipe hand saws by easily mounting on the bottom of the handles for cutting plastic pipes or tubing in plumbing applications, maintenance shops and manufacturing industries. They have a carbon steel construction for shock & wear resistance and durability. These blades have 10 teeth per inch that cut when pulled, not pushed for operator safety. Choose from a wide range of these 2-1/2 inch wide blades, available in lengths of 12 and 18 inches.

StyleModelMaterialTeeth Per InchPrice (ex. VAT)
A20982-HSB12Carbon Steel10€17.45
B20981-HSB18Carbon Steel10€25.24
LENOX TOOLS -

Hack Saw Blades

StyleModelTeeth Per InchMaterialPrice (ex. VAT)
AS218HE18Bimetal€3.48
BS018HE18Bimetal-
RFQ
CS224HE24Bimetal€3.62
DS032HE32Bimetal-
RFQ
ES232HE32Bimetal€3.15
LENOX TOOLS -

Hacksaw Blades, T2 Technology

Lenox hacksaw blades cut thin, medium and heavy metal pieces or tools for use in manufacturing and production facilities. They feature bi-metal construction for allowing blades to bend without breaking or shattering. These blades feature T2 technology, new blade design for reducing friction and heat buildup for prolonged blade life. Choose from a wide array of these 10 / 12 inch long hacksaw blades, available in packs of 10 and 100 blades.

StyleModelTeeth Per InchTypeMaterialPrice (ex. VAT)Pkg. Qty.
A20144-V218HE18Tuff ToothBimetal€36.9210
A20116-218HE18Tuff ToothBimetal€283.76100
B20141-V024HE24Tuff ToothBimetal€35.8910
C20145-V224HE24Tuff ToothBimetal€37.2810
C20117-224HE24Tuff ToothBimetal€278.56100
D20146-V232HE32Tuff ToothBimetal€38.7310
D20118-232HE32Tuff ToothBimetal€276.20100

We are here to help!

Looking for a part not listed here?