LENOX TOOLS Step Drill Bits

High-speed steel drill bits featuring a split-point design for faster penetration and quick removal of chips

Filter

LENOX TOOLS -

High-Speed Steel Step Drill Bits

Lenox high-speed step drill bits are used for drilling hardwood & metals. They feature high-speed steel (HSS) construction, with steam oxide coated surface providing excellent wear resistance. The enhanced flute design cuts faster, burr-free holes and eliminates chips rapidly. They come with split point tip design and three-side ground flat shanks providing increased chunk grip. Choose from a wide range of step drill bits in sizes of 1/2 to 1 inch, 1/8 to 1/2 inches and 7/8 to 1-1/8 inches, on Raptor Supplies.

StyleModelNumber Of Hole SizesBit LengthShank SizeStep ThicknessMaterialFinishNumber Of FlutesSizes IncludedPrice (ex. VAT)
A30888VB1122 3/4"3/8"-High Speed SteelBlack Oxide27/8", 1-1/8"€142.65
B30882VB293"3/8"0.062"High Speed SteelBlack Oxide2-€108.90
C30881VB1133"1/4"0.031"High Speed SteelBlack Oxide2-€64.76
LENOX TOOLS -

Step Drill Bits

StyleModelNumber Of Hole SizesDrill Bit Sizes IncludedDecimal EquivalentShank Dia.Max. Drilling DepthImpact RatedLengthMaximum Hole SizePrice (ex. VAT)
A30887VB717/8"0.8751/4"1"Yes2 1/4"7/8"€112.00
B30912VB1257/8", 1 1/8", 1 7/32", 1 1/4", 1 3/8"0.2187, 0.875, 1.125, 1.25, 1.3753/8"1"No-1 3/8"€209.55
C30884VB463/16", 1/4", 5/16", 3/8", 7/16", 1/2"0.1875, 0.25, 0.3125, 0.375, 0.4375, 0.51/4"1"No3 1/8"1/2"€80.10
D30883VB391/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"0.71/4"1.594"Yes2.812"3/4"€108.66

We are here to help!

Looking for a part not listed here?