JUSTRITE Carboys And Jerricans

Store and dispense solvents, chemicals, buffers, reagents & powders. Offer excellent chemical resistance and can be easily lifted & poured. Compatible with interchangeable caps & adapters.

Filter

JUSTRITE -

Polypropylene Carboys

StyleModelWidthHeightCapacityLengthCap Size
A129295 1/5"16.3"-8.7"-
RFQ
B129435 1/5"16.3"-8.7"83 mm
RFQ
C129385 1/5"16.3"-12"83 mm
RFQ
D129285"--6.7"-
RFQ
E129306 2/5"-2.6 gal.10 3/4"83 mm
RFQ
F129356 2/5"19 1/5"2.6 gal.10 3/4"-
RFQ
G129396 2/5"19 1/2"2.6 gal.13"83 mm
RFQ
H129328.1"25 1/5"5.3 gal.13 3/5"120 mm
RFQ
I129318.1"24 1/5"5.3 gal.13 3/5"83 mm
RFQ
J129458.1"25 1/5"-13 3/5"-
RFQ
K129408.1"24 1/5"-15 1/4"83 mm
RFQ
L129368.1"23 4/5"5.3 gal.13 3/5"-
RFQ
M129418.1"25 1/5"-15 1/4"-
RFQ
N129379 4/5"29"10.6 gal.17.1"-
RFQ
O129339 4/5"--17.1"-
RFQ
P1293414 2/5"30"19.8 gal.--
RFQ
JUSTRITE -

High-Density Polyethylene Carboys

StyleModelHeightWidthCapacityLengthCap SizeNumber Of Ports1/4" Tubing Od Ports1/8" Tubing Od Ports
A12921-6 2/5"2.6 gal.10 3/4"----
RFQ
B12841--------
RFQ
C12838--------
RFQ
D12840--------
RFQ
E12847--------
RFQ
F12837--------
RFQ
G12844--------
RFQ
H12846--------
RFQ
I1295011"9 1/4"------
RFQ
J1290712"5"-6.7"----
RFQ
K1291912"5"-6.7"----
RFQ
L1283613.1"9 1/4"3.6 gal.--6--
RFQ
M1284213.1"9 1/4"3.6 gal.---34
RFQ
N1295115 1/2"9"5.3 gal.11"----
RFQ
O1292016.3"5 1/5"1.3 gal.8.7"83 mm---
RFQ
P1291416.3"5 1/5"1.3 gal.12"83 mm---
RFQ
Q1290816.3"5 1/5"-8.7"----
RFQ
R1292416.3"5 1/5"-12"----
RFQ
S1283917 1/2"9 1/4"5.3 gal.--6--
RFQ
T1284317 1/2"9 1/4"5.3 gal.-70 mm---
RFQ
U1284517 1/2"9 1/4"5.3 gal.-70 mm-34
RFQ
V1292519 1/2"6 2/5"2.6 gal.13"----
RFQ
W1290919 1/2"6 2/5"2.6 gal.10 3/4"----
RFQ
X1291519 1/2"6 2/5"2.6 gal.13"----
RFQ
Y1291624 1/5"--15 1/4"----
RFQ
JUSTRITE -

Copolyester Carboys

StyleModelWidthHeightLengthCapacity
A129475 1/5"16.3"8.7"-
RFQ
B129465"12"6.7"-
RFQ
C129486 2/5"-10 3/4"2.6 gal.
RFQ
D129498.1"25 1/5"13 3/5"-
RFQ
JUSTRITE -

VaporTrap Series Solvent Waste Systems

StyleModelHeightCapacityWidthNumber Of PortsLengthTube Outside Dia.Port TypeCap Size
A12816--5 1/5"4----
RFQ
B12804-5.3 gal.------
RFQ
C12806--5 1/5"6-1/8"Hose Barb83 mm
RFQ
D12823---313 3/5"-Hose Barb-
RFQ
D12818---413 3/5"---
RFQ
E12811--5 1/5"3-1/8"--
RFQ
F12821--5 1/5"3--Hose Barb-
RFQ
G1282015 3/4"1.1 gal.-36.1"-Hose Barb-
RFQ
G1280515 3/4"1.1 gal.6.1"66.1"1/8"Hose Barb83 mm
RFQ
G1281515 3/4"1.1 gal.6.1"46.1"---
RFQ
G1281015 3/4"1.1 gal.-36.1"1/8"--
RFQ
H1280015 3/4"1.1 gal.6.1"66.1"1/8"-83 mm
RFQ
I1280118 3/4"-5 1/5"6-1/8"Hose Barb83 mm
RFQ
J1281221.9"2.6 gal.6 2/5"310 3/4"---
RFQ
K1282221.9"2.6 gal.6 2/5"310 3/4"1/8"Hose Barb83 mm
RFQ
L1280721.9"2.6 gal.6 2/5"610 3/4"1/8"Hose Barb-
RFQ
M1280221.9"2.6 gal.6 2/5"610 3/4"1/8"-83 mm
RFQ
N1281721.9"2.6 gal.6 2/5"410 3/4"---
RFQ
O1282423"-------
RFQ
O1281923"-------
RFQ
O1281423"-------
RFQ
P1280923"-------
RFQ
D1281326.7"--313 3/5"---
RFQ
D1280826.7"5.3 gal.-613 3/5"1/8"Hose Barb-
RFQ
D1280326.7"5.3 gal.-613 3/5"1/8"-83 mm
RFQ

We are here to help!

Looking for a part not listed here?