JUSTRITE Cylinder Stands

Used for safely storing industrial & commercial compressed gas cylinders. Prevent dangerous tipping incidents. Easy to mount on the floor using pre-drilled holes in the base.

Filter

JUSTRITE -

Small Gas Cylinder Stands

StyleModelNumber Of CylindersMin. Cylinder Dia.Exterior DepthExterior HeightExterior WidthCylinder Capacity With Max. Cylinder Dia.Number Of Mounting HolesMount Hole SizePrice (ex. VAT)
A353161-7 3/4"5"7 3/4"(1) 2"41/4"€47.13
B3533017 3/4"16 1/2"7"16 1/2"(1) 8.75"40.312"€141.30
C353241-7 3/4"6"7 3/4"(1) 3"41/4"€64.06
D3532815 3/4"14 1/2"7"14 1/2"(1) 6.75"30.312"€119.98
E3532613 1/4"9 1/2"7"9 1/2"(1) 4.25"30.312"€103.18
F353181-4"7 1/2"5"(1) 2"41/4"€69.85
G353203-4"7 1/2"11"(3) 2"41/4"€112.12
H353226-6"19"9"(6) 2"--€135.16
JUSTRITE -

Gas Cylinder Process Stands

StyleModelNumber Of CylindersExterior DepthExterior WidthMount Hole SizeStraps Per CylinderCylinder Capacity With Max. Cylinder Dia.Process Controls Mounting RailMin. Cylinder Dia.Price (ex. VAT)
A35304113 3/4"18"0.406"2(1) 12"Panel4"€466.30
B35306210 1/2"27 3/4"0.406"1(2) 12"Panel4"€501.50
RFQ
C35308310 1/2"40"0.406"1(3) 12"Panel4"€574.14
RFQ
D35310414"51 3/4"0.531"2(4) 12"Dual Struts4"€1,080.49
RFQ
E35312423"32"0.406"2(4) 12"Panel4"€1,055.06
RFQ
F35314623"48"0.406"2(6) 12"Panel4"€1,011.74
RFQ
JUSTRITE -

Gas Cylinder Mobile Storage Stands

StyleModelExterior WidthCylinder Capacity With Max. Cylinder Dia.ColorNumber Of CylindersMin. Cylinder Dia.Exterior DepthExterior HeightNumber Of Mounting HolesPrice (ex. VAT)
A3528616 1/4"(1) 10"Gray--10 1/2"41"4€456.67
B3529227 3/4"(2) 10"Gray24"10 1/2"41"4€496.60
JUSTRITE -

Gas Cylinder Storage Stands

StyleModelNumber Of CylindersExterior HeightExterior WidthMount Hole SizeStraps Per CylinderCylinder Capacity With Max. Cylinder Dia.Exterior DepthNumber Of Mounting HolesPrice (ex. VAT)
A35294-30"39 3/4"0.406"1(3) 12"10 1/2"4€384.61
B35278130"18"0.406"2(1) 12"13 3/4"4€250.70
C35280130"19"0.406"2(1) 12"13 1/2"4€577.32
D35282115"16"0.406"1(1) 10"16"3€237.27
E35288230"27 3/4"0.406"1(2) 12"10 1/2"-€294.36
F35290230"27 3/4"0.406"1(2) 12"10 1/2"4€921.64
G35296430"32"0.406"2(4) 12"23"4€854.21
H35298430"52"0.531"2(4) 12"14"4€575.94
RFQ
I35300630"44"0.406"2(6) 12"-4€707.30
J35302830"56"0.406"2(8) 12"23"4€828.47
RFQ

We are here to help!

Looking for a part not listed here?