GUARDIAN EQUIPMENT

The company's product line includes eyewash stations, emergency showers, combination units, drench hose units, mixing valves and related parts and accessories. Guardian Equipment eyewash station provides on-the-spot decontamination and allows individuals to wash away hazardous chemicals or substances that accidentally enter their eyes during work. A variety of portable wash stations and showers are also available to provide quick relief in an emergency. Choose from a wide range of Guardian safety equipment along with replacement wash bowls on Raptor Supplies, a trusted Guardian Equipment distributor.

See More

Request a Quote

Product Categories

GUARDIAN EQUIPMENT Emergency Eye Wash Stations

Emergency Eye Wash StationsEye / face wash stations designed to flush hazardous materials or contaminants out of eyes after accidental exposure to harmful substances. Ideal for chemical, textile, paper, petrochemical and similar industrial set-ups(132 Products)

GUARDIAN EQUIPMENT Personal Eye Wash Stations

Personal Eye Wash StationsCombination eyewash and shower safety stations to quickly rinse eyes and body in case of an emergency. Feature a pull rod for shower and a flag push handle for eyewash operations. Heat-traced showers for extremely cold environments also available(22 Products)

GUARDIAN EQUIPMENT Mixing Valves

Mixing Valves(10 Products)

GUARDIAN EQUIPMENT Faucet Accessories

Faucet Accessories(1 Product)

GUARDIAN EQUIPMENT Emergency Eye Wash and Shower Accessories

Emergency Eye Wash and Shower AccessoriesIncludes backflow preventers, station alarms, privacy curtains and foot control treadle kits for eyewash, showers, safety stations and recessed laboratory units(79 Products)

GUARDIAN EQUIPMENT Drench Showers

Drench ShowersEmergency showers for chemical industries or laboratories to rinse the entire body or a body part after accidental exposure to injurious chemicals or hazardous substances. Available in multiple mounting options(77 Products)

GUARDIAN EQUIPMENT Relief Valves

Relief Valves(1 Product)

GUARDIAN EQUIPMENT Drench Hoses

Drench HosesSingle- / dual-head drench hoses used for quick and targeted spot rinsing of eyes or body parts. Useful in situations where the injured worker is unable to reach eyewash shower. Can also be used as a fixed eye wash station(24 Products)

GUARDIAN EQUIPMENT Cable Protectors

Cable Protectors(10 Products)

GUARDIAN EQUIPMENT Fall Protection Kits

Fall Protection Kits(10 Products)

GUARDIAN EQUIPMENT Combination Units

Combination Units(7 Products)

GUARDIAN EQUIPMENT Brackets

Brackets(3 Products)

GUARDIAN EQUIPMENT Dollies

Dollies(2 Products)

GUARDIAN EQUIPMENT Cabinet Accessory

Cabinet Accessory(1 Product)

GUARDIAN EQUIPMENT Safety Glasses

Safety Glasses(1 Product)

GUARDIAN EQUIPMENT Spray Hoses

Spray Hoses(1 Product)

GUARDIAN EQUIPMENT Vacuum Breakers

Vacuum Breakers(1 Product)

GUARDIAN EQUIPMENT Valve Accessories

Valve Accessories(1 Product)

Things To Consider

Cross-Reference Alternatives

Some Guardian Equipment MPNs cross individual references to the equivalent Acorn or Apollo model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Guardian equipment available.

Shipping

These Guardian emergency eyewash and shower products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Guardian items are delivered by courier shipment and air freight for minimum downtime.

About Guardian Equipment

The company's product line includes eyewash stations, emergency showers, combination units, drench hose units, mixing valves and related parts and accessories. Guardian Equipment eyewash station provides on-the-spot decontamination and allows individuals to wash away hazardous chemicals or substances that accidentally enter their eyes during work. A variety of portable wash stations and showers are also available to provide quick relief in an emergency. Choose from a wide range of Guardian safety equipment along with replacement wash bowls on Raptor Supplies, a trusted Guardian Equipment distributor.

Major Trade Names

AutoFlow Eyewashes

AutoFlow Eyewashes

AutoFlow eyewashes are suitable for cleanrooms, highly corrosive environments and pharmaceutical applications. They are made of stainless steel for structural rigidity and resisting corrosion on exposed surfaces. These eyewashes are equipped with two GS-Plus spray heads. Each head comes with interna...

l flow control, flip-top dust cover and filter to remove contaminants from the water flow. These eyewashes come with a plug-type valve having PTFE coated O-ring seals to prevent water leakage. AutoFlow eyewashes come furnished with positioning lugs, mounting shanks, locknuts & washers for securing the unit to the counter.

Emergency Wash Stations

Emergency Wash Stations

These wash stations are suitable for quickly rinsing contaminants from the face and eyes. They feature extra-large FS-Plus spray heads to deliver more volume of water in a larger spray pattern for complete facial coverage. The stainless steel or ABS plastic bowls provide high tensile strength & impa...

ct resistance. These emergency wash stations come with a 1/2 inch IPS stay-open ball valve, allowing hands-free operation. They have an ANSI-compliant sign and are wall-mounted with included bracket and floor mounted with floor flange & pedestal.

Guardian Equipment Competitive Advantages

New G6000 Thermostatic Mixing Valves

New G6000 Thermostatic Mixing Valves

These thermostatic mixing valves utilise a wax-filled thermal actuator for precisely blending cold & hot water to the required tepid temperature. These valves provide the highest flow rates in the industries in both bypass & normal modes in case of hot water failure. In case of a cold water loss, valves will completely close and not permit any flow...

. Guardian valves allow pipe mounting or installation in recess or surface mounted cabinets. They are furnished with check valves, lockable shutoff valves, temperature gauges, stainless steel basket filters and mounting brackets as standard.

Frequently Asked Questions

Where is the headquarters of Guardian Equipment located?

Guardian Equipment is headquartered in Chicago, IL - Illinois.

Are Guardian emergency showers corrosion resistant?

Guardian emergency showers come with an orange polyethylene pipe cover to ensure corrosion resistance and high visibility.