GUARDIAN EQUIPMENT Drench Showers

Emergency showers for chemical industries or laboratories to rinse the entire body or a body part after accidental exposure to injurious chemicals or hazardous substances. Available in multiple mounting options

Filter

GUARDIAN EQUIPMENT -

Emergency Showers

Guardian Equipment emergency showers are designed for washing and rinsing contaminants from eyes and body which may cause injuries or permanent damage. They are ideal for use in labs, chemical plants, mills and other contaminated environments employing toxic chemicals or fumes. These plastic or stainless-steel showerheads deliver a constant supply of water with a maximum flow rate of 30 GPM and are equipped with a pull handle for easy operation. Choose from a wide range of these ANSI-rated showers available in vertical, horizontal, floor and recessed mounting options, on Raptor Supplies.

StyleModelMounting TypeColorMounting StylePipe MaterialMaterialMounting PositionTypePull RodPrice (ex. VAT)
AG1641------Horizontal Mounted29"€562.80
BG1643PCC------Without Drench Hose29"€573.10
CG1643---Galvanized SteelPlasticHorizontal--€421.98
DG1696------Free Standing29"€1,962.00
EGFR1205------Horizontal Mounted-€614.73
FG1635SSHCeilingSilverStandard-Stainless SteelVertical--€487.93
GG1629CeilingSilverFully Recessed---Recess Mounted43"€799.56
HG1692CeilingSilverStandardStainless SteelStainless SteelVertical--€745.03
IG1635CeilingOrangeStandard-PlasticVertical--€356.67
JG1662FloorOrangeStandardGalvanized SteelPlastic---€839.36
RFQ
KG1662SSHFloorOrangeStandardGalvanized SteelStainless Steel---€889.61
LG1691WallSilverStandardStainless SteelStainless SteelHorizontal--€1,022.11
MG1643SSHWallSilverStandardGalvanized SteelStainless SteelHorizontal--€613.25
NG1658WallSilver-Stainless Steel--Semi-Concealed63 1/2"€1,164.69
GUARDIAN EQUIPMENT -

Freeze-Resistant Safety Stations

StyleModelBowl Dia.Eyewash Valve SizeMaterialValve SizeSpray HeadHeightActivates ByTypePrice (ex. VAT)
AGFR3103--------€7,377.67
RFQ
BGFR3501--Stainless Steel-----€5,698.61
RFQ
CGFR3300---------
RFQ
BGFR3503--------€7,937.35
RFQ
BGFR3303---------
RFQ
DGFR1991--Stainless Steel-----€5,268.48
EGFR3305---------
RFQ
FGFR190211 1/8"3/4"-1 1/4"2--Plastic Bowl€3,265.44
GGFR190911 1/8"3/4"-1 1/4"4--Plastic Head€2,824.19
HGFR310511 1/8"1/2"-1"2---€7,682.95
RFQ
IGFR3101No Bowl-ABS--94 1/2"Flag Push Handle-€5,631.60
JGFR3301No Bowl1/2"-1"2----
RFQ
KGFR3107No Bowl-ABS--114"Flag Push Handle-€9,311.67
JGFR3505No Bowl1/2"-1"2---€8,242.63
RFQ
LGFR3117No Bowl-ABS--114"Flag Push Handle-€9,311.67
BGFR3507No Bowl1/2"-1"----€9,056.72
RFQ
EGFR3307No Bowl1/2"-1"2----
RFQ
MGFR3110No Bowl-ABS--94 1/2"Flag Push Handle-€5,734.43
NGFR3111No Bowl-ABS--94 1/2"Flag Push Handle-€5,734.42
OGFR3100No Bowl-ABS--94 1/2"Flag Push Handle-€5,571.95
PGFR3500No Bowl1/2"-1"2---€4,731.88
RFQ
GUARDIAN EQUIPMENT -

Safety Stations with WideArea Eye/Face Washes

StyleModelBowl Dia.Spray HeadMaterialBowl StyleMounting TypeMounting StyleColorInlet Pipe GenderPrice (ex. VAT)
AG1994P--------€2,357.08
RFQ
BG1909BC11 1/2"4Stainless SteelCoveredFloorStandardOrangeFemale€2,142.23
CG1909PCC11 1/2"4Polished Chrome-----€3,448.00
DG1909P11 1/2"4Stainless Steel-----€1,059.90
EG1994-31611 1/8"2Stainless Steel-----€3,042.31
FG190911 1/8"4Chrome Plated Brass-----€1,160.29
GG199411 1/8"2Stainless SteelUncoveredFloorStandardOrangeFemale€3,313.29
GUARDIAN EQUIPMENT -

Recessed Emergency Showers

StyleModelTypeEnvironmentMounting TypeMounting StylePipe MaterialBarrier FreeColorInlet Pipe SizePrice (ex. VAT)
AGBF1670-General PurposeWallSemi-RecessedStainless SteelYesSilver1"€1,174.36
BGBF1671Recess Mounted-------€805.00
CGBF1672Wall Mounted-------€1,005.90
GUARDIAN EQUIPMENT -

Safety Stations with Eye/Face Washes

StyleModelBowl Dia.Head Dia.MaterialHandle LengthEyewash Bowl MaterialActivates ByBowl StyleEnvironmentPrice (ex. VAT)
AG195011 1/2"2 1/4"Plastic30"Stainless SteelFlag Push HandleUncoveredGeneral Purpose€1,417.16
BG1950P-HFC11 1/2"10"-------
RFQ
CG1950BC11 1/2"2 1/4"Plastic29"Stainless SteelFlag Push HandleCoveredGeneral Purpose€1,924.89
DG1950HFC11 1/8"10"-------
RFQ
EG1950PCC11 1/8"10"Stainless Steel-----€3,394.59
FG1996-31611 1/8"10"Stainless Steel-----€2,975.06
RFQ
GG1996P11 3/4"10"Stainless Steel-----€2,506.76
RFQ
HG1950P11 3/4"2 1/4"Plastic30"PlasticFlag Push HandleUncoveredGeneral Purpose€1,281.12
GUARDIAN EQUIPMENT -

Corrosion-Resistant Safety Station with Eye/Face Washes

StyleModelBowl Dia.Head Dia.MaterialOutlet SizeEnvironmentMounting TypePipe MaterialBarrier FreePrice (ex. VAT)
AG199611 1/2"2 1/4"Stainless Steel-General PurposeFloorStainless SteelNo€2,887.62
BG1994HFC11 1/8"10"Stainless Steel1 1/4"-----
RFQ
CG199311 3/4"10"PVC2"----€2,529.66
GUARDIAN EQUIPMENT -

Recessed Laboratory Safety Stations

StyleModelMounting TypeActivationHead Dia.Outlet SizeTypeMounting StylePipe MaterialBarrier FreePrice (ex. VAT)
AGBF2170--10"2"Exposed Shower Head---€2,724.22
BGBF2173--10"1"Surface Mounted---€3,035.56
CGBF2162--11 3/4"1"Recess Mounted---€2,620.66
DGBF2160Ceiling (Shower), Wall (Eyewash)Pull Handle11 3/4"2"Recess MountedFully RecessedStainless SteelYes€3,825.41
EGBF2172WallPull Rod10"1"Exposed Shower HeadFully RecessedStainless SteelYes€4,103.31
GUARDIAN EQUIPMENT -

Corrosion-Resistant Safety Station with Eyewashes

StyleModelPipe MaterialHead Dia.MaterialBowl Dia.Eye Wash Activates ByHandle MaterialEyewash Bowl MaterialActivates ByPrice (ex. VAT)
AG1998-10"Stainless Steel11 3/4"----€2,190.04
RFQ
BG1990Plastic10"ABS-Push PlateStainless SteelPlasticPull Rod€2,259.04
RFQ
CG1991Stainless Steel1 1/2"Stainless Steel11 1/8"Flag Push HandleStainless SteelStainless SteelFlag Push Handle€3,049.14
GUARDIAN EQUIPMENT -

Barrier-Free Emergency Showers

StyleModelTypeMaterialEnvironmentMounting TypeMounting StylePipe MaterialBarrier FreeColorPrice (ex. VAT)
AGBF1643-PlasticGeneral PurposeWallStandardGalvanized SteelYesOrange€510.50
RFQ
BGBF1643PCCPolished Chrome Construction-------€1,066.58
CGBF1629Recess MountedPVC-------
RFQ
DGBF1658Semi-ConcealedStainless Steel-------
RFQ
EGBF1635Vertically Mounted-------€342.99
RFQ
GUARDIAN EQUIPMENT -

Safety Stations

StyleModelBowl Dia.Spray HeadOutlet SizeBowl StyleMounting TypeMounting StyleBarrier FreeColorPrice (ex. VAT)
AG1930--------€840.78
BG194111 1/8"2Not IncludedUncoveredFloorStandardNoOrange€2,795.27
CG194211 1/8"21 1/4"UncoveredFloorStandardNoOrange€3,734.79
DGBFVR190911 1/8"41 1/4"-----€1,876.85
EG194311 1/8"21 1/4"UncoveredFloorStandardNoOrange€2,685.73
FG199211 3/4"22"------
RFQ
GG1931No Bowl2Not IncludedNo BowlFloorStandardNoOrange€1,404.27
GUARDIAN EQUIPMENT -

Safety Station, with Eyewash, Vandal-Resistant

ModelItemPrice (ex. VAT)
GVR1903DZ2NAT-
RFQ

We are here to help!

Looking for a part not listed here?