GUARDIAN EQUIPMENT Drench Hoses

Single- / dual-head drench hoses used for quick and targeted spot rinsing of eyes or body parts. Useful in situations where the injured worker is unable to reach eyewash shower. Can also be used as a fixed eye wash station

Filter

GUARDIAN EQUIPMENT -

Eyewash/Drench Hose Units

StyleModelInlet SizeHose LengthSpray HeadPressureMountingHose MaterialTypeInlet Pipe GenderPrice (ex. VAT)
AG5028VB1/2"8 ft.2275 psi--With Vacuum Breaker--
RFQ
BG50281/2"8 ft.2275 psi--Deck Mounted-€570.30
CG50203/8"8 ft.--CountertopReinforced PVC--€453.02
DG50163/8"12 ft.1180 psi----€484.66
EG50253/8"8 ft.--WallReinforced PVC-Male€373.05
FG50183/8"12 ft.1180 psi--Wall Mounted-€372.71
GG50413/8"8 ft.2275 psi--45° Panel Mount-€625.75
HG50263/8"8 ft.--WallPVC-Male€572.02
IG50103/8"8 ft.1275 psi---Male€535.76
JG5026BP3/8"8 ft.2275 psi--Wall MountedMale€828.42
KG50463/8"---WallReinforced Nylon-Female€697.43
LG50143/8"12 ft.2180 psi----€429.12
MG50223/8"8 ft.--CountertopPVC--€580.89
NG50113/8"8 ft.1275 psi---Male€488.56
OG5022BP3/8"8 ft.2275 psi--Deck MountedMale€837.52
PGVR50203/8"8 ft.1275 psi--No Eyewash-€475.80
RFQ
GUARDIAN EQUIPMENT -

Drench Hoses

StyleModelPressureTypeInlet Pipe GenderInstallation TypeInlet SizeHose LengthSpray HeadInlet Pipe SizePrice (ex. VAT)
AG5010T2--MalePortable---3/8"€592.51
BG5020BP--FemalePlumbed---3/8"€681.28
CGVR5022275 psiDeck Mounted--3/8"8 ft.1-€704.34
RFQ
CGVR5022FSH275 psiWith Stainless Steel Hose--3/8"8 ft.1--
RFQ
CGVR5020FSH300 psi---3/8"8 ft.1--
RFQ
GUARDIAN EQUIPMENT -

Hose, Flexible, Stainless Steel, 8 Feet

ModelItemPrice (ex. VAT)
FSHCV7AYZ€275.75
See Details
GUARDIAN EQUIPMENT -

Drench Hose Unit, Wall Mounted

ModelItemPrice (ex. VAT)
G5012DZ2NAQ-
RFQ
GUARDIAN EQUIPMENT -

Drench Hose Unit, Deck Mounted, Push-Down Valve

ModelItemPrice (ex. VAT)
G5043DZ2NAR-
RFQ

We are here to help!

Looking for a part not listed here?