FINISH THOMPSON Air Operated Pumps

Suitable for transferring acids, solvents, bases, plating solutions & water treatment chemicals from drums, barrels & storage tanks during oil, gas, chemical & petrochemical applications. Available in PVDF, polypropylene, CPVC, stainless steel & polypropylene / PVDF housing options

Filter

-

Drum Pumps

Dayton drum pumps are electric-powered, hand-operated or air-powered devices that are mainly designed to pump fluids from drums or containers. They decrease the risk of spills and also, decrease product waste by permitting fluid to be removed from barrels that are too heavy or large to be tipped for pouring. These pumps are provided with an intake hose or tube that easily fits through the opening of a container to dip into the fluid within. Choose from a range of these drum pumps, available in 3.7, 4.76 and 10.6 GPM flow rate options.

StyleModelFor Container SizeMax. Flow RateInlet SizeOverall LengthFor Container TypeSeal MaterialMax. Temp.Outlet TypePrice (ex. VAT)
AEFV-165 gal.17 GPM1 1/4"19 1/4"BucketFKM150°FHose Barb€466.17
BDBTS03855 gal.10 GPM2"56"DrumPTFE200°FHose Barb€4,957.37
FINISH THOMPSON -

EF Series Air Drum Pump

StyleModelFor Container SizeDiesel Exhaust Fluid CompatibleFor Container TypeDischarge Tube Outside Dia.Adapter TypeOutlet MaterialDischarge Tubing MaterialHose LengthPrice (ex. VAT)
AEFP-40 & S4 Kit55 gal.NoDrum1"Optional 2" IPS Thread 107426PVCPVC60"€1,107.34
BEFP-40 & S4 DEF Kit55 gal.YesDrum1 1/8"2" Buttress ThreadEPDMEPDM96"€1,580.87
CEFP-54/S4275 gal.NoTote1 1/8"SealedEPDMEPDM96"€2,050.34
RFQ
FINISH THOMPSON -

PFM Series Drum Pump

StyleModelFor Container SizeFor Container TypeOverall HeightSuction Tube LengthMax. Flow RateInlet SizeMeteredDiesel Exhaust Fluid CompatiblePrice (ex. VAT)
APFM-40 & M6 DEF Kit55 gal.Drum40"40"22 GPM2"NoYes€1,882.06
BPFM-48 & M6 DEF Kit275 gal.Tote48"48"22 GPM2"NoYes€1,924.58
FINISH THOMPSON -

DTT Series Air Drum Pump

StyleModelFor Container SizeMotor HpNoise LevelFor Container TypeOverall HeightDischarge Tube Outside Dia.RpmDischarge Tube Outlet O.d.Price (ex. VAT)
ADTTS01655 gal.1/2 hp78 dBDrum40"1 1/2"9000 RPM1 1/2"€2,140.37
ADTTS019275 gal.3/4 hp76 dBTote48"2"6000 RPM2"€2,517.95
FINISH THOMPSON -

DPF Series Drum Pump

StyleModelFor Container SizeOverall LengthFor Container TypeOverall HeightMax. Temp.Thermal ProtectionLengthSuction Tube LengthPrice (ex. VAT)
ADPFM00755 gal.48 1/8"Drum40"160°FNo48 1/8"40"€1,132.43
BDPFS02555 gal.48 1/8"Drum40"220°FNo48 1/8"40"€1,646.29
ADPFP02455 gal.48 1/8"Drum40"160°FNo48 1/8"40"€1,269.11
ADPFP027275 gal.57"Tote48"160°FNone56 1/8"48"€1,322.72
ADPFM008275 gal.56 1/8"Tote48"160°FNo56 1/8"48"€1,138.48
FINISH THOMPSON -

Drum Pump 1/2HP Suction Tube 40 L 22 GPM

ModelItemPrice (ex. VAT)
DPFV015AC8UXZ€1,934.25
FINISH THOMPSON -

Drum Pump 1/2 HP 3/4 Inch Outlet 47In Overall Length

ModelItemPrice (ex. VAT)
EFV-40 & S4 KitAE3UDU€959.79
FINISH THOMPSON -

Drum Pump 1/2HP Suction Tube 40 L 16 GPM

ModelItemPrice (ex. VAT)
DTTC014AC8UYB€1,894.15

We are here to help!

Looking for a part not listed here?