CLIMAX METAL PRODUCTS Rigid Couplings

Ideal for shaft-to-shaft keyless connection applications, and for use where alignment is critical and backlash prevention is desired. Made from steel / aluminium and feature anti-vibration screws. Can easily wrap around hard or soft shafts without marring

Filter

CLIMAX METAL PRODUCTS -

Keyless Rigid Couplings

StyleModelMPNPrice (ex. VAT)
AC600E-062C600E-062€363.30
AC600E-068C600E-068€398.20
AC600E-075C600E-075€406.19
AC600E-081C600E-081€411.85
AC600E-087C600E-087€416.58
AC600E-093C600E-093€411.85
AC600E-100C600E-100€458.86
AC600E-106C600E-106€458.86
AC600E-112C600E-112€458.86
AC600E-118C600E-118€503.14
AC600E-125C600E-125€508.08
AC600E-137C600E-137€508.08
AC600E-143C600E-143€550.08
AC600E-150C600E-150€556.43
AC600E-162C600E-162€550.08
AC600E-168C600E-168€554.80
AC600E-175C600E-175€543.72
AC600E-187C600E-187€632.04
AC600E-193C600E-193€639.00
AC600E-200C600E-200€639.00
AC600E-212C600E-212€646.42
AC600E-218C600E-218€822.80
AC600E-225C600E-225€813.38
AC600E-237C600E-237€813.38
AC600E-243C600E-243€813.38
CLIMAX METAL PRODUCTS -

2ISCC Series, 2-Piece Clamping Couplings

StyleModelClearance Dia.Overall LengthMax. TorqueBore Dia.Max. RpmPrice (ex. VAT)
A2ISCC-050-050-1 3/4"450 lbs.-in.1/2" x 1/2"4000 RPM€115.41
B2ISCC-050-050-S-1 3/4"280 lbs.-in.1/2" x 1/2"4000 RPM€195.02
C2ISCC-050-050KW1 3/8"1 3/4"450 lbs.-in.1/2" x 1/2"4000 RPM€139.67
D2ISCC050-050SKW1 3/8"1 3/4"280 lbs.-in.1/2" x 1/2"4000 RPM€224.15
B2ISCC-037-037-S1.062"1 3/8"71 lbs.-in.3/8" x 3/8"4000 RPM€162.32
C2ISCC-037-037KW1.062"1 3/8"178 lbs.-in.3/8" x 3/8"4000 RPM€131.51
D2ISCC037-037SKW1.062"1 3/8"71 lbs.-in.3/8" x 3/8"4000 RPM€189.76
A2ISCC-037-0371.062"1 3/8"178 lbs.-in.3/8" x 3/8"4000 RPM€96.00
C2ISCC-062-050KW1.562"1.562"710 lbs.-in.5/8" x 1/2"4000 RPM€176.34
B2ISCC-062-050-S1.562"2"380 lbs.-in.5/8" x 1/2"4000 RPM€273.27
B2ISCC-062-062-S1.562"2"470 lbs.-in.5/8" x 5/8"4000 RPM€261.78
A2ISCC-062-0501.562"2"710 lbs.-in.5/8" x 1/2"4000 RPM€183.78
D2ISCC062-062SKW1.562"2"470 lbs.-in.5/8" x 5/8"4000 RPM€358.46
D2ISCC062-050SKW1.562"2"380 lbs.-in.5/8" x 1/2"4000 RPM€439.90
A2ISCC-062-0621.562"2"890 lbs.-in.5/8" x 5/8"4000 RPM€128.91
C2ISCC-062-062KW1.562"2"890 lbs.-in.5/8" x 5/8"4000 RPM€154.36
A2ISCC-075-0751.812"2 1/4"1850 lbs.-in.3/4" x 3/4"4000 RPM€142.06
B2ISCC-075-062-S1.812"1.812"830 lbs.-in.3/4" x 5/8"4000 RPM€412.18
C2ISCC-075-075KW1.812"2 1/4"1850 lbs.-in.3/4" x 3/4"4000 RPM€168.64
C2ISCC-075-062KW1.812"2 1/4"1540 lbs.-in.3/4" x 5/8"4000 RPM€236.35
D2ISCC075-075SKW1.812"2 1/4"990 lbs.-in.3/4" x 3/4"4000 RPM€352.18
B2ISCC-075-075-S1.812"2 1/4"990 lbs.-in.3/4" x 3/4"4000 RPM€306.32
A2ISCC-075-0621.812"2 1/4"1540 lbs.-in.3/4" x 5/8"4000 RPM€178.97
D2ISCC075-062SKW1.812"2 1/4"830 lbs.-in.3/4" x 5/8"4000 RPM€490.54
D2ISCC087-087SKW1.938"2 1/2"1160 lbs.-in.7/8" x 7/8"4000 RPM€423.23
CLIMAX METAL PRODUCTS -

RC Series, Set Screw Couplings

Climax Metal Products RC Series set screw couplings are ideal for joining two shafts together, providing a secure connection. These couplings are commonly used in industrial applications, such as power transmission systems, conveyor belts and industrial machinery. They feature steel / stainless steel construction for structural rigidity and corrosion resistance. These screw couplings provide a maximum speed of 350 RPM and 41 to 750 lb-inch torque output.

StyleModelClearance Dia.Overall LengthMax. TorqueMax. RpmBore Dia.Price (ex. VAT)
ARC-075-2"563 lbs.-in.3500 RPM3/4"€35.68
BRC-025-3/4"68 lbs.-in.1800 RPM1/4"€18.26
CRC-025-A-3/4"41 lbs.-in.3500 RPM1/4"€22.18
CRC-075-A1 1/2"2"338 lbs.-in.3500 RPM3/4"€42.91
DRC-075-S1 1/2"2"338 lbs.-in.3500 RPM3/4"€98.47
ERC-075-S-KW1 1/2"2"338 lbs.-in.3500 RPM3/4"€147.69
FRC-075-KW1 1/2"2"563 lbs.-in.1800 RPM3/4"€40.89
ERC-062-S-KW1 1/4"2"281 lbs.-in.3500 RPM5/8"€118.23
CRC-062-A1 1/4"2"281 lbs.-in.3500 RPM5/8"€38.29
DRC-062-S1 1/4"2"281 lbs.-in.3500 RPM5/8"€77.84
ARC-0621 1/4"2"469 lbs.-in.3500 RPM5/8"€33.34
FRC-062-KW1 1/4"2"469 lbs.-in.1800 RPM5/8"€40.68
ARC-0501"-238 lbs.-in.3500 RPM1/2"€23.28
DRC-050-S1"1 1/2"138 lbs.-in.3500 RPM1/2"€54.53
CRC-050-A1"1 1/2"143 lbs.-in.3500 RPM1/2"€28.23
FRC-050-KW1"1 1/2"238 lbs.-in.1800 RPM1/2"€28.91
ERC-050-S-KW1"-138 lbs.-in.3500 RPM1/2"€78.87
DRC-025-S1/2"3/4"38 lbs.-in.3500 RPM1/4"€36.29
DRC-150-S2 1/2"4 1/2"900 lbs.-in.1800 RPM-€479.11
FRC-150-KW2 1/2"4 1/2"1500 lbs.-in.1800 RPM1 1/2"€191.49
ERC-150-S-KW2 1/2"4 1/2"900 lbs.-in.1800 RPM-€632.64
ARC-1502 1/2"4"1500 lbs.-in.1800 RPM-€174.68
CRC-125-A2 1/4"4"750 lbs.-in.1800 RPM1 1/4"€110.71
ERC-125-S-KW2 1/4"4"750 lbs.-in.1800 RPM1 1/4"€425.08
DRC-125-S2 1/4"4"750 lbs.-in.1800 RPM1 1/4"€297.46
CLIMAX METAL PRODUCTS -

2CC Series, 2-Piece Clamping Couplings

StyleModelClearance Dia.Overall LengthMax. TorqueMax. RpmBore Dia.Price (ex. VAT)
A2CC-075-075-KW1 3/4"2 5/8"1850 lbs.-in.4000 RPM3/4" x 3/4"€164.55
B2CC-075-0751 3/4"2 5/8"1850 lbs.-in.4000 RPM3/4" x 3/4"€140.25
A2CC-150-150-KW2 1/2"3 3/4"3700 lbs.-in.4000 RPM-€261.98
B2CC-150-1502 1/2"3 3/4"3700 lbs.-in.4000 RPM-€219.36
B2CC-125-1252 1/4"3 3/8"3080 lbs.-in.4000 RPM-€204.75
A2CC-125-125-KW2 1/4"3 3/8"3080 lbs.-in.4000 RPM-€241.84
A2CC-100-100-KW2"3"2470 lbs.-in.4000 RPM-€186.56
B2CC-100-1002"2"2470 lbs.-in.4000 RPM-€159.96
B2CC-200-2003 1/4"4 7/8"9500 lbs.-in.4000 RPM-€361.42
A2CC-200-200-KW3 1/4"3 1/4"9500 lbs.-in.--€427.28
A2CC-175-175-KW3"4 1/2"8310 lbs.-in.4000 RPM-€452.54
B2CC-175-1753"3 3/8"8310 lbs.-in.4000 RPM-€340.28
CLIMAX METAL PRODUCTS -

Rigid Shaft Couplings

StyleModelOverall LengthBore Dia.Max. TorqueClearance Dia.Max. RpmPrice (ex. VAT)
A2CC-112-112-----€209.75
BCC-050-050-KW-1/2" x 1/2"---€69.41
CCC-050-050-1/2" x 1/2"---€48.73
DRC-031-0.312"---€20.95
B2CC-112-112-KW-----€247.26
BCC-112-112-KW-----€137.76
B2CC-062-062-KW-5/8" x 5/8"---€151.69
ERC-031-A-0.312"---€23.35
BISCC-037-037-KW1 3/8"3/8" x 3/8"---€96.72
FISCC-037-037SKW1 3/8"3/8" x 3/8"---€147.63
B2CC-050-050-KW1 7/8"1/2" x 1/2"---€137.85
A2CC-050-0501 7/8"1/2" x 1/2"---€101.43
GRC-031-S1"0.312"---€39.43
A2CC-062-0622 1/4"5/8" x 5/8"---€122.48
A2CC-087-0872 7/8"7/8" x 7/8"---€153.15
B2CC-087-087-KW2 7/8"7/8" x 7/8"---€189.62
BCC-087-087-KW2 7/8"7/8" x 7/8"---€127.16
CCC-087-0872 7/8"7/8" x 7/8"---€92.69
DRC-0872"----€49.43
ERC-087-A2"----€54.95
HRC-087-S-KW2"----€178.75
GRC-087-S2"7/8"---€118.81
IRC-087-KW2"----€59.57
JISCC-137-137-S3 1/2"----€492.49
FISCC-137-137SKW3 1/2"----€609.50
CLIMAX METAL PRODUCTS -

ISCC Series, 1-Piece Clamping Couplings

Climax Metal ISCC Series clamping couplings are used in manufacturing, robotics and automation applications for establishing a secure and reliable shaft-to-shaft connection. These couplings feature one-piece construction for installation in low-head spaces. They offer high torque transmission capabilities and are resistant to vibration, while transmitting power. These camping couplings can withstand high axial load and are designed to prevent shaft marring.

StyleModelClearance Dia.Overall LengthMax. TorqueBore Dia.Max. RpmPrice (ex. VAT)
AISCC-050-050-S1 3/8"1 3/4"280 lbs.-in.1/2" x 1/2"4000 RPM€112.97
BISCC-050-050SKW1 3/8"1 3/4"280 lbs.-in.1/2" x 1/2"4000 RPM€173.25
CISCC-050-050-KW1 3/8"1 3/4"450 lbs.-in.1/2" x 1/2"4000 RPM€81.25
DISCC-050-0501 3/8"1 3/4"450 lbs.-in.1/2" x 1/2"4000 RPM€52.63
DISCC-037-0371.062"1 3/8"178 lbs.-in.3/8" x 3/8"4000 RPM€58.85
AISCC-037-037-S1.062"1 3/8"71 lbs.-in.3/8" x 3/8"4000 RPM€95.08
BISCC-062-062SKW1.562"2"470 lbs.-in.5/8" x 5/8"4000 RPM€244.74
DISCC-062-0501.562"-710 lbs.-in.5/8" x 1/2"4000 RPM€83.16
AISCC-062-050-S1.562"2"380 lbs.-in.5/8" x 1/2"4000 RPM€234.04
DISCC-062-0621.562"2"890 lbs.-in.5/8" x 5/8"4000 RPM€80.45
AISCC-062-062-S1.562"2"470 lbs.-in.5/8" x 5/8"4000 RPM€170.33
CISCC-062-062-KW1.562"2"890 lbs.-in.5/8" x 5/8"4000 RPM€106.63
DISCC-075-0751.812"2 1/4"1850 lbs.-in.3/4" x 3/4"4000 RPM€94.02
AISCC-075-075-S1.812"2 1/4"990 lbs.-in.3/4" x 3/4"4000 RPM€185.79
BISCC-075-075SKW1.812"2 1/4"990 lbs.-in.3/4" x 3/4"4000 RPM€280.87
CISCC-075-075-KW1.812"2 1/4"1850 lbs.-in.3/4" x 3/4"4000 RPM€127.53
AISCC-075-062-S1.812"2 1/4"830 lbs.-in.3/4" x 5/8"4000 RPM€237.06
DISCC-075-0621.812"2 1/4"1540 lbs.-in.3/4" x 5/8"4000 RPM€100.83
CISCC-087-087-KW1.938"2 1/2"2160 lbs.-in.7/8" x 7/8"4000 RPM€143.37
AISCC-087-062-S1.938"2 1/2"830 lbs.-in.7/8" x 5/8"4000 RPM€254.14
DISCC-087-0621.938"2 1/2"1540 lbs.-in.7/8" x 5/8"4000 RPM€102.19
BISCC-087-087SKW1.938"2 1/2"1160 lbs.-in.7/8" x 7/8"4000 RPM€321.35
DISCC-087-0871.938"2 1/2"2160 lbs.-in.7/8" x 7/8"4000 RPM€103.55
AISCC-087-087-S1.938"2 1/2"1160 lbs.-in.7/8" x 7/8"4000 RPM€264.51
CISCC-100-100-KW2.062"3"2470 lbs.-in.-4000 RPM€134.35
CLIMAX METAL PRODUCTS -

CC Series, 1-Piece Clamping Couplings

StyleModelClearance Dia.Overall LengthMax. TorqueMax. RpmBore Dia.Price (ex. VAT)
ACC-075-075-KW1 3/4"2 5/8"1850 lbs.-in.4000 RPM3/4" x 3/4"€98.78
BCC-075-0751 3/4"2 5/8"1850 lbs.-in.4000 RPM3/4" x 3/4"€75.56
BCC-150-1502 1/2"3 3/4"3700 lbs.-in.4000 RPM-€141.39
ACC-150-150-KW2 1/2"3 3/4"3700 lbs.-in.--€176.89
ACC-125-125-KW2 1/4"3"3080 lbs.-in.4000 RPM-€150.11
BCC-125-1252 1/4"-3080 lbs.-in.4000 RPM-€113.78
ACC-100-100-KW2"3"2470 lbs.-in.4000 RPM-€111.96
BCC-100-1002"3"2470 lbs.-in.4000 RPM-€88.27
BCC-200-2003 1/4"-9500 lbs.-in.4000 RPM-€291.97
ACC-200-200-KW3 1/4"4 7/8"9500 lbs.-in.4000 RPM-€418.57
ACC-175-175-KW3"4 1/2"8310 lbs.-in.4000 RPM-€325.35
BCC-175-1753"3"8310 lbs.-in.4000 RPM-€256.83

We are here to help!

Looking for a part not listed here?