CLIMAX METAL PRODUCTS Keyless Bushings

Used for fixing shafts and hubs (gears, sprockets, pulleys, etc.) without key grooving. By tightening the bolt, drag and friction force are generated in the tapered fitting part, causing it to fasten by the resultant force. Utilise the entire circumference of the shaft for efficient performance with no backlash

Filter

CLIMAX METAL PRODUCTS -

Shrink Discs

StyleModelNumber Of Locking BoltsBolt SizeMaterialFinishShaft Dia. ToleranceOutside Dia. ToleranceWithstand Temp.Price (ex. VAT)
AC733M-85--SteelOil Dipped-0.002" to +0.002"-0.002" to +0.002"-€486.78
AC733M-95--SteelOil Dipped-0.002" to +0.002"-0.002" to +0.002"-€559.71
AC733M-163M5 x 16SteelOil Dipped-0.002" to +0.002"-0.002" to +0.002"0°F to +400°F€151.35
AC733M-143M5 x 12SteelOil Dipped-0.002" to +0.002"-0.002" to +0.002"0°F to +400°F€151.75
AC733M-184M5 x 16SteelOil Dipped-0.002" to +0.002"-0.002" to +0.002"0°F to +400°F€101.27
AC733M-365M6 x 20SteelOil Dipped-0.002" to +0.002"-0.002" to +0.002"0°F to +400°F€231.88
AC733M-205M5 x 16SteelOil Dipped-0.002" to +0.002"-0.002" to +0.002"0°F to +400°F€126.69
AC733M-246M5 x 16SteelOil Dipped-0.002" to +0.002"-0.002" to +0.002"0°F to +400°F€151.76
AC733M-447M6 x 20SteelOil Dipped-0.002" to +0.002"-0.002" to +0.002"0°F to +400°F€266.79
AC733M-807M8 x 25SteelOil Dipped-0.002" to +0.002"-0.002" to +0.002"0°F to +400°F€365.30
AC733M-307M5 x 18SteelOil Dipped-0.002" to +0.002"-0.002" to +0.002"0°F to +400°F€177.13
AC733M-757M8 x 25SteelOil Dipped-0.002" to +0.002"-0.002" to +0.002"0°F to +400°F€335.24
AC733M-558M6 x 25SteelOil Dipped-0.002" to +0.002"-0.002" to +0.002"0°F to +400°F€357.44
AC733M-508M6 x 22SteelOil Dipped-0.002" to +0.002"-0.002" to +0.002"0°F to +400°F€317.26
AC733M-6810M6 x 25SteelOil Dipped-0.002" to +0.002"-0.002" to +0.002"0°F to +400°F€396.38
AC733M-6210M6 x 25SteelOil Dipped-0.002" to +0.002"-0.002" to +0.002"0°F to +400°F€372.98
AC733M-9010M8 x 30SteelOil Dipped-0.002" to +0.002"-0.002" to +0.002"0°F to +400°F€619.91
AC733M-10012M8 x 35SteelOil Dipped-0.002" to +0.002"-0.002" to +0.002"0°F to +400°F€609.44
CLIMAX METAL PRODUCTS -

Keyless Bushings

StyleModelFor Shaft Dia.Outside Dia., For Bore Dia.Overall WidthMaximum Transmitted TorqueHub Contact PressureMaterialFinishOutside Dia. TolerancePrice (ex. VAT)
AC801E-0680.688"1 1/2"1 1/2"186 lbs.-ft.-SteelZinc Plated+0.003"€211.93
AC801E-0810.812"1 3/4"1 7/8"230 lbs.-ft.25387 psiSteelZinc Plated+0.003"€253.61
AC801E-0930.938"1 3/4"1 7/8"266 lbs.-ft.22002 psiSteelZinc Plated-€253.61
AC801E-1501 1/2"2 3/8"2 3/4"-9222 psiSteelZinc Plated+0.003"€373.26
AC801E-1251 1/4"2"2 1/4"406 lbs.-ft.16548 psiSteelZinc Plated+0.003"€297.26
AC801E-1121 1/8"2"2 1/4"366 lbs.-ft.18386 psiSteelZinc Plated+0.003"€302.90
AC801E-1751 3/4"2 5/8"3 1/8"609 lbs.-ft.7509 psiSteelZinc Plated+0.003"€498.93
AC801E-1371 3/8"2 3/8"2 3/4"-10061 psiSteelZinc Plated+0.003"€364.52
AC801E-1621 5/8"2 5/8"3 1/8"566 lbs.-ft.8086 psiSteelZinc Plated+0.003"€454.17
AC801E-1871 7/8"2 7/8"3.563"998 lbs.-ft.9037 psiSteelZinc Plated+0.003"€557.32
AC801E-1001"1 3/4"1 7/8"284 lbs.-ft.20627 psiSteelZinc Plated+0.003"€237.36
AC801E-1061.062"2"2 1/4"345 lbs.-ft.19468 psiSteelZinc Plated+0.003"€326.75
AC801E-1181.188"2"2 1/4"386 lbs.-ft.17419 psiSteelZinc Plated+0.003"€326.75
AC801E-1311.312"2 3/8"2 3/4"428 lbs.-ft.10540 psiSteelZinc Plated+0.003"€402.07
AC801E-1431.438"2 3/8"2 3/4"-9623 psiSteelZinc Plated+0.003"€365.77
AC801E-1561.562"2 5/8"3 1/8"-8410 psiSteelZinc Plated+0.003"€498.93
AC801E-1681.688"2 5/8"3 1/8"588 lbs.-ft.7787 psiSteelZinc Plated+0.003"€450.25
AC801E-1811.812"2 7/8"3.563"965 lbs.-ft.9348 psiSteelZinc Plated+0.003"€621.91
AC801E-1931.938"2 7/8"3.563"1031 lbs.-ft.8745 psiSteelZinc Plated+0.003"€614.94
AC801E-2502 1/2"3 3/8"3 7/8"1311 lbs.-ft.5934 psiSteelZinc Plated+0.003"€1,192.38
AC801E-2252 1/4"3 1/8"3 3/4"1219 lbs.-ft.7215 psiSteelZinc Plated+0.003"€1,071.80
AC801E-2122 1/8"3 1/8"3 3/4"1152 lbs.-ft.7640 psiSteelZinc Plated+0.003"€1,071.80
AC801E-2752 3/4"3 5/8"4.063"1398 lbs.-ft.4956 psiSteelZinc Plated+0.003"€1,342.23
AC801E-2372 3/8"3 3/8"3 7/8"1245 lbs.-ft.6247 psiSteelZinc Plated+0.003"€1,192.38
AC801E-2622 5/8"3 5/8"4.063"1335 lbs.-ft.5192 psiSteelZinc Plated+0.003"€1,362.72
CLIMAX METAL PRODUCTS -

Keyless Locking Assemblies

StyleModelTransmissible TorqueHub Contact PressureNumber Of Locking BoltsBolt SizeTransmissible ThrustFinishMaterialWithstand Temp.Price (ex. VAT)
AC193M-615 lbs.-ft.42143.065 psi3M4 x 121478.669 lbs.Oil DippedSteel0°F to +400°F€140.05
AC193E-02515 lbs.-ft.39820.219 psi3M4 x 121478.669 lbs.Oil DippedSteel0°F to +400°F€129.23
BC123E-07516 lbs.-ft.33105.691 psi5M6 x 206264.844 lbs.Oil DippedSteel0°F to +400°F€127.47
CC133M-20X4717 lbs.-ft.31533.171 psi5M6 x 206264.844 lbs.Oil DippedSteel0°F to +400°F€90.93
BC123M-20X4717 lbs.-ft.31533.171 psi5M6 x 206264.844 lbs.Oil DippedSteel0°F to +400°F€90.74
BC123E-08719 lbs.-ft.28376.307 psi5M6 x 206264.844 lbs.Oil DippedSteel0°F to +400°F€94.56
CC133M-22X4719 lbs.-ft.28666.519 psi5M6 x 206264.844 lbs.Oil DippedSteel0°F to +400°F€116.81
CC133E-08719 lbs.-ft.28376.307 psi5M6 x 206264.844 lbs.Oil DippedSteel0°F to +400°F€98.80
DC200E-07519 lbs.-ft.37703.939 psi8M6 x 187135.005 lbs.Oil DippedSteel0°F to +400°F€88.26
BC123M-22X4719 lbs.-ft.28666.519 psi5M6 x 206264.844 lbs.Oil DippedSteel0°F to +400°F€82.84
DC200M-20X4720 lbs.-ft.35913.002 psi8M6 x 187135.005 lbs.Oil DippedSteel0°F to +400°F€90.83
AC193E-03121 lbs.-ft.35395.75 psi3M4 x 121642.966 lbs.Oil DippedSteel0°F to +400°F€98.92
DC200M-22X4721 lbs.-ft.32648.183 psi8M6 x 187135.005 lbs.Oil DippedSteel0°F to +400°F€69.76
DC200E-08722 lbs.-ft.32317.662 psi8M6 x 187135.005 lbs.Oil DippedSteel0°F to +400°F€92.37
AC193M-822 lbs.-ft.35119.221 psi3M4 x 121642.966 lbs.Oil DippedSteel0°F to +400°F€99.33
CC133M-24X5025 lbs.-ft.31533.171 psi6M6 x 207517.813 lbs.Oil DippedSteel0°F to +400°F€122.17
BC123M-24X5025 lbs.-ft.31533.171 psi6M6 x 207517.813 lbs.Oil DippedSteel0°F to +400°F€121.97
DC200M-24X5026 lbs.-ft.33668.439 psi9M6 x 188026.881 lbs.Oil DippedSteel0°F to +400°F€132.55
CC133M-25X5026 lbs.-ft.30271.844 psi6M6 x 207517.813 lbs.Oil DippedSteel0°F to +400°F€91.04
BC123M-25X5026 lbs.-ft.30271.844 psi6M6 x 207517.813 lbs.Oil DippedSteel0°F to +400°F€94.84
AC193E-03726 lbs.-ft.29496.458 psi3M4 x 121642.966 lbs.Oil DippedSteel0°F to +400°F€98.92
BC123E-10026 lbs.-ft.29795.122 psi6M6 x 207517.813 lbs.Oil DippedSteel0°F to +400°F€96.51
AC193M-1027 lbs.-ft.28095.377 psi3M4 x 121642.966 lbs.Oil DippedSteel0°F to +400°F€100.64
DC200M-25X5027 lbs.-ft.32321.701 psi9M6 x 188026.881 lbs.Oil DippedSteel0°F to +400°F€134.22
DC200E-10028 lbs.-ft.31812.698 psi9M6 x 188026.881 lbs.Oil DippedSteel0°F to +400°F€133.74
CLIMAX METAL PRODUCTS -

C405 Series, Keyless Bushing

StyleModelFinishNumber Of Locking BoltsBolt SizeTransmissible TorqueHub Contact PressureMaterialWithstand Temp.Price (ex. VAT)
AC405E-343Lightly Coat Oil12M10 x 60--Steel0°F to +400°F€668.58
AC405E-100Oil Dipped6M6 x 35626 lbs.-ft.-Steel0°F to +400°F€284.46
AC405E-150Oil Dipped7M6 x 452026 lbs.-ft.21752 psiSteel0°F to +400°F€449.80
AC405E-243Oil Dipped10M8 x 554703 lbs.-ft.-Steel0°F to +400°F€473.37
AC405E-143Oil Dipped7M6 x 451051 lbs.-ft.-Steel0°F to +400°F€226.88
AC405E-225Oil Dipped10M8 x 554341 lbs.-ft.-Steel0°F to +400°F€611.54
AC405E-393Oil Dipped11M12 x 80--Steel0°F to +400°F€702.63
AC405E-137Oil Dipped7M6 x 451005 lbs.-ft.-Steel0°F to +400°F€300.99
AC405E-200Oil Dipped8M8 x 553087 lbs.-ft.-Steel0°F to +400°F€400.37
AC405E-125Oil Dipped7M6 x 45914 lbs.-ft.-Steel0°F to +400°F€283.32
AC405E-175Oil Dipped7M6 x 452363 lbs.-ft.-Steel0°F to +400°F€465.33
AC405E-275Oil Dipped10M10 x 608709 lbs.-ft.21116 psiSteel0°F to +400°F€707.38
AC405E-193Oil Dipped8M8 x 552990 lbs.-ft.-Steel0°F to +400°F€392.57
AC405E-293Oil Dipped11M10 x 60-21292 psiSteel0°F to +400°F€600.05
CLIMAX METAL PRODUCTS -

C192 Series, Keyless Bushing

Climax Metal Products C192 Series keyless bushings are used in machinery and conveyor systems to securely fasten components without the need for keys or set screws. They provide precise, backlash-free and easy-to-adjust connections, simplifying assembly and reducing maintenance in critical equipment. These keyless bushings offer straightforward assembly using the brand's M6 annular socket head cap screws without any axial displacement of the mounted component during installation.

StyleModelNumber Of Locking BoltsTransmissible TorqueHub Contact PressureTransmissible ThrustFinishMaterialWithstand Temp.Bolt SizePrice (ex. VAT)
AC192E-06841876 lbs.-ft.-5471 lbs.Zinc PlatedSteel0°F to +400°FM6 x 20€133.03
AC192M-19X3842045 lbs.-ft.-5471 lbs.Zinc PlatedSteel0°F to +400°FM6 x 20€158.37
AC192M-18X3841938 lbs.-ft.-5471 lbs.Zinc PlatedSteel0°F to +400°FM6 x 20€133.03
AC192M-16X3841726 lbs.-ft.-5471 lbs.Zinc PlatedSteel0°F to +400°FM6 x 20€133.03
AC192E-07542053 lbs.-ft.-5471 lbs.Zinc PlatedSteel0°F to +400°FM6 x 20€133.03
AC192M-15X3841620 lbs.-ft.-5471 lbs.Zinc PlatedSteel0°F to +400°FM6 x 20€134.60
AC192E-06241708 lbs.-ft.-5471 lbs.Zinc PlatedSteel0°F to +400°FM6 x 20€133.03
AC192M-17X3841832 lbs.-ft.-5471 lbs.Zinc PlatedSteel0°F to +400°FM6 x 20€133.03
AC192E-08752992 lbs.-ft.94896839 lbs.Zinc PlatedSteel0°F to +400°FM6 x 20€139.50
AC192M-25X4553363 lbs.-ft.9373 psi6839 lbs.Zinc PlatedSteel0°F to +400°FM6 x 20€139.50
AC192E-08152779 lbs.-ft.94896839 lbs.Zinc PlatedSteel0°F to +400°FM6 x 20€139.50
AC192M-22X4552965 lbs.-ft.-6839 lbs.Zinc PlatedSteel0°F to +400°FM6 x 20€140.65
AC192M-20X4552691 lbs.-ft.-6839 lbs.Zinc PlatedSteel0°F to +400°FM6 x 20€143.63
AC192M-24X4553231 lbs.-ft.9373 psi6839 lbs.Zinc PlatedSteel0°F to +400°FM6 x 20€139.50
AC192E-09353204 lbs.-ft.94896839 lbs.Zinc PlatedSteel0°F to +400°FM6 x 20€139.50
AC192E-10053416 lbs.-ft.94896839 lbs.Zinc PlatedSteel0°F to +400°FM6 x 20€141.44
AC192E-10664363 lbs.-ft.--Zinc PlatedSteel0°F to +400°FM6 x 20€153.05
AC192M-32X5165169 lbs.-ft.8674-Zinc PlatedSteel0°F to +400°FM6 x 20€180.02
AC192M-30X5164850 lbs.-ft.8674-Zinc PlatedSteel0°F to +400°FM6 x 20€153.05
AC192E-12565133 lbs.-ft.-8207 lbs.Zinc PlatedSteel0°F to +400°FM6 x 20€157.40
AC192M-28X5164523 lbs.-ft.86748207 lbs.Zinc PlatedSteel0°F to +400°FM6 x 20€154.04
AC192E-11864877 lbs.-ft.-8207 lbs.Zinc PlatedSteel0°F to +400°FM6 x 20€153.05
AC192E-11264620 lbs.-ft.-8207 lbs.Zinc PlatedSteel0°F to +400°FM6 x 20€155.18
AC192M-34X60.587320 lbs.-ft.--Zinc PlatedSteel0°F to +400°FM6 x 20€253.72
AC192E-18189922 lbs.-ft.4038 psi-Zinc PlatedSteel0°F to +400°FM6 x 20€314.98
CLIMAX METAL PRODUCTS -

C133 Series, Keyless Bushing

StyleModelTransmissible TorqueNumber Of Locking BoltsBolt SizeHub Contact PressureTransmissible ThrustMaterialFinishWithstand Temp.Price (ex. VAT)
AC133E-075196 lbs.-ft.5M6 x 20-6265 lbs.SteelOil Dipped0°F to +400°F€120.99
AC133E-100313 lbs.-ft.6M6 x 2015136 psi7518 lbs.SteelOil Dipped0°F to +400°F€122.01
AC133E-125522 lbs.-ft.8M6 x 2016818 psi-SteelOil Dipped0°F to +400°F€131.46
AC133E-137574 lbs.-ft.8M6 x 2016818 psi-SteelOil Dipped0°F to +400°F€129.57
AC133E-143600 lbs.-ft.4M6 x 2015524 psi-SteelOil Dipped0°F to +400°F€131.99
AC133E-150626 lbs.-ft.4M6 x 2015524 psi-SteelOil Dipped0°F to +400°F€94.86
AC133E-1751182 lbs.-ft.4M8 x 25--SteelOil Dipped0°F to +400°F€152.01
AC133E-1931308 lbs.-ft.4M8 x 25--SteelOil Dipped0°F to +400°F€158.64
AC133E-2001350 lbs.-ft.4M8 x 25--SteelOil Dipped0°F to +400°F€159.97
AC133E-2251736 lbs.-ft.4M8 x 25-5471 lbs.SteelOil Dipped0°F to +400°F€202.66
AC133E-2432116 lbs.-ft.4M8 x 25-5471 lbs.SteelOil Dipped0°F to +400°F€206.46

We are here to help!

Looking for a part not listed here?