Class CC FusesTime-delay, AC current-limiting and rejection-type fuses with a melamine construction; used for protecting downstream components from damaging thermal and magnetic effects of short-circuits(110 Products)
Class G FusesUL-listed ceramic / melamine current limiting devices used in branch circuits for protection against over-fusing. Available in time delay and fast acting variants(27 Products)
Class H FusesHigh-temperature, slow-blow fuses that are useful in electrical equipment generating heat during normal operation. Available in knife blade and clip type termination variants. (92 Products)
Class J FusesUL-listed and CSA-certified time-delay Class J fuses that can limit up to 600-volt AC current. Ideal for confined space applications because of their compact size(162 Products)
Class L FusesUL-listed and CSA-certified KRP-CL, KLU, KRP-C and KTU Series fuses; used in AC power distribution systems and for non-inductive heating and lighting loads. Come in dual and single element types(82 Products)
Class RK1 FusesIncludes KTN-R, KTS-R, KWS-R, LPN-RK-SP, LPN-RK-SPI, LPS-RK-SP and LPS-RK-SPI Series fuses. Popularly called extreme current limiting fuses for effectively eliminating circuit damage(260 Products)
Class RK5 FusesIncludes indicating and non-indicating Bussmann RK5 fuses featuring a time-delay and current-limiting fuse to interrupt up to 200 KA current(196 Products)
Class T FusesFast acting fuses offering high current limitation with 200 kA of maximum interrupting rating. Feature a compact design for easy installation in electric heat circuits, load centres and meters(79 Products)
5 X 20mm Glass and Ceramic FusesIncludes a wide range of IEC-compliant GDA, GDB, GDC, GMA, GMC and GMD Series Bussmann fuses. Available in fast-acting / time-delay fuse variants in glass and ceramic(300 Products)
American Glass and Ceramic FusesIncludes indicating and non-indicating Eaton Bussmann fuses for small appliance circuits. Offered in single / dual elements and glass / ceramic variants with nickel-plated brass end caps(713 Products)
ANL and ANN Limiter FusesUL-recognised fast-acting and time-delay circuit protection devices with high-speed response to short-circuit currents. Available in different current interrupting rates(37 Products)
Automotive FusesIndicating / non-indicating, plastic and glass body automotive fuses featuring enclosed elements to provide protection against shocks and corrosion. Available in bolt-on, blade and cylindrical body variants(180 Products)
British and IEC FusesLow / medium voltage fuses used to provide overload and short-circuit protection. Feature ceramic / fibreglass construction and available in blade, cylindrical and bolt-on styles(584 Products)
Class D - Milk Bottle - FusesSingle and dual element fuses rated up to 100 amperes; used in various general industrial applications, such as power distribution and cable protection. Available in fast acting and time delay variants(25 Products)
Fast Acting Midget FusesFast-acting and compact fuses with a quick response to overloads and short-circuits. Ideal for protection of non-inductive loads, such as resistive and lighting circuits(209 Products)
Forklift Limiter FusesIncludes bolt-on ALS Series fuses used to protect DC circuits in battery-operated systems and heavy-lifting machinery, such as fork lift trucks(6 Products)
High Speed Semiconductor FusesIncludes Bussmann high-speed fuses used in AC / DC drives, inverters and induction furnaces to protect power semiconductors(934 Products)
Medium Voltage FusesWide range of Class R-rated, E-rated, ABWNA, CAVH, JCL and JCW Series fuses with a maximum 15500 VAC power rating. Come with time-delay and fast-acting designs to handle overcurrent conditions in a cylindrical, bolt-on or hermetically sealed body style. Available in 1 to 450A fuse ratings(569 Products)
Plug FusesSL, T and TL Series time-delay and W Series fast acting plug fuses used for protecting electrical wiring in industrial motors and critical circuits. Offer effective protection against short-circuits and overloads(98 Products)
Solar FusesIncludes ceramic and fibreglass solar fuses used for interrupting low overcurrents associated with faulted photovoltaic systems(52 Products)
Speciality FusesIncludes CE-, UL-listed low voltage, telecom protection, medium voltage and capacitor fuses in cylindrical, bolt-on, blade and pin body styles(2693 Products)
Time Delay Midget FusesROHS-compliant indicating and non-indicating time-delay midget fuses used in power electronic circuits with high inrush currents (motor and transformer loads)(179 Products)
Automotive Mini Circuit BreakersProvide electrical overload protection for trucks, buses and RVs. Available in auto, modified and manual reset variants(90 Products)
Flashers Turn Signal SwitchesFeature a built-in timer circuit and relay used to maintain a steady flash rate in emergency flashers and blinkers. Available in thermal and variable load variants with options in 12 and 24 VDC voltage ratings(6 Products)
Fuse CoversUniquely designed covers ideal for use with open-style fuse blocks. Yellow indicating light (in selected models) to help troubleshoot the system and reduce downtime. Feature an easy trimming facility to fit over existing wiring and dead-front construction for preventing accidental contact(106 Products)
Plug Fuse Box Cover UnitsUsed with standard electrical boxes for providing added overcurrent protection in small motor circuits. Compatible with fused receptacles, outlets and switches, as well as 2-1/4 inch handy electrical boxes accepting a standard current & voltage rating of 15A & 125V, respectively(7 Products)
Fuse BlocksIncludes Bussmann fuse blocks with a maximum 700-volt power rating and an optional blown fuse indicator mechanism. Available for fuse series like FNQ, KLM, FNM, BAF and AGU(425 Products)
Power Distribution BlocksIdeal for distributing electrical circuitry from a single-point input source to multiple devices in the branch circuit system. Accept aluminium or copper wiring; prevent splicing and taping time for re-installation purposes. Available in 1, 2 and 3 pole variants(73 Products)
Wire Terminal BlocksUsed to provide a single connection point in control panels to connect wires to ground or to connect electrical switches and outlets to the mains supply. Available in screw clamp and spring clamp connection types(341 Products)
Fuse HoldersDesigned for mounting & holding the fuse onto electrical connection points for maintaining contact with the the circuit. Feature IP20 finger-safe construction for protection against electric shocks and 35 mm DIN-rail mounting style. Available in 1, 2 & 3 pole design options(107 Products)
Fuse KitsFuse assortments equipped in a sturdy case for easy organisation and storing of the fuses, as well as withstand field impacts. Kits also include a lineman's pliers for stripping wires(56 Products)
Fuse LinksMedium voltage fuse, fast acting and time delay cut out links used for providing overcurrent protection to distribution systems and equipment(318 Products)
Fuse PullersDesigned for safely removing / replacing fuses from blocks & holders. Fully insulated nylon construction for excellent strength and protective finger stops for an anti-slip grip. Available in large, medium & small size variants for handling fuses ranging from 0 to 600A(5 Products)
Fuse ReducersUL-listed units allow low-current rated fuses to fit into high-rated fuse blocks, holders and disconnect switches. Compatible with Class H, K and R ferrules and blade fuses to facilitate a strong mechanical & electrical contact. Integrated with a dead-type front and an anti-shock function(17 Products)
Circuit Protection Devices1- / 2- / 3-pole thermal-magnetic circuit protectors used to protect electrical circuits from overcurrent. Feature load- and line-side box lugs to provide easy track-mounting and have a maximum current interrupting rate of 200 kAIC(34 Products)
Hardwire Surge Protection DevicesNEMA 4X / 3R / IP20 enclosed surge protection devices used to protect electronic equipment from power line surges without the need for plug-in devices(21 Products)
Battery AccessoriesTop and side post battery disconnect switch kits including an anti-theft master switch, an ATM-20 fuse, an HHM fuse holder, ring terminals and stainless-steel bolt / wing nuts(2 Products)
Terminal Block AccessoriesIncludes UL-listed end brackets, covers, insertion bridges and partition plates. Used with different terminal blocks available in single- and double-bridge shaft systems for maximum power distribution flexibility(18 Products)
UPS and Surge Suppression Device AccessoriesReplacement surge modules used with Bussmann DIN rail mount surge protection devices (SPD). Feature a snap-in design for quick installation & easy removal with the integral release button. Come integrated with mechanical coding on the module & base for preventing installation of the incorrect unit(3 Products)
Circuit Breaker AccessoriesUsed to enhance the functionality and performance of circuit breakers while handling overcurrent & short-circuits. Base, blocks and bridges available.(12 Products)