BUSSMANN Fuse Holders

Designed for mounting & holding the fuse onto electrical connection points for maintaining contact with the the circuit. Feature IP20 finger-safe construction for protection against electric shocks and 35 mm DIN-rail mounting style. Available in 1, 2 & 3 pole design options

Filter

BUSSMANN -

CH Series Modular Fuse Holders, EasyID Window Indicator

StyleModelAmpsBody MaterialVoltageMounting TypeLengthWidthHeightNumber Of PolesPrice (ex. VAT)
ACH60J1--------€151.79
BCH60J2--------€236.54
CCH60J360AThermoplastic600V AC/DC35 mm4.88"4.72"3.31"3€461.79
BUSSMANN -

Fuse Holders

StyleModelMounting TypeConnector TypeBody MaterialNumber Of PolesAmp RangeFuse Block DesignDc VoltageWidthPrice (ex. VAT)
AOPM-1038DIN RailBox Lug-30-30AFinger Safe600V DC1 1/2"€766.66
BHHLInlineWire LeadsRubber10-20ACovered32V DC0.41"€11.84
CHHMInlineWire LeadsRubber10-30ACovered32V DC0.41"€11.39
DHHXInlineWire LeadsPolycarbonate120-60ACovered32V DC-€53.99
EATM-FHIDInlineWire LeadsRubber10-20ACovered32V DC0.41"€20.95
FHHKInlineWire LeadsNylon10-20ANon Breakaway32V DC14/25"€12.05
GHRJInlineWire Leads-10-20ANon Breakaway32V DC1/4"€15.01
HHHNInlineWire LeadsNylon1---1/2"€13.11
ICM100CFPanelScrew-10-100AFinger Safe250V DC1.41"€443.30
JCM30CFPanel--10-30AFinger Safe250V DC-€330.36
KHPGPanel1/4" Quick Connect-10-30ANot Applicable600V DC0.41"€31.13
LCM20CFPanel--10-30AFinger Safe250V DC1"€286.44
BUSSMANN -

CHCC Fuse Holder, UL Class CC, Without Indicator

StyleModelLengthWidthHeightNumber Of PolesMounting TypeConnector TypeAmpsAmp RangePrice (ex. VAT)
ACHCC3DU2 11/25"2.06"2.06"3DIN RailClamp Lug, Spade Lug-0-30A€230.34
BCHCC2DU2 11/25"1.38"2.91"2DIN RailClamp Lug, Spade Lug-0-30A€67.06
CCHCC1DU2.91"0.69"2.43"1DIN Rail-30A-€30.84
BUSSMANN -

Safety J Finger Safe Fuse Holders, Class J

StyleModelLengthWidthAmp RangeHeightDc VoltageFuse LengthFuse Dia.DepthPrice (ex. VAT)
AJTN600603.1"1 13/25"31-60A1.06"300V DC2.375"1.062"1.06"€89.83
BJTN600303.11"3.61"0-30A3.06"300V DC2 1/4"0.812"2 13/25"€67.47
BUSSMANN -

HFA Series In line Water Resistant Holders

StyleModelDc VoltageWire SizeMounting TypeAmpsBody MaterialConnector TypeTermination TypeNumber Of PolesPrice (ex. VAT)
AHFA-HH--------€93.33
RFQ
AHFA-HH-R--------€39.18
RFQ
AHFA-R125V DC16 AWG to 12 AWGInline-PhenolicCrimp-1€87.19
BHFANot Rated#12 to # 16Inline20A--Crimp1€82.01
RFQ
BUSSMANN -

Panel Mount Fuse Holders

StyleModelVoltageConnector TypeAmp RangeLengthDiameterMounting HoleFuse Block StyleConnector SizePrice (ex. VAT)
ABK/HTB-46I-R250V1/4" Quick Connect0-20A1 3/5"0.461"0.506"-1/4"€19.72
ABK/HTB-42I-R250V AC/125V DCQuick Connect0-20A1/4"1/4"0.5" x 0.453"Nonrejection0.188"€1,938.79
ABK/HTB-48I-R250V AC/125V DC-0-20A1/4"1/4"0.5" x 0.453"Nonrejection-€18.15
BBK/HLQ-3-2/10300V ACWire Leads0-3.5A0.62"0.85"0.875" x 0.734"Rejection-€44.91
ABK/HPF-RR600V AC1/4" Quick Connect0-30A----1/4"€119.25
BUSSMANN -

In Line Fuse Holders

StyleModelConnector TypeVoltageAmp RangeBody LengthLengthWire SizeBody HeightBody WidthPrice (ex. VAT)
ABK/HEB-AACrimp600V AC/DC0-30A5 4/5"1 1/2"---€136.77
BBK/HFA-RCrimp250V AC/125V DC0-20A1/4"1 1/4"16 AWG to 12 AWG1/4"1/4"€95.70
BBK/HRKWire Leads32V AC/DC0-15A2.19"-14 AWG0.69"0.69"€31.11
BUSSMANN -

CHCC Fuse Holder, UL Class CC, With Indicator

StyleModelHeightNumber Of PolesWidthConnector TypeMounting TypeAmpsAmp RangeAc Voltage RatingPrice (ex. VAT)
ACHCC1DI-48U--------€55.88
BCHCC3DIU2.06"3-Clamp Lug, Spade LugDIN Rail-0-30A600V AC€140.48
CCHCC1DIU2.91"10.69"Clamp Lug, Spade LugDIN Rail30A0-30A600V AC€90.83
DCHCC2DIU2.91"21.38"Clamp Lug, Spade LugDIN Rail-0-30A600V AC€85.78
BUSSMANN -

Finger Safe Fuse Blocks for Fuse Series FNQ-R, KTK-R, LP-CC

StyleModelDc VoltageFuse Block DesignConnector TypeMounting TypeLengthWidthAmp RangeNumber Of PolesPrice (ex. VAT)
AOPM-1038RSWC300V DCFinger Safe With DisconnectBox LugDIN Rail3.61"1 1/2"0-30A3€1,134.69
AOPM-1038RSW300V DC-Box LugDIN Rail3.61"1 1/2"0-30A3€831.48
BOPM-1038RC600V DCFinger SafeBox LugDIN Rail3.61"1 1/2"0-30A3€1,086.13
BOPM-1038R600V DCFinger SafeBox LugDIN Rail3.61"1 1/2"0-30A3€639.66
BUSSMANN -

Finger Safe Fuse Blocks for Fuse Series TCFH

StyleModelBody MaterialAmpsLengthWidthAmp RangeHeightDepthWire SizePrice (ex. VAT)
ATCFH100NGlass Filled PBT100A2.91"1"61-100A2"2.01"#10 AWG to #1 AWG€87.74
BTCFH60NGlass Filled PBT60A2 3/5"1.03"31-60A1.53"1.53"14 AWG to 4 AWG€75.60
BTCFH30NGlass Filled PES-2.3"3/4"0-30A1 1/4"1 1/4"18 AWG to 8 AWG€68.18
BUSSMANN -

Finger Safe Fuse Blocks for Fuse Series LPJ, JKS

Bussmann finger safe fuse blocks provide secure protection for Eaton LPJ and JKS Series fuses. These blocks are used in industrial and commercial applications where safety and reliability are crucial. They hold fuses securely in electrical circuits, protecting equipment and preventing damage caused by overcurrents or short circuits. These fuse blocks feature a finger-safe design to prevent accidental contact with live parts, reducing the risk of electrical shocks and ensuring worker safety. They combine a fuse block and power distribution block into one component and simplify the panel layout and use up to 65% less panel space. These blocks use fewer wire connections for reduced watts loss and overall operating temperature of the panel.

StyleModelConnector TypeWidthAmp RangeHeightFuse LengthFuse Dia.DepthWire SizePrice (ex. VAT)
AJT60030Box1.23"1-30A3.06"2 1/4"0.812"2 13/25"18 AWG to 8 AWG€52.83
AJT60060Box Lug1 13/25"31-60A1.06"2.375"1.062"1.06"14 AWG to 4 AWG€80.32
BUSSMANN -

CH Series Modular Fuse Holders, Neon Lamp Indicator

StyleModelNumber Of PolesAmpsVoltageMounting TypeColorIlluminationPrice (ex. VAT)
ACH60J1I160A600VDIN RailWhiteIlluminated€131.99
BCH60J2I260A600VDIN RailWhiteIlluminated€268.32
CCH60J3I360A600VDIN RailWhiteIlluminated€402.20
BUSSMANN -

Fuse Holders for Fuse Series BAF, FNM, FNQ, KLM, KTK

StyleModelConnector TypeMounting TypeLengthWidthHeightFuse Block DesignDepthAmp RangePrice (ex. VAT)
AHPS1/4" Quick ConnectPanel1 4/5"1.13"2.41"Bayonet2.41"0-30A€48.87
BHEB-AW-RLC-ACrimpInline0.41"0.41"1 1/2"Breakaway With Boots-0-30A€204.52
CHEB-AACrimpInline0.41"0.41"1 1/2"Non Breakaway-0-30A€45.10
DHEB-AW-RYCCrimp, Set ScrewInline10 1/4"1.11"1 1/2"Breakaway With Boots0.94"0-30A€306.02
BUSSMANN -

Fuse Holders for Fuse Series ATC

StyleModelBody MaterialConnector TypeLengthWidthAmp RangeHeightFuse Block DesignFuse LengthPrice (ex. VAT)
AHHD-Wire Leads9 3/4"1"0-30A0.41"Open3/4"€10.61
BBP/HHA-RPPlasticWire Leads With Crimp1 1/4"0.9"0-10A0.9"Open0.73"€76.82
CATC-FHIDRubberWire Leads1.33"0.9"0-20A0.7"Covered0.73"€20.95
DHHCRubberWire Leads1 1/8"0.9"0-20A0.62"Open0.73"€11.46
EHHFRubber-1 1/8"0.9"0-20A0.62"Covered1.125"€13.42
FHHGRubber-1 1/8"0.9"1-30A0.62"Not Applicable1.125"€13.56
StyleModelAmpsAmp RangeMax. AmpsConnector TypeMounting TypeLengthWidthHeightPrice (ex. VAT)
AHLQ-10-0-10A10AWire LeadsInline0.62"0.62"2 1/4"€15.31
AHLQ-1/20.5A-0.5AWire LeadsInline0.62"0.62"2 1/4"€15.31
AHLQ-1-6/101.6A0-1.6A10AWire LeadsInline0.62"0.62"2 1/4"€15.31
AHLQ-55A0-5A5AWire LeadsInline0.62"0.62"2 1/4"€15.31
AHLQ-88A0-6.24A-Wire LeadsInline0.62"0.62"2 1/4"€15.31
AHLQ-3-2/1032/10A0-3.5A10AWire LeadsInline0.62"0.62"2 1/4"€15.31
BUSSMANN -

Fuse Holders for Fuse Series HTB

StyleModelMounting TypeWidthAmp RangeHeightFuse Block DesignDc VoltagePanel ThicknessFuse LengthPrice (ex. VAT)
AHTB-66I-RInline1/4"0-20A1 1/4"Not Applicable125V DC0.297"-€21.12
BHTB-42I-RPanel1/4"0-20A1 1/4"Bayonet125V DC1/8"1 1/4"€15.09
CHTB-48I-RPanel1/4"0-20A1 1/4"Bayonet125V DC1/8"1 1/4"€21.45
DHTB-36M-RPanel0.19"0-16A0.78"Not Applicable32V DC0.297"-€17.60
AHTB-22M-RPanel0.19"0-16A0.78"Open32V DC0.297"20 mm€17.34
BUSSMANN -

CHM Series Modular Fuse Holders

StyleModelHeightNumber Of PolesFuse TypeBlown Fuse IndicatorVisual IndicationIndicating / NonindicatingConnector TypeVoltagePrice (ex. VAT)
ACHM4DIU--------€261.00
BCHM4DU--------€178.95
CCHM3DU2.06"3MidgetNoNon IndicatingNon IndicatingClamp Lug, Spade Lug600V AC/DC€176.87
DCHM3DIU2.91"3IndustrialYesIndicating-Clamp Lug, Spade Lug600V AC/DC€280.80
ECHM2DIU2.91"2MidgetYesIndicatingIndicatingClamp Lug, Spade Lug600V AC/DC€93.13
FCHM1DIU2.91"1MidgetYesIndicatingIndicatingClamp Lug, Spade Lug600V AC/DC€69.79
GCHM2DU2.91"2MidgetNoNon IndicatingNon IndicatingClamp Lug, Spade Lug600V AC/DC€129.64
HCHM1DU2.91"1IndustrialNoNon Indicating-Clamp Lug, Spade Lug600V AC/DC€62.28
BUSSMANN -

Buss Fuse holder, 1 Poles, 0 to 30 A, 600V AC/DC, Crimp, No indicating, Non-Breakaway

ModelItemPrice (ex. VAT)
HEB-CCBD4VFH€173.14
BUSSMANN -

Panel-Mount Fuse Holder, 0 to 15 A, 300V AC, Wire Leads, Non-Indicating

ModelItemPrice (ex. VAT)
HLR-2ABC8UFD€18.46
BUSSMANN -

Fuse Holder, 1 Pole, 30 A, 600 V, Black

ModelItemPrice (ex. VAT)
HEB-WWBC8VQN€36.78
BUSSMANN -

Panel-Mount Fuse Holder, 0 to 30 A, 600V AC, 1/4 Inch Quick Connect, Non-Indicating

ModelItemPrice (ex. VAT)
HPF-RRBD3TTY€56.27

We are here to help!

Looking for a part not listed here?