BUSSMANN Power Distribution Blocks

Ideal for distributing electrical circuitry from a single-point input source to multiple devices in the branch circuit system. Accept aluminium or copper wiring; prevent splicing and taping time for re-installation purposes. Available in 1, 2 and 3 pole variants

Filter

BUSSMANN -

Distribution Block: 2 Pole

StyleModelDepthAmpsLengthWidthNumber Of PolesVoltagePrice (ex. VAT)
A16220-21 3/4"175A2 22/25"1 22/25"2600V€102.99
B16204-21 3/4"-2 22/25"1 22/25"2600V€61.10
C16000-22 3/25"175A2 4/5"4 3/25"2600V€68.07
C16021-22 3/25"175A2 4/5"5.38"2600V€169.71
D16500-22.93"620A5 1/2"5.79"2600V€264.45
E16370-23 8/25"310A4"-2600V€308.56
F16323-23 8/25"310A--2600V€176.14
G16303-23 8/25"310A4"-2600V€277.62
H16325-23 8/25"350A--2600V€199.87
I16321-23 8/25"175A4"-2600V€206.13
BUSSMANN -

Distribution Block: 3 Pole

StyleModelWidthDepthAmpsLengthNumber Of PolesVoltagePrice (ex. VAT)
A16220-32.7"1 3/4"175A2 22/25"3600V€144.55
B16204-32.7"1 3/4"175A2 22/25"3600V€71.43
C16325-35 1/5"3 8/25"350A4"3600V€218.18
D16370-35 1/5"3 8/25"310A4"3600V€409.65
E16323-35 1/5"3 8/25"310A4"3600V€279.58
F16321-35 1/5"3 8/25"175A4"3600V€221.02
G16303-35 1/5"3 8/25"310A-3600V€199.86
H16021-35.37"2 3/25"175A2 4/5"3600V€176.07
I16000-35.38"2 3/25"175A2 4/5"3600V€130.01
J16500-38 1/2"2.93"620A5 1/2"3-€310.65
BUSSMANN -

Distribution Block: 1 Pole

StyleModelAmpsWidthLengthDepthSecondary Wire Range (awg)Number Of PolesVoltageSecondary Wire Size RangePrice (ex. VAT)
A16321-1175A1.98"4"3 8/25"-1600V-€166.06
BPDBFS204175A1.03"3.37"--1600V-€73.66
CPDBFS220175A1.03"3.37"-14 AWG to 4 AWG1600V-€93.59
D16204-1175A1.07"2 22/25"1 3/4"-1600V-€43.38
E16220-1175A1.06"2 22/25"1 3/4"-1600V-€67.62
F16370-1310A1.98"4"3 8/25"-1600V-€133.07
GPDBFS303310A1.55"4.67"2.87"6 AWG to 350 mcm1600V6 mcm to 350 mcm€187.03
H16303-1310A1.98"4"3 8/25"-1600V-€195.00
I16323-1310A1.98"-3 8/25"-1600V-€156.06
J16325-1350A1.98"4"3 8/25"-1600V-€177.59
KPDBFS330380A1.55"4.67"--1600V-€233.73
LPDBFS377570A1 22/25"4.67"--1600V-€218.38
MPDBFS500620A2.38"4.67"2 3/5"-1600V-€238.33
N16500-1620A-5 1/2"2.93"-1600V-€236.48
OPDBFS504760A2 14/25"4.67"--1600V-€475.60
BUSSMANN -

Distribution Block

StyleModelNumber Of PolesWidthDepthLengthPrice (ex. VAT)
A16375-111.98"3 8/25"4"€142.68
A16394-111.98"3 8/25"4"€111.24
A16378-111.98"3 8/25"4"€96.08
A16395-111.98"3 8/25"4"€62.21
A16375-22-3 8/25"4"€164.58
A16394-22-3 8/25"4"€185.28
A16378-22-3 8/25"4"€153.69
A16395-22-3 8/25"-€143.27
A16375-335.21"3 8/25"4"€284.54
A16394-335.21"3 8/25"4"€327.02
A16378-335.21"3 8/25"4"€213.56
A16395-335.21"3 8/25"4"€231.13
BUSSMANN -

Power Distribution Block

StyleModelNumber Of PolesWidthSecondary Wire Size RangeSecondary Wire Range (awg)LengthDepthPrice (ex. VAT)
A16591-113.1"--5 1/2"-€223.45
B16541-11-14 AWG to 6 AWG14 AWG to 6 AWG5 1/2"2.93"€563.40
C16528-113.1"6 AWG to 3/0 AWG-5 1/2"-€316.67
C16530-113.1"14 AWG to 4 AWG14 AWG to 4 AWG5 1/2"2.93"€239.08
B16582-113.1"--5 1/2"2.93"€169.69
C16528-225.79"--5 1/2"2.93"€349.07
B16541-225.79"14 AWG to 6 AWG14 AWG to 6 AWG5 1/2"2.93"€648.91
D16591-225.79"--5 1/2"-€298.68
C16530-338 12/25"14 AWG to 4 AWG14 AWG to 4 AWG5 1/2"2.93"€445.18
B16541-338 12/25"14 AWG to 6 AWG14 AWG to 6 AWG5 1/2"2.93"€986.93
BUSSMANN -

16x Series Power Distribution Blocks

StyleModelAmpsNumber Of PositionsWire SizeWire Gauge MaxVoltageWire Gauge MinWidthLengthPrice (ex. VAT)
A16373-1--------€79.10
B16201-1150A114 AWG to 4 AWG4 AWG600V AC14 AWG--€27.26
C16371-3310A314 AWG to 2 AWG2 AWG600V AC14 AWG--€391.69
D16372-3310A314 AWG to 2 AWG2 AWG600V AC14 AWG--€736.76
E16591-3400A3--600V AC---€219.01
F16593-3600A3--600V AC---€410.14
G16504-1760A1--600V AC---€147.02
H16301-3760A314 AWG to 4 AWG4 AWG600V AC14 AWG--€487.42
I16582-3760A3--600V AC---€218.63
J16528-3840A3--600V AC-5 1/2"8 12/25"€733.05
BUSSMANN -

Splicer Terminal Block

ModelItemPrice (ex. VAT)
16504-3AE2HMP€519.02
BUSSMANN -

Power Distribution Block, 175A

ModelItemPrice (ex. VAT)
PDB204-3BC9DUV€112.55
BUSSMANN -

Power Distribution Block, 175A

ModelItemPrice (ex. VAT)
PDB321-1BC8UQH€238.60
BUSSMANN -

Power Distribution Block, 3 Poles, 2.59 Inch L

ModelItemPrice (ex. VAT)
CPB162-3BC8ZHP€16.59
BUSSMANN -

Power Distribution Block

ModelItemPrice (ex. VAT)
15288-SBD2GQN€34.67
BUSSMANN -

Power Distribution Block, 175A

ModelItemPrice (ex. VAT)
PDB280-3BC9HJY-
RFQ

We are here to help!

Looking for a part not listed here?