BELL & GOSSETT Y And Basket Strainers

Includes cast-iron / cast-brass Y strainers designed to restrict contaminants such as weld metals, jointing compounds and debris from flowing through liquids or gases. Feature high dirt-holding capacity and can handle steam and water pressures up to 300 & 400 psi, respectively

Filter

BELL & GOSSETT -

Strainer Pipeline Y

StyleModelPipe SizeBody MaterialSizeGradeMeshPrice (ex. VAT)
A420C - 1"--1"--€331.23
A415C - 1-1/4"--1.25"--€123.34
A415C - 1"--1"--€96.94
A415C - 1-1/2"1 1/2"Cast Iron1.5"Grade 2020 mesh€153.73
A415C - 1/2"1/2"Cast Iron-Grade 2020 mesh€70.53
A420C - 1/2"1/2"Cast Brass-Grade 2020 mesh€177.26
A415C - 2"2"Cast Iron2"Grade 2020 mesh€193.85
A420C - 3/4"3/4"Cast Brass-Grade 2020 mesh€221.93
A415C - 3/4"3/4"Cast Iron-Grade 2020 mesh€73.38

We are here to help!

Looking for a part not listed here?