BELL & GOSSETT Water Pressure Reducing Valves

Designed to reduce high incoming water pressure from the water supply mains and provide constant and even pressure. Can withstand a maximum pressure of 125 psi and operate at temperatures up to 225 degrees F

Filter

BELL & GOSSETT -

Reducing Valves

StyleModelHeightPipe SizeLengthConnection TypeMax. PressureMax. Temp.Adjustable Pressure RangePreset Pressure SettingsPrice (ex. VAT)
AFB-384.812"1/2"3 1/16"NPT125 psi225°F10 psi to 25 psi12 psi€179.18
BB7-124.938"3/4"3"NPT125 psi225°F10 psi to 25 psi12 psi€184.73
BELL & GOSSETT -

Combination Valves, Lead Free

StyleModelAdjustable Pressure RangePreset Pressure SettingsConnection TypeHeightMax. PressurePipe SizeMax. Temp.TypePrice (ex. VAT)
AF-310 psi to 25 psi12 psiNPT x NPT-125 psi1/2"225°FStandard€327.66
B830 psi30 psiNPT x NPT5 3/8"125 psi1/2"225°FStandard€246.85

We are here to help!

Looking for a part not listed here?