FUJI ELECTRIC VKN-093A-4Z Pump Oil Coolant 1/2hp | AD2FZP 3P743

FUJI ELECTRIC VKN-093A-4Z Pump Oil Coolant 1/2hp

Item: AD2FZP Model: VKN-093A-4ZCross Ref: 3P743
In Stock

Get it by Monday, Sep 29

€1,283.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Oil Coolant Pump
Amps 2.4/1.2A
Application Circulation Of Coolant, Spraying Of Cutting Oil In All Types Of Machines, Except Grinders
Body Material Cast Iron
Bolt Circle Dia. 7.09"
Bolt Circle Dia. (in.) 7.09"
Compatible Discharge Pipe Size 1"
Compatible Intake Pipe Size 1"
Duty Cycle Continuous
Elastomer Buna N
Elastomer Material Buna N
Flow Rate @ 1 Ft Of Head (maximum Oil) Not Applicable
Flow Rate @ 1 Ft Of Head (maximum Water) Not Applicable
Flow Rate @ 10 Ft Of Head (maximum Oil) Not Applicable
Flow Rate @ 10 Ft Of Head (maximum Water) 59 GPM
Flow Rate @ 10 Ft Of Head (maximum, Water) 59 GPM
Flow Rate @ 15 Ft Of Head (maximum Oil) Not Applicable
Flow Rate @ 15 Ft Of Head (maximum Water) 55 GPM
Flow Rate @ 15 Ft Of Head (maximum, Water) 55 GPM
Flow Rate @ 20 Ft Of Head (maximum Oil) Not Applicable
Flow Rate @ 20 Ft Of Head (maximum Water) 51 GPM
Flow Rate @ 20 Ft Of Head (maximum, Water) 51 GPM
Flow Rate @ 5 Ft Of Head (maximum Oil) Not Applicable
Flow Rate @ 5 Ft Of Head (maximum Water) 62 GPM
Flow Rate @ 5 Ft Of Head (maximum, Water) 62 GPM
For Media Type Cutting Oil, Non-Flammable Liquids
Frequency 60 Hz
Gpm Of Water @ 13 Ft. Of Head Low 56 GPM
Gpm Of Water @ 16 Ft. Of Head 55 GPM
Gpm Of Water @ 7 Ft. Of Head Low 61 GPM
Height 12 4/9"
Housing Material Cast Iron
Hp 1/2 hp
Impeller Material Bronze
Includes Grinder
Inlet Size 1"
Inlet/outlet 1"
Length 12 1/4"
Max. Feet Of Head 40 ft.
Max. Flow Rate @ 10 Ft. 59 GPM
Max. Flow Rate @ 15 Ft. 55 GPM
Max. Flow Rate @ 20 Ft. 51 GPM
Max. Flow Rate @ 30 Ft. 40.5 GPM
Max. Flow Rate @ 5 Ft. 62 GPM
Max. Flow Rate @ 50 Ft. 40 GPM
Max. Flow Rate @ 7 Ft. 61 GPM
Max. Temp. 104°F
Max. Viscosity 800 SUS
Maximum Viscosity 800 SUS
Media Type Cutting Oil, Non Flammable Liquids
Min. Head 40 ft.
Outlet Size 1"
Overall Height 12 11/25"
Overall Length 12 1/4"
Overall Width 7.13"
Phase 3
Pump Housing Material Cast Iron
Rpm 3440 RPM
Seal Material Ceramic
Seal Type Mechanical
Self Priming Yes
Shaft Material Carbon Steel
Shut Off Length 40 ft.
Type Suction
Voltage 230/460V AC
Width 7 1/8"
Standards CE CERTIFIED, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 15.255
Ship height (cm)23.11
Ship length (cm)38.61
Ship width (cm)27.69
HS code8413702090
Country of OriginTW

Product Details:

Fuji Electric VKN-093A-4Z oil coolant pump is suitable for circulating coolant and cutting fluids to reduce heat and friction generated by machine operations, such as drilling, milling and turning. It prevents overheating and damage to both the tools and workpieces in the cooling and lubrication systems of machine tools.

Features:

  • It features cast iron housing for structural rigidity and a bronze impeller for reduced risk of sparking in corrosive fluids.
  • It comes with a ceramic seal offering resistance to heat and chemical wear under aggressive chemical exposures.
  • This pump has self-priming properties for easy startup and operation, reducing setup time and maintenance efforts.

Compatible Accessories:

  • Tap Magic 10004E Cutting Oil: It is used to cool the tool and workpiece, reducing the heat generated during cutting operations which helps prevent tool wear and extends the tool's life.
  • Loc-Line 40413 Hose Kit: This kit includes hose segments that snap together, forming a flexible and adjustable hose for creating custom coolant delivery systems, air hoses and other flexible tubing needs.

Frequently Asked Questions:

Q. Why is cooling important in machine tools?

A. Cooling is crucial in machine tools to prevent overheating, which can damage both the tools and the workpieces. Proper cooling ensures precision in machining processes, prevents thermal expansion of metal parts and enhances the overall quality of the finished product.

Q. What maintenance is required for Fuji Electric VKN-093A-4Z oil coolant pump?

A. Regular maintenance includes checking for leaks, ensuring the coolant level is adequate, inspecting the pump and its components for wear or damage and cleaning any filters or strainers. Regular checks will help extend the lifespan of the pump and prevent machine downtime.

Q. What type of seal is used in this pump?

A. This pump has ceramic seals for reducing leakage and enhancing pump efficiency.

Product Variants

ProductModelHpMax. Flow Rate @ 10 Ft.Compatible Intake Pipe SizeCompatible Discharge Pipe SizeInlet SizeHeightWidthLengthPrice
FUJI ELECTRIC VKN-043A-4Z Pump Oil Coolant | AD2FZD 3P726 VKN-043A-4Z1/20 hp5.9 GPM1/4"1/4"1/4"7 1/5"5"7 1/4"€629.12
FUJI ELECTRIC VKN-053A-4Z Pump Oil Coolant | AD2FZE 3P727 VKN-053A-4Z--------€625.56
FUJI ELECTRIC VKN-063A-4Z Pump Oil Coolant 1/8hp | AD2FZF 3P728 VKN-063A-4Z--------€681.12
FUJI ELECTRIC VKN-073A-4Z Pump Oil Coolant 1/4hp | AD2FZM 3P741 VKN-073A-4Z--------€880.37
FUJI ELECTRIC VKN-083A-4Z Pump Oil Coolant 1/3hp | AD2FZN 3P742 VKN-083A-4Z--------€1,061.05
FUJI ELECTRIC VKP-043A-4Z Pump Oil Coolant | AD2FZQ 3P744 VKP-043A-4Z--------€629.12
FUJI ELECTRIC VKP-053A-4Z Pump Oil Coolant | AD2FZR 3P745 VKP-053A-4Z--------€625.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FUJI ELECTRIC VKN-093A-4Z Pump Oil Coolant 1/2hp
€1,283.47 /unit