LOC-LINE 40413 Hose Kit | AD2GBN 3P816

LOC-LINE 40413 Hose Kit

Item: AD2GBN Model: 40413Cross Ref: 3P816
7 In Stock

Ships within 2 days via

€16.88 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hose Assembly, 13" with Fittings
Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Fitting Connection Diameter 1/4"
For Use With 1/4 In Loc-Line Systems
Hose Inside Dia. 1/4"
Material Acetal
Material Of Construction Acetal Copolymer
Number Of Connectors 2
Number Of Nozzles 3
Number Of Segment Hoses 2
Resistance Properties Corrosion Resistant, Water Resistant
Type Flexible Hose System

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)5.08
HS code3917330000
Country of OriginUS

Product Details:

    • Available In (Acid Resistant Polyester and 3/4" Inside Diameter)

Product Variants

ProductModelColorHose LengthPrice
LOC-LINE 50813 Hose Kit | AD2GBW 3P823 50813Blue, Orange5 1/2"€16.09
LOC-LINE 60513 Flex Hose Kit 3/4 Inch Diameter | AF2UXV 6Y712 60513Blue, Orange5 1/2"€21.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOC-LINE 40413 Hose Kit
€16.88 /unit