Flat Shipping
Flat Shipping at

BENCHMARK SCIENTIFIC B1202-E Micro Bead Sterilizer, Tall, 300g Bead Capacity | CE7MEG

BENCHMARK SCIENTIFIC B1202-E Micro Bead Sterilizer, Tall, 300g Bead Capacity

Item: CE7MEG Model: B1202-ECross Ref: 422V31
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,117.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Sterilizer
Ac Voltage 230V AC
Amps Ac 1A
Capacity 300g
Chamber Dia. 5.688"
Chamber Height 8 1/2"
Chamber Length 5 1/2"
Chamber Width 5 1/2"
Cycle Time 25 min.
Material Steel
Max. Temp. 300°C
Overall Depth 5.688"
Overall Height 8 1/2"
Overall Width 5 1/2"
Range +100.0°C to +300.0°C
Special Features Digital Control, Eliminates The Danger Associated With Open Flames, Sterilizes Forceps, Needles, Scissors And Other Tools
Temp. Range +100.0°C to +300.0°C
Temp. Resolution 0.34°F
Working Temperature Range 100°C to 300°C

Shipping Info:

Ship weight (kg) 5.498
Ship height (cm)22.86
Ship length (cm)38.1
Ship width (cm)33.02
HS code8419200020
Country of OriginCN

Product Details:

Benchmark Scientific B1202-E micro bead steriliser is perfect for sterilising small research tools like forceps and scissors. This unit does not use any gas or chemical to eliminate the chance of fire.

Features:

  • Benchmark Scientific B1202-E micro bead steriliser uses high temperature to eliminate the presence of bacteria, spores and other microbes.
  • The chamber can be adjusted via a control knob and can be viewed on a large LED control panel.
  • It comes with a safety cover to conserve energy and reduce the heating / ramping rate.
  • This glass bead stabiliser's outer casing stays cool even when it stays On all day.

Compatible Accessories:

Frequently Asked Questions:

Q. What is the operational temperature range of this steriliser?

A. 100 to 300 degrees C.

Q. What is the time required to pre-heat this equipment?

A. It takes up to 25 minutes to reach its maximum operating temperature (300 degrees C).

Q. Is sterilisation better than boiling?

A. Sterilisation is quicker, safer and more efficient than boiling.

Product Variants

ProductModelMPNPrice
BENCHMARK SCIENTIFIC B1201-E Micro Bead Sterilizer, 150g Bead Capacity, 230V | CE7MEF B1201-EB1201-E€928.41
BENCHMARK SCIENTIFIC B1201 Micro Bead Sterlizer, With Glass Beads, 115V | CJ4KJR B1201B1201€909.18
BENCHMARK SCIENTIFIC B1202 Micro Bead Sterlizer, Tall, With Glass Beads | CJ4KJT B1202B1202€1,099.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHMARK SCIENTIFIC B1202-E Micro Bead Sterilizer, Tall, 300g Bead Capacity
€1,117.86 /unit