BENCHMARK SCIENTIFIC B1201-BEAD Refill Glass Beads, 3mm, 1000g | CE7MEE

BENCHMARK SCIENTIFIC B1201-BEAD Refill Glass Beads, 3mm, 1000g

Item: CE7MEE Model: B1201-BEADCross Ref: 422V32
7 In Stock

Ships within 2 days via

€45.82 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Beads
Capacity 1L
Material Glass
Special Features 3 Mm Diameter, Refill

Shipping Info:

Ship weight (kg) 2
Ship height (cm)15.49
Ship length (cm)63.5
Ship width (cm)13.97
HS code8419200020
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHMARK SCIENTIFIC B1201-BEAD Refill Glass Beads, 3mm, 1000g
€45.82 /unit