Specialty Paints Coatings and Additives

Filter

Filter By

Filter

Brand

See More

Product Categories

All Products

Cab-o-sil M5 Epoxy Thickener 10 Lb.
Item: AF6JCB
Model: 1-52BG
€972.84 /unit
Add To Cart
Dirt Trap Dispenser, 18-3/4 Inch L, 5-9/16 Inch W
Item: CY6URN
Model: 36863
See Details
FireRetardnt Surfce Protectn, 393ft L x 3ftW
Item: CY6UUN
Model: 87010
See Details
Floor Protection, 27 Inch x 180 Feet, Blue
Item: CY6UYC
Model: NSB27180
See Details
Floor Protection, 27 Inch x 20 Feet, Blue
Item: CY6UYA
Model: NSB2720
See Details
Floor Protection, 48 Inch x 300 Ft, Natural
Item: CY6UYD
Model: WS48300
See Details
Heavy Duty Adhesive Surface Protector
Item: CY6UYF
Model: 86510
See Details
Leakprf/Slip Res Surf Protect, 50ft L x 4ftW
Item: CY6UYB
Model: 86365
See Details
Leakprf/SlipRes Surf Protect, 200 Feet Length, 2 Feet Width
Item: CY6URR
Model: 90200
See Details
Shark Skin Anti-Slip Paint Additive 15lb
Item: AG9DZF
Model: SHARKBX
€725.45 /unit
Add To Cart
Tape Logic Carpet Protection Tape, 3 Mil, 48 Inch x 200 Feet, Clear, 1/Case
Item: CY6URK
Model: T96484025
See Details
123

Specialty Paints Coatings and Additives

Specialty paints coatings and additives are used to enhance the appearance, durability and functionality of surfaces in construction, automotive, art and more applications. These products are formulated with unique properties and features to cater to specific requirements and applications. Specialty paints act as protective layers that resist corrosion, UV damage or chemical exposure, extending the lifespan of the underlying surface. Additives are substances mixed with paints or coatings to modify properties like viscosity, drying time or adhesion, enhancing their performance and versatility.

We are here to help!

Looking for a part not listed here?