CABOT 1-52BG Cab-o-sil M5 Epoxy Thickener 10 Lb. | AF6JCB 19NZ16

CABOT 1-52BG Cab-o-sil M5 Epoxy Thickener 10 Lb.

Item: AF6JCB Model: 1-52BGCross Ref: 19NZ16
In Stock

Get it by Monday, Sep 29

€972.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item CAB-O-SIL M5
Base Material Silica
Base Type Silica
Color White
Exposure Conditions Mild To Moderate
Size 10 lbs.

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)17.78
Ship length (cm)95.25
Ship width (cm)45.72
HS code2505101000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CABOT 1-52BG Cab-o-sil M5 Epoxy Thickener 10 Lb.
€972.84 /unit