Linear Motion

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Baffle
SMC VALVES

Baffle

Item: AM8DYZ
Model: AF30P-040S
€3.05 /unit
See Details
This product can only be shipped in multiples of 24
Compact Cylinder, 1-1/16 Inch Size, Double Rod
Item: AN6GJK
Model: NCQ8WA106-200C
€118.80 /unit
See Details
Compact Cylinder, 3 Inch Size, Double Acting
Item: AN2BEW
Model: NCQ8A300-300C
€241.56 /unit
See Details
Guide Cylinder, 50 mm Size, Slide Bearing
Item: AN6RHG
Model: MGCMB50-450-C73Z
€912.91 /unit
See Details
Guided Cylinder, 25 mm Size, Ball Bearing
Item: AM9XBN
Model: MGCLB25-400
€484.77 /unit
See Details
Rotary Shaft Oil Seal, Sa, Nitrile, 70 mm ID, 95 mm Od, 13 mm Width, 7 Psi
Item: CP3KZE
Model: 709513SA
€47.04 /unit
Add To Cart
Rotary Shaft Oil Seal, Sc, Fluoro, 50 mm ID, 65 mm Od, 8 mm Width, 10 Psi
Item: CP2YTX
Model: 50658SCV
€114.14 /unit
Add To Cart
Rotary Shaft Oil Seal, Sf, Nitrile, 38 mm ID, 50 mm Od, 7 mm Width, 7 Psi
Item: CP3CPL
Model: 385007SF
€84.66 /unit
Add To Cart
Rotary Shaft Oil Seal, Tc, Fluoro, 52 mm ID, 75 mm Od, 12 mm Width, 10 Psi
Item: CP3DYM
Model: 527512TCV
€108.02 /unit
Add To Cart
Round Body Cylinder, 63 mm Size, Double Acting Auto Switcher
Item: AM3KFK
Model: NCDGDA63-0837-B54
€296.08 /unit
See Details
Round Body Cylinder, 7/16 Inch Size, Double Acting
Item: AM8QYL
Model: NCMB044-0400
€36.43 /unit
See Details
Tie Rod Cylinder, 2 Inch Size, Double Acting
Item: AL9ZLV
Model: NCA1F200-0700
€224.29 /unit
See Details
12...19621963

Linear Motion

With the right accessories, a linear motion system can be drastically improved so that it is easily assembled and safe & easy to use. Raptor Supplies offers a wide range of these accessories, such as acme flanges, nuts & screws, linear guide rails, shafts & carriages, mounted & unmounted linear bearings from NB, Duff-Norton, Apollo, Warner Linear and Thomson. While the mounted linear bearings are used for correcting torsional misalignments and providing additional support for sliding doors, 3D printers & automated devices; the unmounted linear bearings support linear motion shafts. The latter feature outer sleeves for delivering a quiet, smooth & low-friction linear motion. We also offer mechanical actuators for linear positioning in machine tools, robots and electromechanical actuators installed in fan louvres, film processing equipment & lift tables demanding high-stroke speeds.

We are here to help!

Looking for a part not listed here?