DDS 50658SCV Rotary Shaft Oil Seal, Sc, Fluoro, 50 mm ID, 65 mm Od, 8 mm Width, 10 Psi | CP2YTX 458F29

DDS 50658SCV Rotary Shaft Oil Seal, Sc, Fluoro, 50 mm ID, 65 mm Od, 8 mm Width, 10 Psi

Item: CP2YTX Model: 50658SCVCross Ref: 458F29
7 In Stock

Ships within 2 days via

€114.14 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Oil Seal
Case Coating None
Contact Type Contact Seal
Inside Dia. 50 mm
Lip Material Fluoro Rubber
Max. Pressure 10 psi
Number Of Lips 1
Outside Dia. 65 mm
Overall Width 8 mm
Seal Design SC
Seal Type Single Lip Seal
Spring Reinforcement Yes

Shipping Info:

Ship weight (kg) 0.7938
Ship height (cm)0.8
Ship length (cm)6.5
Ship width (cm)6.5

Product Variants

ProductModelNumber Of LipsSeal DesignLip MaterialOverall WidthInside Dia.Max. PressureSeal TypeMax. Temp.Price
DDS 10012010SA Rotary Shaft Oil Seal, Sa, Nitrile, 100 mm ID, 120 mm Od, 10 mm Width | CP2TLG 457Y60 10012010SA1SANitrile Rubber10 mm100 mm7 psiLip Seal250°F€46.83
DDS 10012012SA Rotary Shaft Oil Seal, Sa, Nitrile, 100 mm ID, 120 mm Od, 12 mm Width | CP2TLH 457Y61 10012012SA1SANitrile Rubber12 mm100 mm7 psiLip Seal-€58.75
DDS 10012513SA Rotary Shaft Oil Seal, Sa, Nitrile, 100 mm ID, 125 mm Od, 13 mm Width | CP2TLJ 457Y63 10012513SA1SANitrile Rubber13 mm100 mm7 psiLip Seal250°F€46.83
DDS 10013013SA Rotary Shaft Oil Seal, Sa, Nitrile, 100 mm ID, 130 mm Od, 13 mm Width | CP2TLK 61AE42 10013013SA1SANitrile Rubber13 mm100 mm7 psiLip Seal-€75.44
DDS 10013015SA Rotary Shaft Oil Seal, Sa, Nitrile, 100 mm ID, 130 mm Od, 15 mm Width | CP2TLL 457Y64 10013015SA1SANitrile Rubber15 mm100 mm7 psiLip Seal250°F€46.83
DDS 10014013SA Rotary Shaft Oil Seal, Sa, Nitrile, 100 mm ID, 140 mm Od, 13 mm Width | CP2TLM 457Y65 10014013SA1SANitrile Rubber13 mm100 mm7 psiLip Seal250°F€48.96
DDS 10212513SA Rotary Shaft Oil Seal, Sa, Nitrile, 102 mm ID, 125 mm Od, 13 mm Width | CP2TLN 457Y74 10212513SA1SANitrile Rubber13 mm102 mm7 psiLip Seal-€49.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DDS 50658SCV Rotary Shaft Oil Seal, Sc, Fluoro, 50 mm ID, 65 mm Od, 8 mm Width, 10 Psi
€114.14 /unit