Vibratory Tumblers

Filter

<p>Vibratory tumblers are ideal for finishing or polishing metal, plastic and ceramics. They are equipped with drain ports to safely discharge fluids after the operation. These CE-certified Adjusta-Vibe units are equipped with amplitude adjustment to vary vibration intensity.</p>
RAYTECH -

Vibratory Tumblers

StyleModelBowl Dia.VoltageBowl HeightBowl CapacityStylePrice (ex. VAT)
A23-0018"115V AC--Standard€143.21
B23-02412"115V AC--With Drain€737.15
C23-01914"115V AC5"-With Drain And Discharge Port€934.20
D23-03117"115V7"0.35 cu. ft.-€2,063.08
E23-02617"115V AC7"0.35 cu. ft.With Drain€1,606.85
F23-04421"115V9 1/2"0.75 cu. ft.-€2,245.58
G23-04021"115V9 1/2"0.75 cu. ft.With Drain€1,860.65
H23-04221"115V9 1/2"0.75 cu. ft.-€2,457.62
I23-03821"-9 1/2"0.75 cu. ft.-€2,062.65

Frequently Asked Questions

How to clean these tumblers?

  • Use soap or mild detergents to clean the tumbler.
  • Rinse the unit thoroughly to remove any residue.

Which vibratory tumbler is suitable for noise-free operation?

Use Raytech vibratory tumbler, which is equipped with nose-reducing lids.

How do I know when the batch is finished?

You can visually inspect the material to see if the desired level of finish has been achieved. Another way is to use a micrometer to check the surface roughness before and after tumbling.

We are here to help!

Looking for a part not listed here?