RAYTECH 23-026 Vibratory Tumbler Drain 115v 0.35 Cu.ft. | AE6PWT 5UJK0

RAYTECH 23-026 Adjusta-Vibe 40 Vibratory Tumbler With Drain, 115V, 0.35 Cubic Feet Bowl Capacity

Item: AE6PWT Model: 23-026Cross Ref: 5UJK0 / Adjusta-Vibe 40
In Stock

Get it by Monday, Sep 29

€1,606.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Vibratory Tumbler
Bowl Amplitude Adjustable
Bowl Capacity 0.35 cu. ft.
Bowl Dia. 17"
Bowl Height 7"
Style With Drain
Tumbler Design Drain
Voltage 115V AC

Shipping Info:

Ship weight (kg) 22.95
Ship height (cm)45.72
Ship length (cm)45.72
Ship width (cm)68.58
HS code8464200120
Country of OriginUS

Product Details:

    • The Raytech 23-026 vibratory tumbler is widely used to deburr metal stampings and machined parts, descale metal castings and polish metal and plastic pieces without damaging their mechanical integrity.
    • This 7-inch-tall vibratory tumbler bowl comes with drain and features adjustable vibration and inlet and outlet ports for compound rinsing.

Product Variants

ProductModelBowl CapacityBowl HeightBowl Dia.VoltagePrice
RAYTECH 23-001 Vibratory Tumbler 115V 0.5 cubic feet | AE6PWP 5UJF7 23-0010.05 cu. ft.3 3/4"--€143.21
RAYTECH 23-024 Vibratory Tumbler With Drain 0.18 Cu.Ft. | AE6PWQ 5UJH1 23-0240.18 cu. ft.4 1/4"--€737.15
RAYTECH 23-019 Vibratory Tumbler Drain Discharge 115V | AE6PWR 5UJH4 23-0190.22 cu. ft.---€934.20
RAYTECH 23-038 Vibratory Tumbler, With Drain and Discharge Port, 0.75 cu ft Bowl Capacity | CT8VBH 5UJN1 23-038----€2,062.65
RAYTECH 23-031 Vibratory Tumbler, With Drain and Tilting Plate, 0.35 cu ft Bowl Capacity | CT8VBJ 5UJN3 23-031----€2,063.08
RAYTECH 23-044 Vibratory Tumbler, With Drain and Tilting Plate, 0.75 cu ft Bowl Capacity | CT8VBK 5UJN7 23-0440.75 cu. ft.9 1/2"21"115V€2,759.63
RAYTECH 23-040 Vibratory Tumbler, With Dra Inch, 0.75 cu ft Bowl Capacity, 21 Inch Size Bowl Dia | CT8VBL 5UJK9 23-040----€1,860.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAYTECH 23-026 Adjusta-Vibe 40 Vibratory Tumbler With Drain, 115V, 0.35 Cubic Feet Bowl Capacity
€1,606.85 /unit