Upright Sump Pumps

Filter

DAYTON -

Non Submersible Sump Pumps

Dayton non-submersible sump pumps are used for applications where sump pump pits are narrow or shallow. These sump pumps feature dual ball bearings to accommodate axial and radial loads in both clockwise & anti-clockwise directions. They are equipped with housing made of ABS / cast iron / cast bronze for electrical insulation, increased stiffness and impact resistance. These non-submersible sump pumps can withstand liquid temperatures up to 140 degrees F, and are available in 1/3 & 1/2 hp variants.

StyleModelHpBody MaterialImpeller MaterialFlow Rate @ 10 Ft.AmpsMax. HeadVoltageVolute MaterialPrice (ex. VAT)
A4KU611/2 hpCast IronStainless Steel48 GPM5A22 ft.120V ACCast Iron€410.69
B4KU631/2 hpCast BronzeStainless Steel48 GPM5A22 ft.120V ACBrass€611.26
A4KU601/3 hpCast IronStainless Steel37 GPM4A18 ft.115V ACCast Iron€361.50
B4KU621/3 hpCast BronzeStainless Steel37 GPM4A18 ft.115V ACBrass€576.76
C4KU641/3 hpABSABS37 GPM4A18 ft.115V ACPlastic€208.80
DAYTON -

Upright Sump Pumps

Dayton upright sump pumps are used to pump out the collected water in basement of the commercial or residential spaces with no water sewage. They are made from stainless steel for durability & corrosion resistance and are ideal for use in confined spaces with less surface area. These sump pumps feature automatic thermal protection to stop the pump if the operating temperature exceeds the safe limit and a continuous duty AC motor for producing a maximum power output of 1/2 HP. Choose from a wide range of sump pumps, available in 7 and 9A current ratings on Raptor Supplies.

StyleModelHpBody MaterialImpeller MaterialFlow Rate @ 10 Ft.AmpsMax. HeadVolute MaterialHeightPrice (ex. VAT)
A5URJ31/2 hpStainless SteelStainless Steel58 GPM5A22 ft.Stainless Steel43"€1,477.05
B5URJ41/2 hpStainless SteelStainless Steel58 GPM5A22 ft.Stainless Steel55"€1,382.69
C5URJ51/2 hpCast IronCast Iron72 GPM6A20 ft.Cast Iron43"€1,274.58
D5URJ61/2 hpCast IronCast Iron72 GPM6A20 ft.Cast Iron55"€1,589.71
E5URJ71/2 hpStainless SteelStainless Steel72 GPM6A20 ft.Stainless Steel43"€2,534.41
F5URH71/3 hpCast IronStainless Steel44 GPM4A20 ft.Cast Iron37"€1,180.39
F5URH81/3 hpCast IronStainless Steel44 GPM4A20 ft.Cast Iron49"€1,313.45
G5URH91/3 hpCast BronzeStainless Steel44 GPM4A20 ft.Brass37"€1,335.92
H5URJ01/3 hpCast BronzeStainless Steel44 GPM4A20 ft.Brass49"€1,530.47
A5URJ11/3 hpStainless SteelStainless Steel44 GPM4A20 ft.Stainless Steel43"€1,462.54
B5URJ21/3 hpStainless SteelStainless Steel44 GPM4A20 ft.Stainless Steel55"€1,458.29
JABSCO -

Marine Engine Cooling Pump, Bronze, with a Neoprene Impeller and Mechanical Face Seal

ModelItemPrice (ex. VAT)
50410-1301DZ9RGR€947.76
JABSCO -

Water Pressure System and Motor unit

ModelItemPrice (ex. VAT)
59451-1012DZ9RKL€646.80
JABSCO -

Marine Engine Cooling Pump, Bronze, with a Neoprene Impeller and Mechanical Face Seal

ModelItemPrice (ex. VAT)
50410-1501DZ9RGV€1,009.80
JABSCO -

Full Cam Standard Shaft Engine Cooling Pump, Bronze, with a Neoprene Impeller

ModelItemPrice (ex. VAT)
7420-0004DZ9RMA€1,124.64
JABSCO -

Reversible Oil Change Pump, Bronze, with a Nitrile Impeller, Close Coupled to a 24 VDC Motor

ModelItemPrice (ex. VAT)
17830-0024DZ9PXU€517.44
JABSCO -

Commercial Duty DC Water Puppy and Motor unit, Bronze,Close Coupled to a 12 VDC

ModelItemPrice (ex. VAT)
18670-0923DZ9PZK€485.76
JABSCO -

Remote Control Searchlight, Searchlight is 12 VDC

ModelItemPrice (ex. VAT)
60080-0012DZ9RKR€872.52
See Details
JABSCO -

Pump End, 316 with a Neoprene Impeller and Tungsten Carbide Mechanical Seal

ModelItemPrice (ex. VAT)
30530-2101DZ9QUN€7,913.40
See Details
JABSCO -

Remote Control Searchlight, Searchlight is 12 VDC

ModelItemPrice (ex. VAT)
60020-0000DZ9RKN€440.88
See Details
JABSCO -

Shower Drain And Bilge Pump

ModelItemPrice (ex. VAT)
50880-1000DZ9RJB€572.88
See Details
JABSCO -

Fish Box Evacuation Pump

ModelItemPrice (ex. VAT)
50900-1100DZ9RJG€894.96
See Details
JABSCO -

Self-Priming Pump, Bronze, with a Neoprene Impeller and Lip Type Seal

ModelItemPrice (ex. VAT)
6050-0011DZ9RKZ€1,763.52
See Details
JABSCO -

Pump End, 316 with an EPDM Impeller and Tungsten Carbide Mechanical Seal

ModelItemPrice (ex. VAT)
30510-2102DZ9QQT€3,834.60
See Details
JABSCO -

Electric Remote Control 7 Inch Searchlight, Searchlight is 24 VDC

ModelItemPrice (ex. VAT)
62040-4006DZ9RLF€1,908.72
See Details
JABSCO -

Full Cam Standard Shaft Engine Cooling Pump, Bronze, with a Neoprene Impeller

ModelItemPrice (ex. VAT)
6400-0004DZ9RLM€877.80
See Details
JABSCO -

Oil Change Pump System and Motor unit, Bronze, with a Nitrile Impeller and Buna Lip Type Seal

ModelItemPrice (ex. VAT)
17820-0012DZ9PXR€941.16
See Details
JABSCO -

Pump, 316 Stainless Steel, with a Neoprene Impeller

ModelItemPrice (ex. VAT)
30520-4001DZ9QRQ€4,163.28
See Details
JABSCO -

Sanitary Pump, 316 Stainless Steel, with an EPDM Impeller

ModelItemPrice (ex. VAT)
30550-4002DZ9QWN€5,367.12
See Details
JABSCO -

Bronze Self-Priming Pump, Bronze, with a Neoprene Impeller and Lip Type Seal

ModelItemPrice (ex. VAT)
18655-0001DZ9PZD-
RFQ
12...78

Upright Sump Pumps

Upright sump pumps or pedestal pumps are used to pump water out of basements or crawl spaces to prevent flooding. Dayton pedestal pumps feature a cast-iron body for efficient heat dissipation rates while draining water from basement sump pits and a motor, mounted above the sump, for easy servicing. These pumps have a long rod, with a float on the end, to turn the switch on and off. Choose from a wide range of these upright sump pumps available in 4, 5.2, 7 and 9 ampere ratings on Raptor Supplies.

We are here to help!

Looking for a part not listed here?